Please note that the item you have bought is a 115V.

Respiratory Airline Hoses | Raptor Supplies Worldwide

Respiratory Airline Hoses

Filter

Airline hoses are ideal for use in pneumatic systems and allow efficient delivery of compressed air from the source to various equipment and tools. These hoses are used in air-powered tools for ... Read More

AIR SYSTEMS INTERNATIONAL -

3/8 Inch Breathing Air Hoses

StyleModelItemLengthPrice (ex. VAT)
AH-6-3Air Hose6 ft.$76.36
AH-100-3Air Hose100 ft.$318.18
AH-300-3Air Hose300 ft.$814.55
BH-10-3Air Hose10 ft.$78.91
CH-25-3Air Hose25 ft.$117.09
DH-50-3Air Hose50 ft.$203.64
EH-50-3SAirline Hose50 ft.$203.64
AH-100-3SAirline Hose100 ft.$318.18
EH-25-3SAirline Hose25 ft.$117.09
RFQ
EH-300-3SAirline Hose300 ft.$814.55
EH-6-3SAirline Hose6 ft.$76.36
RFQ
EH-10-3SAirline Hose10 ft.$78.91
RFQ
3M -

Supplied Air Hose, 25 ft, 1/2" ID

StyleModelCouplersHose Inside Dia.LengthPrice (ex. VAT)
AW-9435-501/4" Industrial Interchange3/8"50ft.$541.96
BW-3020-1001/4" Industrial Interchange1/2"100ft.$1,202.15
CW-9435-251/4" Industrial Interchange3/8"25ft.$356.04
CW-9435-1001/4" Industrial Interchange3/8"100ft.$864.35
DW-3020-501/4" Industrial Interchange1/2"50ft.$698.14
EW-3020-25Industrial Interchange1/2"25ft.$455.98
SCOTT SAFETY -

SAR Airline Hoses

StyleModelPrice (ex. VAT)
A30010-050$625.29
A30010-025$511.13
ALLEGRO SAFETY -

SAR Airline Hoses

StyleModelItemPrice (ex. VAT)
A9100-100EFAirline Hose$726.83
A9100-50EFAirline Hose$452.24
B9891-02 OBACTwo Worker Manifold$161.29
StyleModelLengthPrice (ex. VAT)
A202825 ft.$287.09
A202950 ft.$415.76
SUNDSTROM SAFETY -

Compressed Air Supply Hose

StyleModelLengthPrice (ex. VAT)
ASR 35850' (15m)$431.21
BSR 35950' (15m)$343.51
BSR 359100' (30m)$343.51
ASR 358100' (30m)$704.06
BULLARD -

Airline Hose

StyleModelCouplersHose Inside Dia.Price (ex. VAT)
AV2050ST1/2" Industrial Interchange1/2"$413.90
A54571/4" Industrial Interchange3/8"$368.85
B469650Quick Disconnect3/8"$431.30
AIR SYSTEMS INTERNATIONAL -

1/2 Inch Breathing Air Hoses

StyleModelConnection SizeHose Inside Dia.ItemLengthPrice (ex. VAT)
AH-10-5S-1/2"Airline Hose10 ft.$159.09
RFQ
AH-100-5S-1/2"Airline Hose100 ft.$477.27
RFQ
AH-300-5S-3/8"Airline Hose300 ft.$1,247.27
RFQ
AH-50-5S-1/2"Airline Hose50 ft.$318.18
RFQ
AH-6-51/2"1/2"Air Hose6 ft.$127.27
AH-50-51/2"1/2"Air Hose50 ft.$318.18
AH-200-51/2"1/2"Air Hose200 ft.$865.45
RFQ
BH-100-51/2"1/2"Air Hose100 ft.$477.27
AH-300-51/2"3/8"Air Hose300 ft.$1,247.27
AH-25-51/2"1/2"Air Hose25 ft.$203.64
AH-10-51/4"1/2"Air Hose10 ft.$195.03
StyleModelLengthPrice (ex. VAT)
A45502125ft.$488.73
A45502250ft.$649.10
StyleModelPrice (ex. VAT)
AW-9445-25$466.26
AW-9445-100$1,079.58
NORTH BY HONEYWELL -

Airline Hoses

StyleModelPrice (ex. VAT)
A998025$324.06
RFQ
B996025$216.39
RFQ
C996100$600.24
RFQ
D996050$350.86
RFQ
StyleModelLengthPrice (ex. VAT)
AW-2929-2525ft.$547.94
AW-2929-5050ft.$799.25
AW-2929-100100ft.$1,191.85
ALLEGRO SAFETY -

Airline Hoses, Low Pressure

Allegro air hoses convey compressed air for pneumatic systems and handle high pressures in order to prevent any leakage and damages. These air hoses are designed from rough poly-vinyl chloride and built up with interlaced polyester yarn. They are capable of handling temperatures between - 20 F to 150 Degrees F. Constructed of OBAC fast interface couplers with a maximum pressure range of 185 psi @ 70 Degrees F. Choose from a range of these Allegro air hoses, available in 25, 50 and 100 inch lengths.

StyleModelCouplersFitting SizeHose Inside Dia.Hose Outside Dia.LengthMaterialMax. PressurePrice (ex. VAT)
A9100-50EF-------$290.73
A9100-100EF-3/4"3/4"1"100 ft.Polyvinyl Chloride150 psi$458.18
B9100-25Hansen Quick Connect1/4"3/8"19/32"25 ft.Polyvinyl Chloride185 psi$161.70
B9101-100BHansen Quick Connect-3/8"-100 ft.Polyvinyl Chloride, Polyester185 psi$453.99
B9101-50BHansen Quick Connect-3/8"-50 ft.Polyvinyl Chloride, Polyester185 psi$242.46
B9100-100OBAC Quick Connect1/4"3/8"19/32"100 ft.Polyvinyl Chloride185 psi$400.01
B9100-50OBAC Quick Connect1/4"3/8"19/32"50 ft.Polyvinyl Chloride185 psi$262.99
ALLEGRO SAFETY -

Airline Hoses, High Pressure

Allegro airline hoses are designed for compressed air supply in pneumatic systems and are compatible with the brand's supplied air respirators. They feature rugged polyvinyl chloride construction and reinforced with braided polyester yarn to resist abrasion & provide good mechanical strength. These NIOSH approved hoses operate on temperatures ranging from -20 degrees Fahrenheit to 150 degrees Fahrenheit and are manufactured with brass Hansen quick connect couplers for easy fitting. Choose from a wide range of these hoses, available in black colour with maximum pressure up to 185 psi.
Raptor Supplies also offers Allegro Airline Hoses, Low Pressure with OBAC or Hansen quick connect couplers.

StyleModelColorLengthMaterialPrice (ex. VAT)
A9101-25B-25 ft.Reinforced Braided Polyester$176.61
B9101-100Black100 ft.Polyvinyl Chloride$459.64
RFQ
B9101-25Black25 ft.Polyvinyl Chloride$209.09
RFQ
B9101-50Black50 ft.Polyvinyl Chloride$272.55
RFQ
C9101-50CBBlack50 ft.Polyvinyl$441.45
C9101-100CBBlue100 ft.Polyvinyl$756.91
C9101-25CBBlue25 ft.Polyvinyl$281.64
StyleModelLengthPrice (ex. VAT)
A203550 ft.$416.60
A2036100 ft.$691.27
AIR SYSTEMS INTERNATIONAL -

3/4 Inch Breathing Air Hoses

StyleModelLengthPrice (ex. VAT)
AH-25-1225 ft.$299.09
RFQ
BH-50-1250 ft.$432.73
AH-100-12100 ft.$731.82
ADVANCE TABCO -

Low-Flow Aerator 0.5Gpm

ModelItemPrice (ex. VAT)
K-08CD7VLJ$21.82
BULLARD -

Airline Hose, 25 ft L, Rubber

ModelItemPrice (ex. VAT)
4696CQ8AYZ$192.50
BULLARD -

Coiled Airline Hose 50 Feet Length Nylon

ModelItemPrice (ex. VAT)
V55030AE7WGQ$661.89
AIR SYSTEMS INTERNATIONAL -

Quick-Fill Hose, 5 ft. Size

ModelItemPrice (ex. VAT)
QFH-5MPTR1CD6JVJ$954.55
RFQ
ALLEGRO SAFETY -

Coiled Hose, 50 feet, Stainless Steel

ModelItemPrice (ex. VAT)
9101-50CCE7LVF$409.09
RFQ

Features

MSA Airline Hoses

  • MSA airline hoses are made of neoprene for resistance to abrasion, oil, weathering and extreme temperatures.
  • They have a standardised inside diameter of 3/8 inch for optimising the airflow rate while maintaining manageable hose size and flexibility.
  • These hoses are equipped with 1/4-inch interchange couplers for a secure and leak-free connection between the hose and the pneumatic devices or air tools.

Allegro High Pressure Airline Hoses

  • Allegro airline hoses feature rugged polyvinyl chloride construction reinforced with braided polyester yarn to resist abrasion & provide good mechanical strength.
  • These NIOSH-approved hoses operate at temperatures ranging from -20 to 150 degrees F.
  • The brand's airline hoses are manufactured with OBAC, quick-connect couplers which help them to be connected and disconnected without the use of tools.

Bullard Airline Hoses

  • Bullard airline hoses have high-quality rubber construiction for high flexibility and resistance to wear and tear.
  • They are available in a standard length of 50 feet to connect the air source to your equipment or tools with ease.

Frequently Asked Questions

What should I do if I suspect a leak in the respiratory airline hose?

  • If you suspect a leak in the respiratory airline hose, it is crucial to take prompt action to resolve the issue.
  • If needed, remove yourself from the hazardous environment.
  • Thoroughly inspect the hose, examining all fittings, connectors, and the entire length of the hose for any indications of leakage.
  • If a leak is identified, immediately discontinue the use of the hose and replace it with a new one.
  • Leaks in the hose can compromise the delivery of clean air and present a potential risk to your respiratory safety.

Are there any specific guidelines for maintaining respiratory airline hoses?

  • Regularly inspect the hose for any signs of damage, such as cracks, cuts or abrasions.
  • Clean the hose with mild soap and water regularly, especially if it has been exposed to contaminants.
  • Thoroughly dry the hose before storing it to prevent the growth of mould or mildew.
  • Avoid exposing the hose to extreme temperatures, direct sunlight, chemicals or sharp objects that could compromise its integrity.
  • Follow the manufacturer's recommendations for specific maintenance procedures, as different hoses may have unique requirements.

Are there any specific guidelines for maintaining respiratory airline hoses?

  • Store the hose in a clean and dry environment, away from direct sunlight and extreme temperatures.
  • Avoid excessive coiling or bending of the hose, as this can cause kinks and potential damage over time.
  • Hang the hose on a hose reel or use a designated storage bag or case to prevent tangling and minimize exposure to potential hazards.
  • Perform regular inspections of the hose before and after storage to ensure its good condition.
  • Adhere to any additional storage recommendations provided by the manufacturer for your specific hose model.

What safety features should I look for in respiratory airline hoses?

  • Choose hoses that are explicitly designed for breathing air applications and comply with relevant safety standards, such as those established by regulatory bodies like NIOSH (National Institute for Occupational Safety and Health) or OSHA (Occupational Safety and Health Administration).
  • Ensure that the hose material is resistant to chemicals and abrasion, providing durability and longevity.
  • Verify that the fittings and connectors of the hose are secure and leak-proof to prevent any air leakage.

We are here to help!

Looking for a part not listed here?