Please note that the item you have bought is a 115V.

Air Systems International Respiratory Airline Hoses | Raptor Supplies Worldwide

AIR SYSTEMS INTERNATIONAL Respiratory Airline Hoses

Ten-foot-long airline hoses with a maximum operating pressure of 250 psi. Ideal for application with breathing air compressors

Filter

AIR SYSTEMS INTERNATIONAL -

3/8 Inch Breathing Air Hoses

StyleModelItemLengthPrice (ex. VAT)
AH-6-3Air Hose6 ft.$76.36
AH-100-3Air Hose100 ft.$318.18
AH-300-3Air Hose300 ft.$814.55
BH-10-3Air Hose10 ft.$78.91
CH-25-3Air Hose25 ft.$117.09
DH-50-3Air Hose50 ft.$203.64
EH-50-3SAirline Hose50 ft.$203.64
AH-100-3SAirline Hose100 ft.$318.18
EH-25-3SAirline Hose25 ft.$117.09
RFQ
EH-300-3SAirline Hose300 ft.$814.55
EH-6-3SAirline Hose6 ft.$76.36
RFQ
EH-10-3SAirline Hose10 ft.$78.91
RFQ
AIR SYSTEMS INTERNATIONAL -

1/2 Inch Breathing Air Hoses

StyleModelConnection SizeHose Inside Dia.ItemLengthPrice (ex. VAT)
AH-10-5S-1/2"Airline Hose10 ft.$159.09
RFQ
AH-100-5S-1/2"Airline Hose100 ft.$477.27
RFQ
AH-300-5S-3/8"Airline Hose300 ft.$1,247.27
RFQ
AH-50-5S-1/2"Airline Hose50 ft.$318.18
RFQ
AH-6-51/2"1/2"Air Hose6 ft.$127.27
AH-50-51/2"1/2"Air Hose50 ft.$318.18
AH-200-51/2"1/2"Air Hose200 ft.$865.45
RFQ
BH-100-51/2"1/2"Air Hose100 ft.$477.27
AH-300-51/2"3/8"Air Hose300 ft.$1,247.27
AH-25-51/2"1/2"Air Hose25 ft.$203.64
AH-10-51/4"1/2"Air Hose10 ft.$195.03
AIR SYSTEMS INTERNATIONAL -

3/4 Inch Breathing Air Hoses

StyleModelLengthPrice (ex. VAT)
AH-25-1225 ft.$299.09
RFQ
BH-50-1250 ft.$432.73
AH-100-12100 ft.$731.82
AIR SYSTEMS INTERNATIONAL -

Quick-Fill Hose, 5 ft. Size

ModelItemPrice (ex. VAT)
QFH-5MPTR1CD6JVJ$954.55
RFQ

Features

MSA Airline Hoses

  • MSA airline hoses are made of neoprene for resistance to abrasion, oil, weathering and extreme temperatures.
  • They have a standardised inside diameter of 3/8 inch for optimising the airflow rate while maintaining manageable hose size and flexibility.
  • These hoses are equipped with 1/4-inch interchange couplers for a secure and leak-free connection between the hose and the pneumatic devices or air tools.

Allegro High Pressure Airline Hoses

  • Allegro airline hoses feature rugged polyvinyl chloride construction reinforced with braided polyester yarn to resist abrasion & provide good mechanical strength.
  • These NIOSH-approved hoses operate at temperatures ranging from -20 to 150 degrees F.
  • The brand's airline hoses are manufactured with OBAC, quick-connect couplers which help them to be connected and disconnected without the use of tools.

Bullard Airline Hoses

  • Bullard airline hoses have high-quality rubber construiction for high flexibility and resistance to wear and tear.
  • They are available in a standard length of 50 feet to connect the air source to your equipment or tools with ease.

We are here to help!

Looking for a part not listed here?