Please note that the item you have bought is a 115V.

Allegro Respiratory Airline Hoses | Raptor Supplies Worldwide

ALLEGRO SAFETY Respiratory Airline Hoses

Manufactured from heavy-duty polyvinyl chloride and additionally strengthened with braided polyester yarn. Can operate under a temperature range of -20 to 150 degrees F. Equipped with brass Hansen quick-connect couplers rated at a maximum pressure of 185 PSI @ 70 degrees F

Filter

StyleModelLengthPrice (ex. VAT)
A203550 ft.$416.60
A2036100 ft.$691.27
ALLEGRO SAFETY -

Airline Hoses, High Pressure

Allegro airline hoses are designed for compressed air supply in pneumatic systems and are compatible with the brand's supplied air respirators. They feature rugged polyvinyl chloride construction and reinforced with braided polyester yarn to resist abrasion & provide good mechanical strength. These NIOSH approved hoses operate on temperatures ranging from -20 degrees Fahrenheit to 150 degrees Fahrenheit and are manufactured with brass Hansen quick connect couplers for easy fitting. Choose from a wide range of these hoses, available in black colour with maximum pressure up to 185 psi.
Raptor Supplies also offers Allegro Airline Hoses, Low Pressure with OBAC or Hansen quick connect couplers.

StyleModelColorLengthMaterialPrice (ex. VAT)
A9101-25B-25 ft.Reinforced Braided Polyester$176.61
B9101-100Black100 ft.Polyvinyl Chloride$459.64
RFQ
B9101-25Black25 ft.Polyvinyl Chloride$209.09
RFQ
B9101-50Black50 ft.Polyvinyl Chloride$272.55
RFQ
C9101-50CBBlack50 ft.Polyvinyl$441.45
C9101-100CBBlue100 ft.Polyvinyl$756.91
C9101-25CBBlue25 ft.Polyvinyl$281.64
ALLEGRO SAFETY -

Airline Hoses, Low Pressure

Allegro air hoses convey compressed air for pneumatic systems and handle high pressures in order to prevent any leakage and damages. These air hoses are designed from rough poly-vinyl chloride and built up with interlaced polyester yarn. They are capable of handling temperatures between - 20 F to 150 Degrees F. Constructed of OBAC fast interface couplers with a maximum pressure range of 185 psi @ 70 Degrees F. Choose from a range of these Allegro air hoses, available in 25, 50 and 100 inch lengths.

StyleModelCouplersFitting SizeHose Inside Dia.Hose Outside Dia.LengthMaterialMax. PressurePrice (ex. VAT)
A9100-50EF-------$290.73
A9100-100EF-3/4"3/4"1"100 ft.Polyvinyl Chloride150 psi$458.18
B9100-25Hansen Quick Connect1/4"3/8"19/32"25 ft.Polyvinyl Chloride185 psi$161.70
B9101-100BHansen Quick Connect-3/8"-100 ft.Polyvinyl Chloride, Polyester185 psi$453.99
B9101-50BHansen Quick Connect-3/8"-50 ft.Polyvinyl Chloride, Polyester185 psi$242.46
B9100-100OBAC Quick Connect1/4"3/8"19/32"100 ft.Polyvinyl Chloride185 psi$400.01
B9100-50OBAC Quick Connect1/4"3/8"19/32"50 ft.Polyvinyl Chloride185 psi$262.99
StyleModelLengthPrice (ex. VAT)
A202825 ft.$287.09
A202950 ft.$415.76
ALLEGRO SAFETY -

SAR Airline Hoses

StyleModelItemPrice (ex. VAT)
A9100-100EFAirline Hose$726.83
A9100-50EFAirline Hose$452.24
B9891-02 OBACTwo Worker Manifold$161.29
ALLEGRO SAFETY -

Coiled Hose, 50 feet, Stainless Steel

ModelItemPrice (ex. VAT)
9101-50CCE7LVF$409.09
RFQ

Features

MSA Airline Hoses

  • MSA airline hoses are made of neoprene for resistance to abrasion, oil, weathering and extreme temperatures.
  • They have a standardised inside diameter of 3/8 inch for optimising the airflow rate while maintaining manageable hose size and flexibility.
  • These hoses are equipped with 1/4-inch interchange couplers for a secure and leak-free connection between the hose and the pneumatic devices or air tools.

Allegro High Pressure Airline Hoses

  • Allegro airline hoses feature rugged polyvinyl chloride construction reinforced with braided polyester yarn to resist abrasion & provide good mechanical strength.
  • These NIOSH-approved hoses operate at temperatures ranging from -20 to 150 degrees F.
  • The brand's airline hoses are manufactured with OBAC, quick-connect couplers which help them to be connected and disconnected without the use of tools.

Bullard Airline Hoses

  • Bullard airline hoses have high-quality rubber construiction for high flexibility and resistance to wear and tear.
  • They are available in a standard length of 50 feet to connect the air source to your equipment or tools with ease.

We are here to help!

Looking for a part not listed here?