Please note that the item you have bought is a 115V.

Wall Mounted Fans | Raptor Supplies Worldwide

Residential Wall Mount Fans

Filter

AIR KING -

Wall Mount Fan

StyleModelRPMAir FlowAmpsWattsWidthBlade Dia.Guard MaterialHeightPrice (ex. VAT)
A90181000/790/5901970/1520/1170 cfm1.10/0.73/0.54114/85/6315.5"18"Impact Resistant Plastic and Steel23"$123.40
B90461275/1180/10401480/1340/1140 cfm0.40/0.36/0.3246/40/3518"16"Power Coated Steel Front and Rear18"$161.53
C90161411/1280/11101510/1380/1190 cfm0.8/0.57/0.4777/65/5714"16"Impact Resistant Plastic and Steel22.625"$123.41
D90121470/1320/1100940/800/700 cfm0.46/0.37/0.3239/35/3214.25"12"Impact Resistant Plastic and Steel20.75"$111.49

Residential Wall Mount Fans

Wall mounted fans have oscillating or moving heads to circulate cool air throughout various rooms. They are equipped with brackets for easy wall mounting in restaurants, manufacturing facilities and offices. They are equipped with 3 / 5 powerful fan blades for optimal cooling and a protective guard to prevent damage & accidental injuries. These UL listed fans can be operated via a remote control and include a push button with timer function. They are available in impact resistant plastic and powder coated steel guard variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?