Please note that the item you have bought is a 115V.

Stand Up Fans | Raptor Supplies Worldwide

Residential Pedestal Fans

Filter

VESTIL -

ICRF Series Industrial Duty Circulator Fans

StyleModelMax. AmpsBlade Dia.CFM HighMounting StyleNumber of BladesColorHeightIncludesPrice (ex. VAT)
AICRF-24-P2.5A24"6800 CFMPedestal-Silver65.5"-$902.56
BICRF-24-PO2.5A24"6800 CFMPedestal-Silver65.5"-$1,204.00
CICRF-24-W2.5A24"6800 CFMWall4Gray27"SJT Type 3 Conductor Cord; 1/4 Horsepower Electric Motor; Hardware Included$713.16
DICRF-24-WO2.5A24"6800 CFMWall-Silver27"-$1,023.96
EICRF-30-W2.7A30"7900 CFMWall-Silver27"-$625.78
FICRF-30-WO2.7A30"7900 CFMWall3Gray27"SJT Type 3 Conductor Cord; 1/4 Horsepower Electric Motor; Oscillating; Hardware Included$1,051.33
GICRF-30-PO2.7A30"7900 CFMPedestal-Silver94.75"-$1,240.71
HICRF-30-P2.7A30"7900 CFMPedestal-Silver94.75"-$916.29
AIR KING -

3-Speeds 120V Residential Oscillating Pedestal Fans

StyleModelRPMAir FlowAmpsWattsWidthBlade Dia.ColorHeightPrice (ex. VAT)
A98801080/950/7801955/1680/1360 cfm0.85/0.65/0.55114/85/8320.75"18"Gray50.5"$122.51
B91191100/950/8001950/1680/1380 cfm0.85/0.67/0.59114/85/8320.75"18"White54.5"$110.69
C91261450/1320/10501580/1420/1220 cfm0.60/0.50/0.4577/65/5718"16"Gray53.25"$93.75
DAYTON -

Pedestal Fan, 16 Inch Blade Dia, 3 Speed, 1800/2100/2450 cfm, Silver, 58 Inch Height

ModelItemPrice (ex. VAT)
61LD85CN2THN$183.70

Residential Pedestal Fans

Pedestal fans are suitable for cooling offices & confined spaces where it's not feasible to install ceiling fans. Raptor Supplies is an authorised distributor of Vestil, Airmaster Fan & Air King pedestal fans. Selected models feature a side to side oscillating mechanism for ventilating large workspaces and height adjustable posts for lowering / raising the fan head. Choose from a wide range of these floor standing fans, available in 6800 & 7900 CFM flow rates on Raptor Supplies.

We are here to help!

Looking for a part not listed here?