Please note that the item you have bought is a 115V.

Replacement Propellers | Raptor Supplies Worldwide

Replacement Propellers

Filter

REVCOR -

Replacement Propellers

StyleModelBore Dia.HPMax. RPMNumber of BladesPitchPropeller Dia.RotationPrice (ex. VAT)
AP3606-32 R 1.001"1/2-632 Degree36"CW Facing Discharge$701.29
BZS2003-24 R1/2"-1140334°20"CW$130.65
CT2603-241/2"-850324°26"CCW$128.91
DRS1783-29 R1/2"-1100329°17.8"CW$125.11
D606123-SGL1/2"-1100330°19"CCW$97.05
EDP4822-22.5 R 0.753/4"1-223 Degree48"CW Facing Discharge$784.50
FDP3604-27.5 R 0.8757/8"1/2-429 Degree36"CW Facing Discharge$683.55
FP4804-26.5 R 0.8757/8"1-426.5 Degree48"CW Facing Discharge$1,252.39
DAYTON -

Replacement Fan Blades

Dayton replacement fan blades are propeller blades designed to replace damaged or worn out exhaust fan blades. They are made from galvanised steel for durability and longevity in industrial or commercial air circulators. Choose from a wide range of these fan blades, available in direct-drive and belt-driven variants on Raptor Supplies.

StyleModelBore Dia.Drive TypeNumber of BladesPropeller Dia.RPMPrice (ex. VAT)
A4ZA665/8"Direct436"850$325.49
B4ZA695/8"Direct248"830$419.79
A4ZA6725mmBelt436"635$338.09
A4ZA6825mmBelt448"469$424.34
DAYTON -

Replacement Blades

Dayton replacement blades are designed for replacing worn out / damaged blade propellers in HVAC & refrigeration equipment. They feature lightweight aluminium fins for delivering high airflow while maintaining structural integrity. They feature aluminium construction to resist wear against fluids & highly abrasive environments. Choose from a broad range of these replacement blades, available in 3 & 5 fin options.

StyleModelBore Dia.HPNumber of BladesPropeller Dia.RPMPrice (ex. VAT)
A23NU1612.7mm1/4330"1100$120.56
B23NU1512.7mm1/4324"1500$68.28
C23NU1215.87mm1/2342"850$223.73
D23NU0415.87mm1/3330"800$123.39
E23NU0515.87mm1/2336"850$203.08
F23NU0615.87mm1/2342"850$269.40
G23NU0915.87mm1/3324"825$85.34
H23NU1015.87mm1/3330"800$143.14
I23NU0315.87mm1/3324"825$103.55
J23NU1115.87mm1/2336"850$179.63
K23NU1315.87mm1/2336"830$208.74
L23NU1419.05mm1348"850$212.88
M23NU0825.4mm1542"360$538.86
N23NU0725.4mm1536"850$386.61
DAYTON -

Steel Fan Blade 36 In

ModelItemPrice (ex. VAT)
3C029AC8LJK$1,105.80

Replacement Propellers

Raptor Supplies offers a wide range of replacement propellers from brands like Dayton and Revcor. Available in 2, 3, 4, 5, 6 and 8 blade variants, these propellers are ideal for commercial / industrial fans & exhausts. Dayton replacement propellers feature an ergonomic design in aluminium, black coated aluminium, stamped aluminium, steel or galvanised steel construction, generating up to 1800 RPM with steeper pitch angles to provide the maximum airflow.

We are here to help!

Looking for a part not listed here?