Please note that the item you have bought is a 115V.

Refrigeration Solenoid Valves | Raptor Supplies Worldwide

Refrigeration Solenoid Valves

Filter

StyleModelItemPrice (ex. VAT)
A70-117224Solenoid$74.10
A124-317111Solenoid$181.56
A70-111224Solenoid$82.46
AA01-0814-148Solenoid Valve Kit$122.84
PARKER -

Refrigeration Solenoid Valves, Brass, Normally Closed

Parker refrigeration solenoid valves control the release of refrigerants & coolants electrically in refrigerators, cold rooms and chillers for applications in commercial and industrial spaces. These valves have brass construction with synthetic metal gaskets for withstanding high pressure. They can handle a range of CFC, HFC and HCFC refrigerants with safe working pressures of 500, 650 or 700 psi. These normally closed valves cut off the supply of refrigerants in absence of a power supply and allow refrigerant flow when the power supply is turned on. Choose from a wide range of these solenoid valves, available in 7/64, 7/16 and 1-5/16 inch port sizes.

StyleModelAgency ComplianceConnection Type/SizePortPrice (ex. VAT)
AR56E4313MUL, CSASweat 1-5/81-5/16$1,028.23
AR56E4317MUL, CSASweat 2-1/81-5/16$1,004.54
BR16E32UL, CSA, CESweat 1/47/64$127.65
CR38E145MUL, CSA, CESweat 5/87/16$329.75
SCOTSMAN -

Water Solenoid Valves

StyleModelPrice (ex. VAT)
A12-2666-01$264.83
B12-3088-01$183.19
PARKER -

Refrigeration Solenoid Valves

StyleModelConnectionConnection Type/SizePortTypePrice (ex. VAT)
AR52E359MODFSweat 1-1/8"1"Two Way Normally Closed$845.58
BR36E104MODFSweat 1/2"5/16"Normally Closed$290.88
CR42E199MODFSweat 1-1/8"19/32"Two Way Normally Closed$581.74
DR22E53ODFSweat 3/8"5/32"Normally Closed$131.90
ER22E52ODFSweat 1/4"5/32"Normally Closed$131.90
FR16E33ODFSweat 3/8"7/64"Normally Closed$131.93
GR12E22ODFSweat 1/4"3/4"Normally Closed$131.90
HR38E147MODFSweat 7/8"7/16"Normally Closed$371.14
CR42E197MODFSweat 7/8"19/32"Two Way Normally Closed$588.51
IR32E93MODFSweat 3/8"9/32"Normally Closed$257.04
AR52E3511MODFSweat 1-3/8"1"Two Way Normally Closed$845.58
JR46E259MODFSweat 1-1/8"25/32"Two Way Normally Closed$622.36
KR42E195MODFSweat 5/8"19/32"Normally Closed$537.78
IR32E94MODFSweat 1/2"9/32"Normally Closed$257.05
LR26E64MODFSweat 1/2"3/16"Normally Closed$208.00
MR26E63MODFSweat 3/8"3/16"Normally Closed$208.00
NR36E105MODFSweat 5/8"5/16"Normally Closed$290.88
JR46E257MODFSweat 7/8"25/32"Two Way Normally Closed$642.64
OR26F63 SAESAEFlare 3/8"3/16"Normally Closed$156.40
PR16F32 SAESAEFlare 1/4"7/64"Normally Closed$131.91
RANCO -

Junction Box Connector Electrical Plstic

ModelItemPrice (ex. VAT)
9150UL/R02AG6DJG$21.81

Refrigeration Solenoid Valves

Refrigeration solenoid valves are electromechanical valves commonly used to manage the flow of liquids or gases. Raptor Supplies offers a huge variety of liquid line solenoid valves from brands like Parker and Ranco. They feature brass body with synthetic coated, metal gasket for safely operating at pressures up to 700 psi. Because they are electrically operated, the on-off function of these solenoid valves can be controlled automatically by suitable control systems. Choose from a wide range of these valves, available in ODF and SAE connection types.

We are here to help!

Looking for a part not listed here?