Please note that the item you have bought is a 115V.

Refrigeration Access Valves | Raptor Supplies Worldwide

Refrigeration Access Valves

Filter

Refrigeration access valves provide access to the HVAC system for charging, recovery and evacuation of the refrigerant, as well as for testing and servicing the system. They are installed on the ... Read More

PRO SET -

Refrigeration Access Valves

StyleModelItemPrice (ex. VAT)Pkg. Qty.
AQCH90Coupler$31.461
BQCL14Coupler$64.181
CAV4Extension$25.491
DQC14SETValve$165.751
APPROVED VENDOR -

Half Union Multistep Solder - Pack Of 6

ModelItemPrice (ex. VAT)Pkg. Qty.
4PDH4AD9BZX$13.641
JB INDUSTRIES -

Access Valve Service Kit

ModelItemPrice (ex. VAT)Pkg. Qty.
AVK-001AC6XBP$149.811
APPROVED VENDOR -

Core Remover Tool With 6 Cores

ModelItemPrice (ex. VAT)Pkg. Qty.
4PDJ4AD9CAG$6.461
IMPERIAL -

Refrigerant Recovery Tool

ModelItemPrice (ex. VAT)Pkg. Qty.
PT-109AC6UZA$84.811
JB INDUSTRIES -

Valve Core Torque Tool

ModelItemPrice (ex. VAT)Pkg. Qty.
A32008AB4ZUU$41.601
UNIWELD -

Hose Nut

ModelItemPrice (ex. VAT)Pkg. Qty.
9059-2CD4TWY-
RFQ
UNIWELD -

Can Tap Valve, 1/2 Inch Acme Male Fitting, R-134a

ModelItemPrice (ex. VAT)Pkg. Qty.
90060CD4TBV-
RFQ
UNIWELD -

Serivce Coupler Adaptor Kit, Automatic

ModelItemPrice (ex. VAT)Pkg. Qty.
90486CD4TCL-
RFQ
UNIWELD -

Adaptor Kit, Universal

ModelItemPrice (ex. VAT)Pkg. Qty.
92830CD4TCR-
RFQ
UNIWELD -

Hose Repair Kit

ModelItemPrice (ex. VAT)Pkg. Qty.
HRK-26CD4TYF-
RFQ
UNIWELD -

Hose Splicer

ModelItemPrice (ex. VAT)Pkg. Qty.
HS55CD4TYD-
RFQ
UNIWELD -

Service Coupler, Manual, 14 Mm, Red, Male

ModelItemPrice (ex. VAT)Pkg. Qty.
90478CD4TCF-
RFQ
UNIWELD -

High Side Coupler O-ring, R-134a, 5pk

ModelItemPrice (ex. VAT)Pkg. Qty.
X11RCD4TCY-
RFQ
UNIWELD -

Hose Connector With Valves

ModelItemPrice (ex. VAT)Pkg. Qty.
FY11XAVCD4TXP-
RFQ
UNIWELD -

Auto Recharge Hose, Can Tap Valve, R-134a

ModelItemPrice (ex. VAT)Pkg. Qty.
49016CD4TBU-
RFQ
UNIWELD -

Hose Coupler

ModelItemPrice (ex. VAT)Pkg. Qty.
HCC47CD4TXV-
RFQ
UNIWELD -

Hose Nipple

ModelItemPrice (ex. VAT)Pkg. Qty.
HN87CD4TYA-
RFQ
UNIWELD -

Hose Nipple

ModelItemPrice (ex. VAT)Pkg. Qty.
HN83PCD4TXY-
RFQ
UNIWELD -

Acme Hose Gasket, 1/2 Inch, 10pk

ModelItemPrice (ex. VAT)Pkg. Qty.
HR134N-10CD4TCV-
RFQ
UNIWELD -

Hose Repair Kit

ModelItemPrice (ex. VAT)Pkg. Qty.
HRK-24CD4TYE-
RFQ
12...45

Features

JB Industries Ball Refrigeration Valves

  • They offer a large port design that provides a straight-through flow with minimum pressure drop.
  • They include copper fittings to reduce installation time without disturbing the valve and its components.
  • They feature a patented stem seal design which ensures leak-free operation even under extreme temperature and pressure conditions as opposed to valves with bolted or screwed bonnets or flanges.

Parker Check Valves

  • These valves are designed to prevent the backflow of refrigerant in the refrigeration system can cause damage to equipment.
  • They feature copper bodies with spring-loaded check balls for quick and easy mounting in any position.
  • They are ideal for use with all refrigerants, including CFC, HCFC and HFC.

Frequently Asked Questions

What are JB's valves made of?

JB ball valves feature a brass body construction that resists corrosion and offers durability as well as long-lasting performance.

What is the function of spring-loaded check valves?

When refrigerant flows through the valve in the correct direction, the pressure pushes the ball up against the spring, which allows the refrigerant to flow through the valve uninterrupted. However, if there is a pressure differential in the opposite direction, the spring pushes the check valve down onto the valve seat, preventing the refrigerant from flowing back through the valve.

What is a capillary tube?

Capillary tubes are located between the condenser and the evaporator in a refrigeration system. It controls the flow of refrigerant from the high-pressure side of the system to the low-pressure side, thus providing a pressure drop to help the refrigerant to evaporate and cool.

We are here to help!

Looking for a part not listed here?