Please note that the item you have bought is a 115V.

Diablo Reciprocating Saw Blades | Raptor Supplies Worldwide

DIABLO Reciprocating Saw Blades

Filter

Diablo reciprocating saw blades are used with reciprocating saws for demolition, construction & other tasks requiring cutting through materials like wood, metal & plastic. Some common Diablo reciprocating saw blades include wood cutting blades, metal cutting blades and demolition blades.

DIABLO -

Diamond Saw Blades

StyleModelPrice (ex. VAT)
ADDD045DIA101F$23.69
BDDD060DIA101F$40.48
CDDD050DIA101F$32.99
DDDD070DIA101F$45.29
DIABLO -

Reciprocating Saw Blades

StyleModelBackBlade LengthCut SizeLengthPrimary ApplicationStyleTeeth per InchPrice (ex. VAT)Pkg. Qty.
ADS1210CF3-------$142.351
BDS0612BW5-6"0.049"--Straight, Tapered6/12$29.291
RFQ
CDS1203CP-------$23.241
DDS0920BF25-------$159.831
EDS0914BF25-------$162.201
FDS0614BF200-------$830.561
GDS0614WBF200-------$691.641
HDS0914AFC5-------$31.741
EDS0914BF200-------$1,124.731
IDS1206CWS-------$27.201
JDS0612BW25-------$109.731
KDS0608BFD25-------$115.491
LDS0908CF-------$30.761
MDS0408CF3-------$48.901
NDS1208CF-------$43.461
NDS1208CF3-------$193.861
ODS1205FG5-------$37.191
IDS1206CWS3-------$136.161
PDS0906CWS-------$19.941
QDS0608CF3-------$101.861
RDS0606CWS-------$14.311
FDS0614BF25-------$108.381
SDS0614BGP25-------$108.711
TDS0908BFD200-------$1,102.051
UDS1208BFD5-------$47.281
DIABLO -

Reciprocating Saw Blade Sets

StyleModelPrice (ex. VAT)
ADS0014S$57.19
BDS006S$29.10
DIABLO -

Blades

StyleModelPrice (ex. VAT)
AP106060PP$87.34
BP128080PP$128.50

Features

  • Diablo reciprocating saw blades have teeth made from carbide, high carbon steel, bi-metal or diamond grit.
  • High carbon steel blades are suitable for cutting through wood, thin metal and plastics.
  • Bi-metal blades have a bonded layer of high-speed steel with a flexible backing material for greater durability and resistance to wear.
  • Carbide-tipped & diamond-grit blades offer the longest life and are ideal for cutting through extremely hard materials, such as cast iron and stainless steel.

Working Mechanism

  • Reciprocating saw blades are used with reciprocating saws or a reciprocating shaft.
  • The saw is moved in a reciprocating motion to move the blade back and forth in a rapid, alternating motion.
  • This allows the blade teeth to cut through the material.

Frequently Asked Questions

How to choose the right Diablo reciprocating saw blade?

  • User should consider the material to cut and its thickness.
  • Blades with a higher number of teeth per inch (TPI) make smoother, finer cuts, whereas blades with lower TPI make rougher, more aggressive cuts.
  • Blade thickness & width also affect the cutting performance. Thicker and wider blades are more durable and can make deeper cuts, whereas thinner and narrower blades are more manoeuvrable and can make more precise cuts.

How to attach a Diablo reciprocating saw blade to the saw?

  • Disconnect the saw from the power source.
  • Remove the blade from the saw.
  • Position the new blade with the teeth facing the front of the saw and secure the blade in place using the blade clamp or blade lock based on the instructions provided with the blade saw.
  • Reconnect the saw to the power source and test the blade.

How to maintain these Diablo reciprocating saw blades?

  • Clean the blade after every use to remove debris or material accumulated on the teeth.
  • Store the blade in a dry, safe place to protect it from damage.
  • Sharpen the blade to ensure effective cutting.
  • Follow the recommendations provided with the tools for proper blade maintenance, optimal performance and safety.

We are here to help!

Looking for a part not listed here?