Roll Stock, 5 Feet X 12 Inch
MJ MAY
| Plastic Thickness | Backing Type | Material | Grade | Plastic Width | Plastic Length | Color | Plastic Clarity | Price |
|---|---|---|---|---|---|---|---|---|
| 0.003" | Acrylic Adhesive | Uhmw Polyethylene | Standard | 5" | 12 ft. | White | Opaque | $172.60 |
| 0.003" | Rubber Adhesive | Uhmw Polyethylene | Standard | 5" | 12 ft. | White | Opaque | $154.60 |
| 0.005" | Acrylic Adhesive | Uhmw Polyethylene | Standard | 5" | 12 ft. | White | Opaque | $118.74 |
| 0.005" | Rubber Adhesive | Uhmw Polyethylene | Standard | 5" | 12 ft. | White | Opaque | $216.09 |
| 0.01" | Acrylic Adhesive | Uhmw Polyethylene | Standard | 5" | 12 ft. | White | Opaque | $412.34 |
| 0.01" | Rubber Adhesive | Uhmw Polyethylene | Standard | 5" | 12 ft. | White | Opaque | $432.16 |
| 0.015" | Acrylic Adhesive | Uhmw Polyethylene | Standard | 5" | 12 ft. | White | Opaque | $618.49 |
| 0.015" | Rubber Adhesive | Uhmw Polyethylene | Standard | 5" | 12 ft. | White | Opaque | $648.25 |
| 0.02" | Acrylic Adhesive | Uhmw Polyethylene | Standard | 5" | 12 ft. | White | Opaque | $824.64 |
| 0.02" | Rubber Adhesive | Uhmw Polyethylene | Standard | 5" | 12 ft. | White | Opaque | $864.35 |
| 0.031" | Acrylic Adhesive | Uhmw Polyethylene | Standard | 5" | 12 ft. | White | Opaque | $1,257.60 |
| 0.031" | Rubber Adhesive | Uhmw Polyethylene | Standard | 5" | 12 ft. | White | Opaque | $1,318.09 |
Explore More
- CHERNE
- ESSEX
- KEYSHAFT
- LOVEJOY
- STA LUBE
- VALTERRA PVC Gate Valve, FIPT x MIPT
- LOC-LINE Bspt Connector
- IRONCAT Mechanics Gloves, Premium Heavy Duty Goatskin Leather
- RUD CHAIN Socket Wrenches
- ACCURIDE 9301 Series Heavy Duty And Full Extension Drawer Slides
- BALDOR / DODGE Reducer Assemblies
- CARRIER Transformers
- BUSSMANN 170M Series Type EKN Square Body Fuse Links, 690/700V
Ask ChatMRO