Roll Stock, 3 Feet X 24 Inch
(12 Products)
MJ MAY
| Material | Grade | Backing Type | Thickness | Plastic Thickness | Color | Finish | Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| UHMW PE | Standard | Acrylic Adhesive | 0.031" | 0.031" | White | Smooth | Virgin Food Contact Grade | $1,509.11 | ||
Roll Stock, 3 Feet Length, 24 Inch Wide, 0.031 Inch ThicknessModel No. 461XXXI-A-2403 SKU CE9NKR Cross Ref. 53RV70 |
||||||||||
| UHMW PE | Standard | Rubber Adhesive | 0.031" | 0.031" | White | Smooth | Virgin Food Contact Grade | $1,581.71 | ||
Roll Stock, 3 Feet Length, 24 Inch Wide, 0.031 Inch ThicknessModel No. 461XXXI-R-2403 SKU CE9NKT Cross Ref. 53RY61 |
||||||||||
| UHMW PE | Standard | Acrylic Adhesive | 0.02" | 0.02" | White | Smooth | Virgin Food Contact Grade | $989.58 | ||
Roll Stock, 3 Feet Length, 24 Inch Wide, 0.020 Inch ThicknessModel No. 461XX-A-2403 SKU CE9NKU Cross Ref. 53RV64 |
||||||||||
| Ultra High Molecular Weight | Virgin Food Contact Grade | Rubber Adhesive | 0.02" | - | White | Smooth | Virgin Food Contact Grade | $1,037.20 | ||
Roll Stock, 3 Feet Length, 24 Inch Wide, 0.020 Inch ThicknessModel No. 461XX-R-2403 SKU CE9NKV Cross Ref. 53RY55 |
||||||||||
| Ultra High Molecular Weight | Virgin Food Contact Grade | Acrylic Adhesive | 0.015" | - | White | Smooth | Virgin Food Contact Grade | $742.19 | ||
Roll Stock, 3 Feet Length, 24 Inch Wide, 0.015 Inch ThicknessModel No. 461XV-A-2403 SKU CE9NKW Cross Ref. 53RV58 |
||||||||||
| UHMW PE | Standard | Rubber Adhesive | 0.015" | 0.015" | White | Smooth | Virgin Food Contact Grade | $777.90 | ||
Roll Stock, 3 Feet Length, 24 Inch Wide, 0.015 Inch ThicknessModel No. 461XV-R-2403 SKU CE9NKX Cross Ref. 53RY49 |
||||||||||
| UHMW PE | Standard | Acrylic Adhesive | 0.01" | 0.01" | White | Smooth | Virgin Food Contact Grade | $494.80 | ||
Roll Stock, 3 Feet Length, 24 Inch Wide, 0.010 Inch ThicknessModel No. 461X-A-2403 SKU CE9NKY Cross Ref. 53RV52 |
||||||||||
| UHMW PE | Standard | Rubber Adhesive | 0.01" | 0.01" | White | Smooth | Virgin Food Contact Grade | $518.61 | ||
Roll Stock, 3 Feet Length, 24 Inch Wide, 0.010 Inch ThicknessModel No. 461X-R-2403 SKU CE9NKZ Cross Ref. 53RY43 |
||||||||||
| UHMW PE | Standard | Acrylic Adhesive | - | 0.005" | White | Smooth | Virgin Food Contact Grade | $143.74 | ||
Roll Stock, 3 Feet Length, 24 Inch Wide, 0.005 Inch ThicknessModel No. 461V-A-2403 SKU CE9NLA Cross Ref. 53RV46 |
||||||||||
| UHMW PE | Standard | Rubber Adhesive | 0.005" | 0.005" | White | Smooth | Virgin Food Contact Grade | $259.31 | ||
Roll Stock, 3 Feet Length, 24 Inch Wide, 0.005 Inch ThicknessModel No. 461V-R-2403 SKU CE9NLB Cross Ref. 53RY37 |
||||||||||
| UHMW PE | Standard | Acrylic Adhesive | 0.003" | 0.003" | White | Smooth | Virgin Food Contact Grade | $205.68 | ||
Roll Stock, 3 Feet Length, 24 Inch Wide, 0.003 Inch ThicknessModel No. 461III-A-2403 SKU CE9NLC Cross Ref. 53RV40 |
||||||||||
| UHMW PE | Standard | Rubber Adhesive | 0.003" | 0.003" | White | Smooth | Virgin Food Contact Grade | $186.69 | ||
Roll Stock, 3 Feet Length, 24 Inch Wide, 0.003 Inch ThicknessModel No. 461III-R-2403 SKU CE9NLD Cross Ref. 53RY31 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CHEMGLASS
- KEYSHAFT
- QUIETCOOL
- COMEPI
- AMSCOPE
- Single Phase Transformers
- Hardwire Surge Protection Devices
- Sharpening Stone and File Sets
- Coiled Air Hose Assembly
- Manual Pipe Threaders
- AUTOQUIP Super Titan Scissor Lift Tables
- ANSELL 56-903 Alphatec Pvc Coat Aprons
- ANSELL 11-800 Hyflex Nitrile Foam Coated Industrial Gloves
- DMS Window Vests
- GLOBE SCIENTIFIC Label Sheets, Cryo, 67 x 25 mm Size
- FABORY Free Cutting Steel External Threaded with Nut Taper Pins
- MAG-MATE Stickers
- BROWNING Type B Steel Plate Sprockets For No. 50 Chain
- REGAL Metric Bottom Hand Taps, HSS, Chrome Over Nitride
- BUSSMANN British Standard BS88 ET Series Fuse Links, 500/700V