Tool Steel Discs (11 Products)
GRAINGER

Outside Dia. Tolerance Grade Machinability Brinell Hardness Yield Strength Rockwell Hardness Material Mechanical Finish Price
+0.01", +0.093" Grade D2 27% Brinell 217 to 255 50000 psi Rockwell C60 To C62 Tool Steel Mill $857.48

Price $857.48 /unit

+0.01", +0.100" Grade D2 27% Brinell 217 to 255 50000 psi Rockwell C60 To C62 Tool Steel Mill $778.64

Price $778.64 /unit

+0.01", +0.125" Grade D2 27% Brinell 217 to 255 50000 psi Rockwell C60 To C62 Tool Steel Mill $627.33

Price $627.33 /unit

+0.01", +0.125" Grade A2 42% Brinell 201 to 235 55000 psi Rockwell C60 Tool Steel Mill $1,018.22

Tool Steel Disc, 3 Inch Overall Lg, 10 Inch Outside Dia, +.01/+.125, Mill

Model No. DCFA2R10-3

SKU CQ7LTJ

Cross Ref. 799UG5

Price $1,018.22 /unit

0.01" to 0.093" Grade A2 42% Brinell 201 to 235 55000 psi Rockwell C60 Tool Steel Mill $369.64

Tool Steel Disc, 3 Inch Overall Lg, 5.5 Inch Outside Dia, +.01/+.093, Mill

Model No. DCFA2R5.5-3

SKU CQ7LTK

Cross Ref. 799UE1

Price $369.64 /unit

0.01" to 0.093" Grade A2 42% Brinell 201 to 235 55000 psi Rockwell C60 Tool Steel Mill $410.57

Price $410.57 /unit

+0.01", +0.093" Grade A2 42% Brinell 201 to 235 55000 psi Rockwell C60 Tool Steel Mill $469.35

Tool Steel Disc, 3 Inch Overall Lg, 6.5 Inch Outside Dia, +.01/+.093, Mill

Model No. DCFA2R6.5-3

SKU CQ7LTM

Cross Ref. 799UE9

Price $469.35 /unit

+0.01", +0.100" Grade A2 42% Brinell 201 to 235 55000 psi Rockwell C60 Tool Steel Mill $558.86

Price $558.86 /unit

+0.01", +0.125" Grade A2 42% Brinell 201 to 235 55000 psi Rockwell C60 Tool Steel Mill $652.71

Price $652.71 /unit

+0.01", +0.125" Grade A2 42% Brinell 201 to 235 55000 psi Rockwell C60 Tool Steel Mill $826.57

Price $826.57 /unit

+0.01", +0.125" Grade D2 27% Brinell 217 to 255 50000 psi Rockwell C60 To C62 Tool Steel Mill $856.44

Price $856.44 /unit