Rubber Sheet, Oil Resistant, 50A (88 Products)
E JAMES & CO

Type Thickness Grade Thickness Tolerance Max. Temp. Tensile Strength Backing Type Min. Temp. Price
High Grade 0.031" High Strength +0.016", 0" 250°F 1500 psi Non Adhesive -40°F $10.74

Rubber Buna-n 1/32 Inch Thick 12 x 12 In

Model No. 5389-1/32HGA

SKU AA9KRV

Cross Ref. 1DRF9

Price $10.74 /unit

High Grade 0.062" High Strength -0.011" to +0.011" 250°F 1500 psi Non Adhesive -40°F $18.50

Rubber Buna-n 1/16 Inch Thick 12 x 12 In

Model No. 5389-1/16HGA

SKU AA9KRW

Cross Ref. 1DRG1

Price $18.50 /unit

High Grade 0.094" High Strength -0.013" to +0.013" 250°F 1500 psi - -40°F $27.93

Rubber Buna-n 3/32 Inch Thick 12 x 12 In

Model No. 5389-3/32HGA

SKU AA9KRX

Cross Ref. 1DRG2

Price $27.93 /unit

High Grade 1/8" High Strength -0.017" to +0.017" 250°F 1500 psi Non Adhesive -40°F $31.52

Rubber Buna-n 1/8 Inch Thick 12 x 12 In

Model No. 5389-1/8HGA

SKU AA9KRY

Cross Ref. 1DRG3

Price $31.52 /unit

High Grade 0.188" High Strength -0.022" to +0.022" 250°F 1500 psi Non Adhesive -40°F $48.03

Rubber Buna-n 3/16 Inch Thick 12 x 12 In

Model No. 5389-3/16HGA

SKU AA9KRZ

Cross Ref. 1DRG4

Price $48.03 /unit

High Grade 1/4" High Strength -0.026" to +0.026" 250°F 1500 psi Non Adhesive -40°F $68.69

Rubber Buna-n 1/4 Inch Thick 12 x 12 In

Model No. 5389-1/4HGA

SKU AA9KTA

Cross Ref. 1DRG5

Price $68.69 /unit

High Grade 3/8" High Strength -0.035" to +0.035" 250°F 1500 psi Non Adhesive -40°F $87.64

Rubber Buna-n 3/8 Inch Thick 12 x 12 In

Model No. 5389-3/8HGA

SKU AA9KTB

Cross Ref. 1DRG6

Price $87.64 /unit

High Grade 1/2" High Strength -0.05" to +0.05" 250°F 1500 psi Non Adhesive -40°F $91.27

Rubber Buna-n 1/2 Inch Thick 12 x 12 In

Model No. 5389-1/2HGA

SKU AA9KTC

Cross Ref. 1DRG7

Price $91.27 /unit

High Grade 1" High Strength -0.061" to +0.061" 250°F 1500 psi Non Adhesive -40°F $197.33

Rubber Buna-n 1 Inch Thick 12 x 12 In

Model No. 5389-1HGA

SKU AA9KTD

Cross Ref. 1DRG9

Price $197.33 /unit

High Grade 0.031" High Strength +0.016", 0" 250°F 1500 psi Non Adhesive -40°F $23.10

Rubber Buna-n 1/32 Inch Thick 12 x 24 In

Model No. 5389-1/32HGB

SKU AA9KTE

Cross Ref. 1DRH1

Price $23.10 /unit

High Grade 0.062" - - 225°F 1500 psi Plain -40°F $35.09

Rubber Buna-n 1/16 Inch Thick 12 x 24 In

Model No. 5389-1/16HGB

SKU AA9KTF

Cross Ref. 1DRH2

Price $35.09 /unit

High Grade 1/8" High Strength -0.017" to +0.017" 250°F 1500 psi Non Adhesive -40°F $68.44

Rubber Buna-n 1/8 Inch Thick 12 x 24 In

Model No. 5389-1/8HGB

SKU AA9KTG

Cross Ref. 1DRH4

Price $68.44 /unit

High Grade 0.188" High Strength -0.022" to +0.022" 250°F 1500 psi Non Adhesive -40°F $101.77

Rubber Buna-n 3/16 Inch Thick 12 x 24 In

Model No. 5389-3/16HGB

SKU AA9KTH

Cross Ref. 1DRH5

Price $101.77 /unit

High Grade 1/4" High Strength -0.026" to +0.026" 250°F 1500 psi Non Adhesive -40°F $131.96

Rubber Buna-n 1/4 Inch Thick 12 x 24 In

Model No. 5389-1/4HGB

SKU AA9KTJ

Cross Ref. 1DRH6

Price $131.96 /unit

High Grade 3/8" High Strength -0.035" to +0.035" 250°F 1500 psi Non Adhesive -40°F $180.20

Rubber Buna-n 3/8 Inch Thick 12 x 24 In

Model No. 5389-3/8HGB

SKU AA9KTK

Cross Ref. 1DRH7

Price $180.20 /unit

High Grade 1/2" High Strength -0.05" to +0.05" 250°F 1500 psi Non Adhesive -40°F $222.80

Rubber Buna-n 1/2 Inch Thick 12 x 24 In

Model No. 5389-1/2HGB

SKU AA9KTL

Cross Ref. 1DRH8

Price $222.80 /unit

High Grade 3/4" High Strength -0.059" to +0.059" 250°F 1500 psi Non Adhesive -40°F $312.35

Rubber Buna-n 3/4 Inch Thick 12 x 24 In

Model No. 5389-3/4HGB

SKU AA9KTM

Cross Ref. 1DRH9

Price $312.35 /unit

High Grade 0.062" High Strength -0.011" to +0.011" 250°F 1500 psi Non Adhesive -40°F $55.57

Rubber Buna-n 1/16 Inch T 12 x 36 In

Model No. 5389-1/16HGC

SKU AA9KTN

Cross Ref. 1DRJ3

Price $55.57 /unit

High Grade 0.094" High Strength -0.013" to +0.013" 250°F 1500 psi Non Adhesive -40°F $81.61

Rubber Buna-n 3/32 Inch T 12 x 36 In

Model No. 5389-3/32HGC

SKU AA9KTP

Cross Ref. 1DRJ4

Price $81.61 /unit

High Grade - High Strength -0.017" to +0.017" 250°F 1500 psi Non Adhesive -40°F $99.39

Rubber Buna-n 1/8 Inch Thick 12 x 36 In

Model No. 5389-1/8HGC

SKU AA9KTQ

Cross Ref. 1DRJ5

Price $99.39 /unit

High Grade 0.188" High Strength -0.022" to +0.022" 250°F 1500 psi Non Adhesive -40°F $121.71

Rubber Buna-n 3/16 Inch T 12 x 36 In

Model No. 5389-3/16HGC

SKU AA9KTR

Cross Ref. 1DRJ6

Price $121.71 /unit

High Grade 1/4" High Strength -0.026" to +0.026" 250°F 1500 psi Non Adhesive -40°F $196.74

Rubber Buna-n 1/4 Inch Thick 12 x 36 In

Model No. 5389-1/4HGC

SKU AA9KTT

Cross Ref. 1DRJ7

Price $196.74 /unit

High Grade 3/8" High Strength -0.035" to +0.035" 250°F 1500 psi Non Adhesive -40°F $274.67

Rubber Buna-n 3/8 Inch Thick 12 x 36 In

Model No. 5389-3/8HGC

SKU AA9KTU

Cross Ref. 1DRJ8

Price $274.67 /unit

High Grade 1/2" High Strength -0.05" to +0.05" 250°F 1500 psi Non Adhesive -40°F $332.62

Rubber Buna-n 1/2 Inch Thick 12 x 36 In

Model No. 5389-1/2HGC

SKU AA9KTV

Cross Ref. 1DRJ9

Price $332.62 /unit

High Grade 1" High Strength -0.061" to +0.061" 250°F 1500 psi Non Adhesive -40°F $510.44

Rubber Buna-n 1 Inch Thick 12 x 36 In

Model No. 5389-1HGC

SKU AA9KTW

Cross Ref. 1DRK2

Price $510.44 /unit

High Grade 0.031" High Strength -0.01" to +0.01" 250°F 1500 psi Adhesive -40°F $27.93

Rubber Buna-n 1/32 Inch Thick 12 x 12 In

Model No. 5389-1/32HGATAPE

SKU AB3JZR

Cross Ref. 1TWB9

Price $27.93 /unit

High Grade 0.062" High Strength -0.011" to +0.011" 250°F 1500 psi Adhesive -40°F $41.10

Rubber Buna-n 1/16 Inch Thick 12 x 12 In

Model No. 5389-1/16HGATAPE

SKU AB3JZT

Cross Ref. 1TWC1

Price $41.10 /unit

High Grade 0.094" High Strength -0.013" to +0.013" 250°F 1500 psi Adhesive -40°F $53.62

Rubber Buna-n 3/32 Inch Thick 12 x 12 In

Model No. 5389-3/32HGATAPE

SKU AB3JZU

Cross Ref. 1TWC2

Price $53.62 /unit

High Grade 1/8" High Strength -0.017" to +0.017" 250°F 1500 psi Adhesive -40°F $58.15

Rubber Buna-n 1/8 Inch Thick 12 x 12 In

Model No. 5389-1/8HGATAPE

SKU AB3JZV

Cross Ref. 1TWC3

Price $58.15 /unit

High Grade 0.188" High Strength -0.022" to +0.022" 250°F 1500 psi Adhesive -40°F $77.02

Rubber Buna-n 3/16 Inch Thick 12 x 12 In

Model No. 5389-3/16HGATAPE

SKU AB3JZW

Cross Ref. 1TWC4

Price $77.02 /unit

High Grade 1/4" High Strength -0.026" to +0.026" 250°F 1500 psi Adhesive -40°F $93.37

Rubber Buna-n 1/4 Inch Thick 12 x 12 In

Model No. 5389-1/4HGATAPE

SKU AB3JZX

Cross Ref. 1TWC5

Price $93.37 /unit

High Grade 3/8" High Strength -0.035" to +0.035" 250°F 1500 psi Adhesive -40°F $121.75

Rubber Buna-n 3/8 Inch Thick 12 x 12 In

Model No. 5389-3/8HGATAPE

SKU AB3JZY

Cross Ref. 1TWC6

Price $121.75 /unit

High Grade 1" - - 225°F 1500 psi Adhesive -40°F $226.28

Rubber Buna-n 1 Inch Thick 12 x 12 In

Model No. 5389-1HGATAPE

SKU AB3JZZ

Cross Ref. 1TWC9

Price $226.28 /unit

High Grade 0.031" High Strength -0.01" to +0.01" 250°F 1500 psi Adhesive -40°F $56.34

Rubber Buna-n 1/32 Inch Thick 12 x 24 In

Model No. 5389-1/32HGBTAPE

SKU AB3KAA

Cross Ref. 1TWD1

Price $56.34 /unit

High Grade - High Strength -0.017" to +0.017" 250°F 1500 psi Adhesive -40°F $117.50

Rubber Buna-n 1/8 Inch Thick 12 x 24 In

Model No. 5389-1/8HGBTAPE

SKU AB3KAB

Cross Ref. 1TWD4

Price $117.50 /unit

High Grade 0.188" High Strength -0.022" to +0.022" 250°F 1500 psi Adhesive -40°F $158.97

Rubber Buna-n 3/16 Inch Thick 12 x 24 In

Model No. 5389-3/16HGBTAPE

SKU AB3KAC

Cross Ref. 1TWD5

Price $158.97 /unit

High Grade 1/4" High Strength -0.026" to +0.026" 250°F 1500 psi Adhesive -40°F $193.35

Rubber Buna-n 1/4 Inch Thick 12 x 24 In

Model No. 5389-1/4HGBTAPE

SKU AB3KAD

Cross Ref. 1TWD6

Price $193.35 /unit

High Grade 0.062" High Strength -0.011" to +0.011" 250°F 1500 psi Adhesive -40°F $120.68

Rubber Buna-n 1/16 Inch Thick 12 x 36 In

Model No. 5389-1/16HGCTAPE

SKU AB3KAE

Cross Ref. 1TWE3

Price $120.68 /unit

High Grade - High Strength -0.017" to +0.017" 250°F 1500 psi Adhesive -40°F $184.75

Rubber Buna-n 1/8 Inch Thick 12 x 36 In

Model No. 5389-1/8HGCTAPE

SKU AB3KAF

Cross Ref. 1TWE5

Price $184.75 /unit

High Grade 1/4" High Strength -0.026" to +0.026" 250°F 1500 psi Adhesive -40°F $282.77

Rubber Buna-n 1/4 Inch Thick 12 x 36 In

Model No. 5389-1/4HGCTAPE

SKU AB3KAG

Cross Ref. 1TWE7

Price $282.77 /unit

High Grade 1" High Strength -0.061" to +0.061" 250°F 1500 psi Adhesive -40°F $561.63

Rubber Buna-n 1 Inch Thick 12 x 36 In

Model No. 5389-1HGCTAPE

SKU AB3KAH

Cross Ref. 1TWF2

Price $561.63 /unit

Commercial Grade 0.031" Standard -0.01" to +0.01" 250°F 1000 psi Adhesive -30°F $17.58

Rubber Buna-nitrile 1/32 Inch Thick 12 x 12 Inch

Model No. 4050-1/32ATAPE

SKU AB3KGT

Cross Ref. 1TXJ6

Price $17.58 /unit

- 0.062" Standard -0.011" to +0.011" 250°F 1000 psi Adhesive -30°F $25.12

Rubber Buna-nitrile 1/16 Inch Thick 12 x 12 Inch

Model No. 4050-1/16ATAPE

SKU AB3KGU

Cross Ref. 1TXJ7

Price $25.12 /unit

Commercial Grade 0.094" Standard -0.013" to +0.013" 250°F 1000 psi Adhesive -30°F $31.80

Rubber Buna-nitrile 3/32 Inch Thick 12 x 12 Inch

Model No. 4050-3/32ATAPE

SKU AB3KGV

Cross Ref. 1TXJ8

Price $31.80 /unit

Commercial Grade 1/8" Standard -0.017" to +0.017" 250°F 1000 psi Adhesive -30°F $37.79

Rubber Buna-nitrile 1/8 Inch Thick 12 x 12 Inch

Model No. 4050-1/8ATAPE

SKU AB3KGW

Cross Ref. 1TXJ9

Price $37.79 /unit

Commercial Grade 0.188" Standard -0.022" to +0.022" 250°F 1000 psi Adhesive -30°F $45.84

Rubber Buna-nitrile 3/16 Inch Thick 12 x 12 Inch

Model No. 4050-3/16ATAPE

SKU AB3KGX

Cross Ref. 1TXK1

Price $45.84 /unit

Commercial Grade 1/4" Standard -0.026" to +0.026" 250°F 1000 psi Adhesive -30°F $57.07

Rubber Buna-nitrile 1/4 Inch Thick 12 x 12 Inch

Model No. 4050-1/4ATAPE

SKU AB3KGY

Cross Ref. 1TXK2

Price $57.07 /unit

Commercial Grade 1/2" - - 220°F 1000 psi Adhesive -30°F $87.20

Rubber Buna-nitrile 1/2 Inch Thick 12 x 12 Inch

Model No. 4050-1/2ATAPE

SKU AB3KHA

Cross Ref. 1TXK4

Price $87.20 /unit

Commercial Grade 1" Standard -0.061" to +0.061" 250°F 1000 psi Adhesive -30°F $119.37

Rubber Buna-nitrile 1 Inch Thick 12 x 12 Inch

Model No. 4050-1ATAPE

SKU AB3KHB

Cross Ref. 1TXK6

Price $119.37 /unit

Commercial Grade 0.031" Standard -0.01" to +0.01" 250°F 1000 psi Adhesive -30°F $34.03

Rubber Buna-nitrile 1/32 Inch Thick 12 x 24 Inch

Model No. 4050-1/32BTAPE

SKU AB3KHC

Cross Ref. 1TXK7

Price $34.03 /unit

Commercial Grade 0.094" Standard -0.013" to +0.013" 250°F 1000 psi Adhesive -30°F $64.19

Rubber Buna-nitrile 3/32 Inch Thick 12 x 24 Inch

Model No. 4050-3/32BTAPE

SKU AB3KHD

Cross Ref. 1TXK9

Price $64.19 /unit

Commercial Grade 1/8" Standard -0.017" to +0.017" 250°F 1000 psi Adhesive -30°F $69.83

Rubber Buna-nitrile 1/8 Inch Thick 12 x 24 Inch

Model No. 4050-1/8BTAPE

SKU AB3KHE

Cross Ref. 1TXL1

Price $69.83 /unit

Commercial Grade 0.188" Standard -0.022" to +0.022" 250°F 1000 psi Adhesive -30°F $88.65

Rubber Buna-nitrile 3/16 Inch Thick 12 x 24 Inch

Model No. 4050-3/16BTAPE

SKU AB3KHF

Cross Ref. 1TXL2

Price $88.65 /unit

Commercial Grade 1/4" Standard -0.026" to +0.026" 250°F 1000 psi Adhesive -30°F $114.11

Rubber Buna-nitrile 1/4 Inch Thick 12 x 24 Inch

Model No. 4050-1/4BTAPE

SKU AB3KHG

Cross Ref. 1TXL3

Price $114.11 /unit

Commercial Grade 0.031" Standard -0.01" to +0.01" 250°F 1000 psi Adhesive -30°F $62.04

Rubber Buna-nitrile 1/32 Inch Thick 12 x 36 Inch

Model No. 4050-1/32CTAPE

SKU AB3KHH

Cross Ref. 1TXL8

Price $62.04 /unit

Commercial Grade 0.062" Standard -0.011" to +0.011" 250°F 1000 psi Adhesive -30°F $74.51

Rubber Buna-nitrile 1/16 Inch Thick 12 x 36 Inch

Model No. 4050-1/16CTAPE

SKU AB3KHJ

Cross Ref. 1TXL9

Price $74.51 /unit

Commercial Grade 1/8" Standard -0.017" to +0.017" 250°F 1000 psi Adhesive -30°F $108.86

Rubber Buna-nitrile 1/8 Inch Thick 12 x 36 Inch

Model No. 4050-1/8CTAPE

SKU AB3KHK

Cross Ref. 1TXN2

Price $108.86 /unit

Commercial Grade 0.188" Standard -0.022" to +0.022" 250°F 1000 psi Adhesive -30°F $133.20

Rubber Buna-nitrile 3/16 Inch Thick 12 x 36 Inch

Model No. 4050-3/16CTAPE

SKU AB3KHL

Cross Ref. 1TXN3

Price $133.20 /unit

Commercial Grade 1/4" Standard -0.026" to +0.026" 250°F 1000 psi Adhesive -30°F $170.70

Rubber Buna-nitrile 1/4 Inch Thick 12 x 36 Inch

Model No. 4050-1/4CTAPE

SKU AB3KHM

Cross Ref. 1TXN4

Price $170.70 /unit

Commercial Grade 1/2" - - 220°F 1000 psi Adhesive - $221.27

Rubber Buna-nitrile 1/2 Inch Thick 12 x 36 Inch

Model No. 4050-1/2CTAPE

SKU AB3KHN

Cross Ref. 1TXN6

Price $221.27 /unit

Commercial Grade 0.031" Standard -0.01" to +0.01" 250°F 1000 psi Non Adhesive -30°F $4.68

Rubber Buna-n 1/32 Inch Thick 12 x 12 In

Model No. 4050-1/32A

SKU AB4GUM

Cross Ref. 1XYG3

Price $4.68 /unit

Commercial Grade 0.062" Standard -0.011" to +0.011" 250°F 1000 psi Non Adhesive -30°F $10.52

Rubber Buna-n 1/16 Inch Thick 12 x 12 In

Model No. 4050-1/16A

SKU AB4GUN

Cross Ref. 1XYG4

Price $10.52 /unit

Commercial Grade 0.094" Standard -0.013" to +0.013" 250°F 1000 psi Non Adhesive -30°F $17.93

Rubber Buna-n 3/32 Inch Thick 12 x 12 In

Model No. 4050-3/32A

SKU AB4GUP

Cross Ref. 1XYG5

Price $17.93 /unit

Commercial Grade - Standard -0.017" to +0.017" 250°F 1000 psi Non Adhesive -30°F $23.76

Rubber Buna-n 1/8 Inch Thick 12 x 12 In

Model No. 4050-1/8A

SKU AB4GUQ

Cross Ref. 1XYG6

Price $23.76 /unit

Commercial Grade 0.188" Standard -0.022" to +0.022" 250°F 1000 psi Non Adhesive -30°F $31.21

Rubber Buna-n 3/16 Inch Thick 12 x 12 In

Model No. 4050-3/16A

SKU AB4GUR

Cross Ref. 1XYG7

Price $31.21 /unit

Commercial Grade 1/4" Standard -0.026" to +0.026" 250°F 1000 psi Non Adhesive -30°F $41.21

Rubber Buna-n 1/4 Inch Thick 12 x 12 In

Model No. 4050-1/4A

SKU AB4GUT

Cross Ref. 1XYG8

Price $41.21 /unit

Commercial Grade 3/8" Standard -0.035" to +0.035" 250°F 1000 psi Non Adhesive -30°F $55.46

Rubber Buna-n 3/8 Inch Thick 12 x 12 In

Model No. 4050-3/8A

SKU AB4GUU

Cross Ref. 1XYG9

Price $55.46 /unit

Commercial Grade 1/2" - - 220°F 1000 psi Plain -30°F $73.19

Rubber Buna-n 1/2 Inch Thick 12 x 12 In

Model No. 4050-1/2A

SKU AB4GUV

Cross Ref. 1XYH1

Price $73.19 /unit

Commercial Grade 3/4" Standard -0.059" to +0.059" 250°F 1000 psi Non Adhesive -30°F $68.75

Rubber Buna-n 3/4 Inch Thick 12 x 12 In

Model No. 4050-3/4A

SKU AB4GUW

Cross Ref. 1XYH2

Price $68.75 /unit

Commercial Grade 1" Standard -0.061" to +0.061" 250°F 1000 psi Non Adhesive -30°F $114.28

Rubber Buna-n 1 Inch Thick 12 x 12 In

Model No. 4050-1A

SKU AB4GUX

Cross Ref. 1XYH3

Price $114.28 /unit

Commercial Grade 0.031" Standard -0.01" to +0.01" 250°F 1000 psi Non Adhesive -30°F $9.20

Rubber Buna-n 1/32 Inch Thick 12 x 24 In

Model No. 4050-1/32B

SKU AB4GUY

Cross Ref. 1XYH4

Price $9.20 /unit

Commercial Grade 0.062" Standard -0.011" to +0.011" 250°F 1000 psi Non Adhesive -30°F $25.80

Rubber Buna-n 1/16 Inch Thick 12 x 24 In

Model No. 4050-1/16B

SKU AB4GUZ

Cross Ref. 1XYH5

Price $25.80 /unit

Commercial Grade 0.094" Standard -0.013" to +0.013" 250°F 1000 psi Non Adhesive -30°F $31.88

Rubber Buna-n 3/32 Inch Thick 12 x 24 In

Model No. 4050-3/32B

SKU AB4GVA

Cross Ref. 1XYH6

Price $31.88 /unit

Commercial Grade 1/8" Standard -0.017" to +0.017" 250°F 1000 psi Non Adhesive -30°F $45.90

Rubber Buna-n 1/8 Inch Thick 12 x 24 In

Model No. 4050-1/8B

SKU AB4GVB

Cross Ref. 1XYH7

Price $45.90 /unit

Commercial Grade 0.188" Standard -0.022" to +0.022" 250°F 1000 psi Non Adhesive -30°F $73.95

Rubber Buna-n 3/16 Inch Thick 12 x 24 In

Model No. 4050-3/16B

SKU AB4GVC

Cross Ref. 1XYH8

Price $73.95 /unit

Commercial Grade 1/4" Standard -0.026" to +0.026" 250°F 1000 psi Non Adhesive -30°F $87.40

Rubber Buna-n 1/4 Inch Thick 12 x 24 In

Model No. 4050-1/4B

SKU AB4GVD

Cross Ref. 1XYH9

Price $87.40 /unit

Commercial Grade 3/8" Standard -0.035" to +0.035" 250°F 1000 psi Non Adhesive -30°F $118.27

Rubber Buna-n 3/8 Inch Thick 12 x 24 In

Model No. 4050-3/8B

SKU AB4GVE

Cross Ref. 1XYJ1

Price $118.27 /unit

Commercial Grade 1/2" Standard -0.05" to +0.05" 250°F 1000 psi Non Adhesive -30°F $139.69

Rubber Buna-n 1/2 Inch Thick 12 x 24 In

Model No. 4050-1/2B

SKU AB4GVF

Cross Ref. 1XYJ2

Price $139.69 /unit

Commercial Grade 3/4" Standard -0.059" to +0.059" 250°F 1000 psi Non Adhesive -30°F $161.17

Rubber Buna-n 3/4 Inch Thick 12 x 24 In

Model No. 4050-3/4B

SKU AB4GVG

Cross Ref. 1XYJ3

Price $161.17 /unit

Commercial Grade 1" Standard -0.061" to +0.061" 250°F 1000 psi Non Adhesive -30°F $144.59

Rubber Buna-n 1 Inch Thick 12 x 24 In

Model No. 4050-1B

SKU AB4GVH

Cross Ref. 1XYJ4

Price $144.59 /unit

Commercial Grade 0.031" Standard -0.01" to +0.01" 250°F 1000 psi Non Adhesive -30°F $18.64

Rubber Buna-n 1/32 Inch T 12 x 36 In

Model No. 4050-1/32C

SKU AB4GVJ

Cross Ref. 1XYJ5

Price $18.64 /unit

Commercial Grade 0.062" Standard -0.011" to +0.011" 250°F 1000 psi Non Adhesive -30°F $34.26

Rubber Buna-n 1/16 Inch T 12 x 36 In

Model No. 4050-1/16C

SKU AB4GVK

Cross Ref. 1XYJ6

Price $34.26 /unit

Commercial Grade 0.094" Standard -0.013" to +0.013" 250°F 1000 psi Non Adhesive -30°F $55.96

Rubber Buna-n 3/32 Inch T 12 x 36 In

Model No. 4050-3/32C

SKU AB4GVL

Cross Ref. 1XYJ7

Price $55.96 /unit

Commercial Grade 1/8" Standard -0.017" to +0.017" 250°F 1000 psi Non Adhesive -30°F $72.11

Rubber Buna-n 1/8 Inch Thick 12 x 36 In

Model No. 4050-1/8C

SKU AB4GVM

Cross Ref. 1XYJ8

Price $72.11 /unit

Commercial Grade 0.188" Standard -0.022" to +0.022" 250°F 1000 psi Non Adhesive -30°F $74.51

Rubber Buna-n 3/16 Inch T 12 x 36 In

Model No. 4050-3/16C

SKU AB4GVN

Cross Ref. 1XYJ9

Price $74.51 /unit

Commercial Grade 1/4" - - 220°F 1000 psi Plain -30°F $131.88

Rubber Buna-n 1/4 Inch Thick 12 x 36 In

Model No. 4050-1/4C

SKU AB4GVP

Cross Ref. 1XYK1

Price $131.88 /unit

Commercial Grade 3/8" Standard -0.035" to +0.035" 250°F 1000 psi Non Adhesive -30°F $151.68

Rubber Buna-n 3/8 Inch Thick 12 x 36 In

Model No. 4050-3/8C

SKU AB4GVQ

Cross Ref. 1XYK2

Price $151.68 /unit

Commercial Grade 1/2" Standard -0.05" to +0.05" 250°F 1000 psi Non Adhesive -30°F $159.02

Rubber Buna-n 1/2 Inch Thick 12 x 36 In

Model No. 4050-1/2C

SKU AB4GVR

Cross Ref. 1XYK3

Price $159.02 /unit

In Stock
$10.74 /unit (ex. VAT)
In Stock
$18.50 /unit (ex. VAT)
In Stock
$27.93 /unit (ex. VAT)
In Stock
$31.52 /unit (ex. VAT)
In Stock
$48.03 /unit (ex. VAT)
In Stock
$68.69 /unit (ex. VAT)
In Stock
$87.64 /unit (ex. VAT)
In Stock
$91.27 /unit (ex. VAT)
In Stock
$197.33 /unit (ex. VAT)
In Stock
$23.10 /unit (ex. VAT)
In Stock
$35.09 /unit (ex. VAT)
In Stock
$68.44 /unit (ex. VAT)
In Stock
$101.77 /unit (ex. VAT)
In Stock
$131.96 /unit (ex. VAT)
In Stock
$180.20 /unit (ex. VAT)
In Stock
$222.80 /unit (ex. VAT)
In Stock
$312.35 /unit (ex. VAT)
In Stock
$55.57 /unit (ex. VAT)
In Stock
$81.61 /unit (ex. VAT)
In Stock
$99.39 /unit (ex. VAT)
In Stock
$121.71 /unit (ex. VAT)
In Stock
$196.74 /unit (ex. VAT)
In Stock
$274.67 /unit (ex. VAT)
In Stock
$332.62 /unit (ex. VAT)
In Stock
$510.44 /unit (ex. VAT)
In Stock
$27.93 /unit (ex. VAT)
In Stock
$41.10 /unit (ex. VAT)
In Stock
$53.62 /unit (ex. VAT)
In Stock
$58.15 /unit (ex. VAT)
In Stock
$77.02 /unit (ex. VAT)
In Stock
$93.37 /unit (ex. VAT)
In Stock
$121.75 /unit (ex. VAT)
In Stock
$226.28 /unit (ex. VAT)
In Stock
$56.34 /unit (ex. VAT)
In Stock
$117.50 /unit (ex. VAT)
In Stock
$158.97 /unit (ex. VAT)
In Stock
$193.35 /unit (ex. VAT)
In Stock
$120.68 /unit (ex. VAT)
In Stock
$184.75 /unit (ex. VAT)
In Stock
$282.77 /unit (ex. VAT)
In Stock
$561.63 /unit (ex. VAT)
In Stock
$17.58 /unit (ex. VAT)
In Stock
$25.12 /unit (ex. VAT)
In Stock
$31.80 /unit (ex. VAT)
In Stock
$37.79 /unit (ex. VAT)
In Stock
$45.84 /unit (ex. VAT)
In Stock
$57.07 /unit (ex. VAT)
In Stock
$87.20 /unit (ex. VAT)
In Stock
$119.37 /unit (ex. VAT)
In Stock
$34.03 /unit (ex. VAT)
In Stock
$64.19 /unit (ex. VAT)
In Stock
$69.83 /unit (ex. VAT)
In Stock
$88.65 /unit (ex. VAT)
In Stock
$114.11 /unit (ex. VAT)
In Stock
$62.04 /unit (ex. VAT)
In Stock
$74.51 /unit (ex. VAT)
In Stock
$108.86 /unit (ex. VAT)
In Stock
$133.20 /unit (ex. VAT)
In Stock
$170.70 /unit (ex. VAT)
In Stock
$221.27 /unit (ex. VAT)
In Stock
$4.68 /unit (ex. VAT)
In Stock
$10.52 /unit (ex. VAT)
In Stock
$17.93 /unit (ex. VAT)
In Stock
$23.76 /unit (ex. VAT)
In Stock
$31.21 /unit (ex. VAT)
In Stock
$41.21 /unit (ex. VAT)
In Stock
$55.46 /unit (ex. VAT)
In Stock
$73.19 /unit (ex. VAT)
In Stock
$68.75 /unit (ex. VAT)
In Stock
$114.28 /unit (ex. VAT)
In Stock
$9.20 /unit (ex. VAT)
In Stock
$25.80 /unit (ex. VAT)
In Stock
$31.88 /unit (ex. VAT)
In Stock
$45.90 /unit (ex. VAT)
In Stock
$73.95 /unit (ex. VAT)
In Stock
$87.40 /unit (ex. VAT)
In Stock
$118.27 /unit (ex. VAT)
In Stock
$139.69 /unit (ex. VAT)
In Stock
$161.17 /unit (ex. VAT)
In Stock
$144.59 /unit (ex. VAT)
In Stock
$18.64 /unit (ex. VAT)
In Stock
$34.26 /unit (ex. VAT)
In Stock
$55.96 /unit (ex. VAT)
In Stock
$72.11 /unit (ex. VAT)
In Stock
$74.51 /unit (ex. VAT)
In Stock
$131.88 /unit (ex. VAT)
In Stock
$151.68 /unit (ex. VAT)
In Stock
$159.02 /unit (ex. VAT)