Titanium Rods
GRAINGER
| Overall Length | Outside Dia. | Outside Dia. Tolerance | Yield Strength | Rockwell Hardness | Mechanical Finish | Includes Material Certificate | Price | |||
|---|---|---|---|---|---|---|---|---|---|---|
12" | 1 1/2" | -0.014" to +0.014" | 49300 psi | Rockwell B89 | Mill | Yes | $351.87 | |||
24" | 1 1/2" | -0.014" to +0.014" | 49300 psi | Rockwell B89 | Mill | Yes | $716.25 | |||
36" | 1 1/2" | -0.014" to +0.014" | 49300 psi | Rockwell B89 | Mill | Yes | $1,074.08 | |||
4 ft. | 1 1/2" | -0.014" to +0.014" | 49300 psi | Rockwell B89 | Mill | Yes | $1,258.81 | |||
12" | 1.38" | -0.012" to +0.012" | 49300 psi | Rockwell B89 | Mill | Yes | $365.85 | |||
24" | 1.38" | -0.012" to +0.012" | 49300 psi | Rockwell B89 | Mill | - | $705.37 | |||
36" | - | -0.012" to +0.012" | 49300 psi | Rockwell B89 | Mill | Yes | $964.37 | |||
4 ft. | 1.38" | - | 49300 psi | Rockwell B89 | Mill | Yes | $1,134.56 | |||
12" | 1 3/4" | - | 49300 psi | Rockwell B89 | Mill | Yes | $469.28 | |||
24" | 1 3/4" | -1" to +1" | 49300 psi | Rockwell B89 | Mill | - | $938.55 | |||
Explore More
- KEYSHAFT
- Hook and Loop Fasteners
- Rotary Vane Pumps
- Brass Blanks Flats Bars Plates and Sheet Stock
- Pushbutton Lamp Modules
- Janitor-Housekeeping Carts
- ORBECO Dt Cartridge Na2s2o3
- EATON HVX9000 Series Adjustable Frequency Drives
- LENNOX Heats
- FUNCTIONAL DEVICES INC / RIB MH5500 Series Electrical Metal Enclosures
- APPROVED VENDOR Blank Stainless Steel
- WARN Quick-Connect Power Cables
- ACME ELECTRIC WI750 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- RUD CHAIN VRBK FIX/VRBK Load Rings For Welding For 90 Degree Corners
- CONDOR Coated Gloves, Smooth, Polyurethane, Palm Dipped, Blue
- ASSOCIATED SPRING RAYMOND TU 7500 Gas Springs