Please note that the item you have bought is a 115V.

Ratcheting Wrench Sets | Raptor Supplies Worldwide

Ratcheting Wrench Sets

Filter

PROTO -

Ratcheting Wrench Sets

Proto combination wrenches are used for fastening or loosening stubborn nuts and bolts for applications in automotive repair & maintenance services. These ratcheting wrench sets feature an arc design that increases the contact surface between wrench and fastener, thereby providing an effective grip & a contact area larger than the conventional wrenches. They have a patented ASD (Anti-Slip Design) facility equipped with a locking groove to prevent slippage and minimise the chances of knuckle strains. The unribbed / unserrated construction and flexible head of these wrenches further keep the fasteners damage-free from scratches or abrasions and allow access into hard-to-reach places, respectively. Choose from a wide range of these Proto wrench sets, available in fully polished and black-chrome finish variants on Raptor Supplies.

StyleModelNumber of PointsFinishFlexible HeadOffsetReversingSAE or MetricWrench StyleWrenches IncludedPrice (ex. VAT)
AJSCV-11SB--------$618.24
BJSCV-18SB--------$1,805.61
CJ1180A-TT6, 12Full PolishNo25 DegreesYesSAEDouble Box End1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8"$320.45
DJ1180MA-TT6, 12Full PolishNo25 DegreesYesMetricDouble Box End7 mm x 8 mm, 9 mm x 10 mm, 11 mm x 13 mm, 12 mm x 14 mm, 15 mm x 17 mm, 16 mm x 18 mm, 19 mm x 21 mm$437.13
EJSCVM-13S12Black ChromeNo15 DegreesYesMetricCombo, Reverse, Anti-Slip, Spline7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm$546.95
FJSCVM-22S12Black ChromeNo15 DegreesYesMetricCombo, Reverse, Anti-Slip, Spline6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32, 34, 36 mm$1,550.84
GJSCVMF-12S12Black ChromeYes0 DegreesYesMetricSpline, Reversing8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm$603.20
HJSCVMT-22S12Full PolishNo15 DegreesYesMetricCombination, Reversible6, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32, 34, 36 mm$1,540.13
IJSCV-20S12Black ChromeNo15 DegreesYesSAECombo, Reverse, Anti-Slip, Spline7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-1/2"$1,435.14
JJ1190MLO12PolishedNo0 DegreesYesMetricDouble Box End, Reversible7 x 8, 9 x 10, 11 x 12, 13 x 14, 15 x 17 mm$213.86
KJSCV-9S-TT12Black ChromeNo15 DegreesYesSAECombination, Antislip9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"$567.59
LJ1190B12PolishedNo0 DegreesNoSAEReversible, Box End3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16"$100.63
MJSCRMT-7S12Full PolishNo15 DegreesYesMetricReversible Ratcheting, Combination10, 12, 13, 14, 15, 16, 18 mm$247.83
NJSCVS-9S12Black ChromeNo15 DegreesYesSAESpline, Combination, Reversible, Short1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"$335.21
JJ1190LO12PolishedNo0 DegreesYesSAEDouble Box End, Reversible1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8"$217.65
OJSCR-9S12Black ChromeNo0 DegreesNoSAECombo, Anti Slip, Spline1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"$267.20
PJSCV-9S12Black ChromeNo15 DegreesYesSAECombo, Reverse, Anti-Slip, Spline9/32, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"$351.95
QJSCVMT-8S12Full PolishNo15 DegreesYesMetricReversible Ratcheting, Combination8, 10, 12, 13, 14, 15, 17, 18 mm$387.29
RJSCVT-20S12Full PolishNo15 DegreesYesSAECombination, Reversible7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-1/2"$1,434.20
SJSCRM-10S12Black ChromeNo0 DegreesNoMetricCombo, Anti Slip, Spline10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm$310.85
TJSCR-9S-TT12Black ChromeNo0 DegreesYesSAECombination, Antislip, Spline1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"$503.69
UJSCVMT-13S12Full PolishNo15 DegreesYesMetricCombination, Reversible6, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm$539.79
VJSCRMT-12S12Full PolishNo0 DegreesNoMetricNon-Reversing8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm$399.90
WJSCRM-10S-TT12Black ChromeNo0 DegreesYesMetricCombination, Antislip, Spline10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm$574.86
XJSCVT-9S12Full PolishNo15 DegreesYesSAECombination, Reversible9/32, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"$383.18
WESTWARD -

Ratcheting Wrench Set

StyleModelNumber of PiecesReversingWrench StyleWrenches IncludedPrice (ex. VAT)
A1LCE85YesObstruction, S-shaped10 x 12, 11 x 13, 14 x 16, 15 x 17, 19 x 22 mm$118.51
B6XZ897NoCombination8, 10, 12, 13, 14, 15, 17 mm$269.44
C1LCE48YesCombination, Reversible8, 10, 12, 13, 14, 15, 17, 19 mm$147.20
PROTO -

Reversible Wrench Set

Reversible Proto wrench sets are commonly used to loosen and tighten screws, pins, nuts and bolts in automobile repairing services and metalworking applications. These wrenches have a spline ratcheting end capable of turning five different fasteners and a full polish / black chrome finish to enhance the appearance and corrosion resistance capacity. These wrench sets feature a fixed head that can fit the 4,6 & 12 point fasteners and a reversing switch lever to easily change the direction of rotation. Most of these reversible Proto wrench sets can self-aligning with the fasteners and be used in every nook and corner of engines because of their compact construction. Choose from a wide range of these Proto wrench sets available in 0 and 25 degree offsets on Raptor Supplies.

StyleModelWrench StyleFinishMaterialWrenches IncludedNumber of PiecesNumber of PointsOffsetReversingPrice (ex. VAT)
AJ1190AReversible, Box EndPolishedSteel1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8"5120 DegreesNo$164.49
BJ1190MAReversible, Box EndPolishedSteel7 x 8, 9 x 10, (12 Pt.) 11 x 13, 12 x 14, 15 x 17 mm560 DegreesNo$154.21
CJ1180AReversible, Box End, OffsetPolishedSteel(6 Pt.) 1/4 x 5/16, 3/8 x 7/16, (12 Pt.) 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8"5625 DegreesYes$201.04
DJ1180MAReversible, Box End, OffsetPolishedSteel(6 Pt.) 7 x 8, 9 x 10, (12 Pt.) 11 x 13, 12 x 14, 15 x 17, 16 x 18, 19 x 21 mm76 and 1225 DegreesYes$280.11
EJSBV-8SReversing, SplineBlack ChromeAlloy Steel7/32 x 9/32, 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8, 13/16 x 15/16, 1 x 1-1/8"8120 DegreesYes$569.11
KLEIN TOOLS -

Ratcheting Wrench Sets

StyleModelNumber of PiecesNumber of PointsWrench StyleWrenches IncludedPrice (ex. VAT)
A6824556, 12Ratchet1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"$169.15
B68222712Box End1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 5/8" x 3/4", 11/16" x 3/4", 13/16" x 7/8"$265.49
MARTIN SPROCKET -

Straight Ratcheting Box Wrench Sets

StyleModelPrice (ex. VAT)
ARB5K$158.00
BRB7K$220.00
MARTIN SPROCKET -

25 Deg. Offset Ratcheting Box Wrench Sets

StyleModelPrice (ex. VAT)
ARBO7K$333.22
RFQ
BRBO5K$184.00
SK PROFESSIONAL TOOLS -

Ratcheting Wrench Sets

StyleModelNumber of PiecesSAE or MetricWrenches IncludedPrice (ex. VAT)
A800497SAE3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"$315.84
B8001912Metric8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm$647.78
WRIGHT TOOL -

Ratcheting Box Wrench Sets

StyleModelPrice (ex. VAT)
A9429$138.42
B9439$135.36
WERA TOOLS -

Ratcheting Wrench Set

StyleModelNumber of PiecesNumber of PointsSAE or MetricWrenches IncludedPrice (ex. VAT)
A05073295001412SAE7/16, 1/2, 9/16, 3/4"$191.14
B05073290001412Metric10, 13, 17, 19 mm$222.94
C0502001200186SAE5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"$358.69
D05020013001116Metric8, 10, 11, 12, 14, 15, 16, 17, 18, 19 mm$510.23
WRIGHT TOOL -

Metric Ratcheting Box Wrench Sets

StyleModelPrice (ex. VAT)
A9446$208.40
B9430$115.73
WIHA TOOLS -

Insulated Ratchet Wrench Set Metric 7 Pc

ModelItemPrice (ex. VAT)
21290AB8RFY$721.83
WRIGHT TOOL -

Wrench Set

ModelItemPrice (ex. VAT)
D956BAX3JWR$319.82
CHANNELLOCK -

Ratcheting Wrench Set Double Box End

ModelItemPrice (ex. VAT)
38036AH8JVD$95.60
STANLEY -

Ratcheting Wrench Set Combination

ModelItemPrice (ex. VAT)
94-542WAH8MEZ$108.65
WRIGHT TOOL -

Tubing Wrenches

ModelItemPrice (ex. VAT)
D981BAX3JYB$385.65
FERVI -

Air Ratchet Wrench Set, 160 Rpm Speed, 75 mm Extension

ModelItemPrice (ex. VAT)
0046CF3RJC$107.40
RFQ
SOUTHWIRE COMPANY -

Ratchet, With 1/2 to 2 Inch Cutting Die

ModelItemPrice (ex. VAT)
57798501CG6KTD-
RFQ

We are here to help!

Looking for a part not listed here?