A | JSCV-11SB | - | - | - | - | - | - | - | - | $618.24 | |
B | JSCV-18SB | - | - | - | - | - | - | - | - | $1,805.61 | |
C | J1180A-TT | 6, 12 | Full Polish | No | 25 Degrees | Yes | SAE | Double Box End | 1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8" | $320.45 | |
D | J1180MA-TT | 6, 12 | Full Polish | No | 25 Degrees | Yes | Metric | Double Box End | 7 mm x 8 mm, 9 mm x 10 mm, 11 mm x 13 mm, 12 mm x 14 mm, 15 mm x 17 mm, 16 mm x 18 mm, 19 mm x 21 mm | $437.13 | |
E | JSCVM-13S | 12 | Black Chrome | No | 15 Degrees | Yes | Metric | Combo, Reverse, Anti-Slip, Spline | 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm | $546.95 | |
F | JSCVM-22S | 12 | Black Chrome | No | 15 Degrees | Yes | Metric | Combo, Reverse, Anti-Slip, Spline | 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32, 34, 36 mm | $1,550.84 | |
G | JSCVMF-12S | 12 | Black Chrome | Yes | 0 Degrees | Yes | Metric | Spline, Reversing | 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm | $603.20 | |
H | JSCVMT-22S | 12 | Full Polish | No | 15 Degrees | Yes | Metric | Combination, Reversible | 6, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32, 34, 36 mm | $1,540.13 | |
I | JSCV-20S | 12 | Black Chrome | No | 15 Degrees | Yes | SAE | Combo, Reverse, Anti-Slip, Spline | 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-1/2" | $1,435.14 | |
J | J1190MLO | 12 | Polished | No | 0 Degrees | Yes | Metric | Double Box End, Reversible | 7 x 8, 9 x 10, 11 x 12, 13 x 14, 15 x 17 mm | $213.86 | |
K | JSCV-9S-TT | 12 | Black Chrome | No | 15 Degrees | Yes | SAE | Combination, Antislip | 9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" | $567.59 | |
L | J1190B | 12 | Polished | No | 0 Degrees | No | SAE | Reversible, Box End | 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16" | $100.63 | |
M | JSCRMT-7S | 12 | Full Polish | No | 15 Degrees | Yes | Metric | Reversible Ratcheting, Combination | 10, 12, 13, 14, 15, 16, 18 mm | $247.83 | |
N | JSCVS-9S | 12 | Black Chrome | No | 15 Degrees | Yes | SAE | Spline, Combination, Reversible, Short | 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4" | $335.21 | |
J | J1190LO | 12 | Polished | No | 0 Degrees | Yes | SAE | Double Box End, Reversible | 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8" | $217.65 | |
O | JSCR-9S | 12 | Black Chrome | No | 0 Degrees | No | SAE | Combo, Anti Slip, Spline | 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4" | $267.20 | |
P | JSCV-9S | 12 | Black Chrome | No | 15 Degrees | Yes | SAE | Combo, Reverse, Anti-Slip, Spline | 9/32, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4" | $351.95 | |
Q | JSCVMT-8S | 12 | Full Polish | No | 15 Degrees | Yes | Metric | Reversible Ratcheting, Combination | 8, 10, 12, 13, 14, 15, 17, 18 mm | $387.29 | |
R | JSCVT-20S | 12 | Full Polish | No | 15 Degrees | Yes | SAE | Combination, Reversible | 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-1/2" | $1,434.20 | |
S | JSCRM-10S | 12 | Black Chrome | No | 0 Degrees | No | Metric | Combo, Anti Slip, Spline | 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm | $310.85 | |
T | JSCR-9S-TT | 12 | Black Chrome | No | 0 Degrees | Yes | SAE | Combination, Antislip, Spline | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" | $503.69 | |
U | JSCVMT-13S | 12 | Full Polish | No | 15 Degrees | Yes | Metric | Combination, Reversible | 6, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm | $539.79 | |
V | JSCRMT-12S | 12 | Full Polish | No | 0 Degrees | No | Metric | Non-Reversing | 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm | $399.90 | |
W | JSCRM-10S-TT | 12 | Black Chrome | No | 0 Degrees | Yes | Metric | Combination, Antislip, Spline | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm | $574.86 | |
X | JSCVT-9S | 12 | Full Polish | No | 15 Degrees | Yes | SAE | Combination, Reversible | 9/32, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4" | $383.18 | |