Please note that the item you have bought is a 115V.

Quick Connect Cutting Torch Couplings | Raptor Supplies Worldwide

Quick Connect Cutting Torch Couplings

Filter

HANSEN -

Quick Coupler Plugs

StyleModelBarb SizeHose ConnectionPipe SizePrice (ex. VAT)
A03A-(M)NPT1/4"$9.25
B02A-(F)NPT1/4"$10.35
CA3P-(M)NPT1/4"$9.76
CA4L-(M)NPT9/16"$10.61
B00A-(F)NPT1/8"$9.39
A04R-(M)NPT9/16"$10.44
B05R-(F)NPT9/16"$18.55
DA2-(F)NPT1/4"$13.10
DA5L-(F)NPT9/16"$17.21
EA71/4"Hose Barb-$12.54
F07A1/4"Hose Barb-$11.56
EA93/8"Hose Barb-$17.06
F09A3/8"Hose Barb-$11.73
EA85/16"Hose Barb-$17.26
F08A5/16"Hose Barb-$65.46
HANSEN -

Coupler Body (m)npt 1/4 Brass

StyleModelColor CodeHose ConnectionMax. PressurePipe SizePrice (ex. VAT)
AGR603SLGreen(M)NPT100 psi1/4"$37.38
AGR603Green(M)NPT1500 psi1/4"$31.28
AGR604RSLGreenMale UNF100 psi9/16"$44.66
BGR605RGreen(M)NPT1500 psi9/16"$36.68
CRD704LSLRedMale UNF15 psi9/16"$46.11
CRD703Red(M)NPT1500 psi1/4"$30.86
CRD703SLRed(M)NPT15 psi1/4"$31.93
DRD705LSLRed(M)NPT15 psi1/4"$55.21
HANSEN -

Coupler Body Fnpt 1/4 Brass

StyleModelColor CodeMax. PressurePipe SizePrice (ex. VAT)
AGR602SLGreen100 psi1/4"$34.86
AGR604Green1500 psi3/8"$28.30
AGR604SLGreen100 psi3/8"$24.98
AGR602Green1500 psi1/4"$27.79
AGR605RSLGreen100 psi9/16"$36.11
AGR600Green1500 psi1/8"$28.68
BRD702Red1500 psi1/4"$29.43
BRD704Red1500 psi3/8"$31.55
BRD705LRed1500 psi9/16"$49.75
BRD700Red1500 psi1/8"$30.88
BRD702SLRed15 psi1/4"$36.31
CRD704LRed1500 psi9/16"$34.85
BRD704SLRed15 psi3/8"$48.62
HANSEN -

Coupler Body Hose Barb 1/4 Brass

Hansen couplings are designed to facilitate quick, reliable and pressure-tight connections in hoses and tubes of breathing equipment. These units feature a brass body for maximum corrosion resistance and colour-coded sleeves for easy identification of oxygen (green) and acetylene (red) based Series. They are further integrated with a sleeve-type locking design for preventing system damage and leakage of fluids, and nitrile seals for an improved resistance to oil and fuel. Choose from a wide variety of these 600 & 700 Series quick connect couplings available in 1/4, 3/8 and 5/16 inch barb size options on Raptor Supplies.

StyleModelBarb SizeColor CodeMax. PressurePrice (ex. VAT)
ARD7061/4"Red1500 psi$30.49
BGR6061/4"Green1500 psi$32.30
BGR6083/8"Green1500 psi$29.78
BGR608SL3/8"Green100 psi$42.21
ARD7083/8"Red1500 psi$28.36
ARD708SL3/8"Red15 psi$48.34
ARD7075/16"Red1500 psi$33.76
BGR6075/16"Green1500 psi$28.96
BGR607SL5/16"Green100 psi$35.41
ARD707SL5/16"Red15 psi$49.64

We are here to help!

Looking for a part not listed here?