FDA F20 Air-Operated Double Diaphragm Pumps, Metallic
(6 Products)
SANDPIPER
| Max. Flow Rate | Diaphragm Material | Outlet Size | Wetted Material | Max. Solids Size | Outlet Connection Type | Inlet Connection Type | Main Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 54 GPM | Nitrile | 1 | Stainless Steel | 0.25 | Tri Clamp | Tri Clamp | Stainless Steel | RFQ | ||
AODD Pump, Metallic, Stainless Steel, Alum Air Section, 1 Inch PortModel No. DSB1,TGZ4SS. SKU CX2QPF |
||||||||||
| 70 GPM | Santoprene | 1.5 | Stainless Steel | 0.1875 | Tri Clamp | Tri Clamp | Stainless Steel | $10,040.03 | ||
AODD Pump, Metallic, Stainless Steel, Alum Air Section, 1-1/2 Inch PortModel No. F15B1SHSNTC600. SKU CX2QQM |
||||||||||
| 70 GPM | PTFE | 1.5 | Stainless Steel | 0.1875 | Tri Clamp | Tri Clamp | Stainless Steel | $11,210.59 | ||
AODD Pump, Metallic, Stainless Steel, Alum Air Section, 1-1/2 Inch PortModel No. F15B1SZSNTC600. SKU CX2QQP |
||||||||||
| 74 GPM | Santoprene | 2 | Cast Iron | 0.25 | NPT | NPT | Cast Iron | $8,422.08 | ||
|
|
||||||||||
| 74 GPM | Santoprene | 2 | Stainless Steel | 0.25 | NPT | NPT | Stainless Steel | $11,408.00 | ||
|
|
||||||||||
| 74 GPM | FKM | 2 | Cast Iron | 0.25 | NPT | NPT | Cast Iron | $9,116.48 | ||
Ball Valve Pump, Air Operated, High Pressure, Metallic, Cast Iron, 2 Inch NPT InletModel No. EH2M,TV4I. SKU CX2QPX |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- DUTTON-LAINSON
- DYNAQUIP CONTROLS
- GUARDIAN EQUIPMENT
- INDUSTRIAL SCIENTIFIC
- KEYSHAFT
- Test Lead Kits
- DC Permanent Magnet Motors
- High Voltage Probe Meters
- Conduit
- Sinker Nails
- CONDOR High-Visibility Vest, ANSI Class 3, Mesh Polyester, Hook And Loop, Lime
- MUELLER INDUSTRIES 1603-AC Chexter Check Valves
- MUELLER INDUSTRIES 185CS-N Simplex Basket Strainers
- GLOBE SCIENTIFIC Bottles, PE, Wide Mouth, Square
- SUGATSUNE Cabinet Knobs, Stainless Steel
- PARLEC 12 MC Series, Bushing Power Milling
- NOTRAX Master Trax Special Colours Indoor Mattings
- EDWARDS SIGNALING White LED Modules
- GARLOCK SEALING TECHNOLOGIES FLEXSEAL RW Spiral Wound Gaskets, 316L Stainless Steel Winding, For 3-1/2 Inch Flange
- ADVANCE TABCO Spec Line Stainless Steel Korner Clean L-Shape Dishtables, Left Table