5010 Style Packing Seals
(4 Products)
PALMETTO PACKING
| Size | Material | Color | Max. Shaft Speed | Max. Pressure For Pumps | Max. Pressure For Valves | Ph | For Use In | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1/8" | Flexible Graphite | Gray | 4000 FPM | Not Rated | 4500 psi | 1 pH to 14 pH | Valves | RFQ | ||
|
|
||||||||||
| 3/16" | Graphite | Gray | 4000 FPM | Not Rated | 4500 psi | 1 pH to 14 pH | Valves | RFQ | ||
|
|
||||||||||
| 3/8" to 1 1/2" | Flexible Graphite | Gray | 4000 FPM | Not Rated | 4500 psi | 1 pH to 14 pH | Valves | RFQ | ||
Packing Seal, 1-1/2 Inch To 3/8 Inch Size, Flexible Graphite, Inconel WireModel No. 5010 1-1/2 - 3/8 SKU CD3ZNX |
||||||||||
| 5/16", 1/4" | Flexible Graphite | Gray | 4000 FPM | Not Rated | 4500 psi | 1 pH to 14 pH | Valves | RFQ | ||
Packing Seal, 5/16 Inch And 1/4 Inch Size, Flexible Graphite, Inconel WireModel No. 5010 5/16 & 1/4 SKU CD3ZNY |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BESTFLEX CONVEYOR
- CHICAGO FAUCETS
- GRATING FASTENERS
- KEYSHAFT
- WIKA
- Duct Fan Accessories
- Specialty Anchors
- Analog Multimeters
- Cable Protector Accessories
- Welding Torch Handles
- ANSELL 59-801 Hyflex Protective Sleeves
- ANSELL Class 0 Electrical Gloves, 11 Inch, Yellow
- MUELLER INDUSTRIES 911U UL Fireline Strainers
- ANVIL AS300H Series Channel With Holes
- ANVIL AS400KO Series Channel With Knock Outs
- BANJO FITTINGS Wet Seal Reservoir
- WEG TEC0-Series Timer Blocks
- TUNGALOY Γ’β¬Ε½STCR/L12/16-27-CHP Parting Off Indexable Holders