1 Series Rotary Vane Pumps

Seal Material Max. Viscosity Min. Operating Temp. Flow Rate @ 150 Psi Flow Rate @ 200 Psi Flow Rate @ 50 Psi Flow Rate @ 100 Psi Flow Rate @ 250 Psi Pkg. Qty. Price
Carbon Ceramic 100 cPS -4°F 33 GPH 31 GPH 37 GPH 35 GPH 29 GPH 1 $ 139.99
EPDM, Nitrile 100 cPS -4°F 98 GPH 96 GPH 102 GPH 100 GPH 94 GPH 1 $ 105.76
Carbon Ceramic 100 cPS -4°F 98 GPH 96 GPH 102 GPH 100 GPH 94 GPH 1 $ 135.70
Carbon Ceramic 100 cPS -4°F 98 GPH 96 GPH 102 GPH 100 GPH 94 GPH 1 $ 170.00
Carbon Ceramic 100 cPS -4°F 124 GPH 122 GPH 128 GPH 126 GPH 120 GPH 1 $ 143.73
Carbon Ceramic 100 cPS -4°F 139 GPH 137 GPH 143 GPH 141 GPH 135 GPH 1 $ 137.01
Carbon Ceramic 100 cPS -4°F 139 GPH 137 GPH 143 GPH 141 GPH 135 GPH 1 $ 149.98

Please note that the item you have bought is a 115V.

Can't find what you are looking for?

We are here to help!
find what you are looking for?
Working Mechanism
  • The casing accommodates a central rotor with vanes that move eccentrically.
  • The rotation of the rotor leads to the outward movement of the vanes, creating a seal.
  • Through the rotation of the vanes, fluid or gas is drawn into a sealed chamber.
  • As a result, the volume of the sealed chamber reduces, compressing the trapped fluid / gas.
  • The outlet port enables the expulsion of the compressed fluid / gas.
  • The continuous rotation of the rotor sustains the process of suction, compression, and discharge.
Features
  • They feature self-priming (water) and maintenance-free operation with low vibration and pulsation characteristics.
  • These pumps come with an internal relief valve in a standard-non external adjust configuration.
  • They have brass housing for durability and corrosion resistance.
  • These pumps are equipped with an integral strainer for debris removal from the pumping fluid.
  • They have 3/8 inch NPT inlet and outlet connections for easy installation.
  • These pumps come with EPDM / nitrile elastomers for superior resistance to oils, fuels, acids and polar solvents
  • They offer a flow rate of 100 GPH for efficient fluid transfer.

Frequently Asked Questions

What is the operating fluid temperature range of these pumps?

  • -4 to 160 degrees F.

What is the maximum mechanical horsepower required for energy efficiency in these pumps?

  • Procon 1 Series rotary vane pumps have a maximum mechanical horsepower of 0.42 hp for energy efficiency.

How do I clean and maintain these pumps?

    • Disconnect power and remove the pump.
    • Clean the exterior and disassemble the pump.
    • Submerge components in a suitable cleaning solution.
    • Inspect vanes and integral strainer for wear or damage.
    • Apply recommended lubricant to moving parts.
    • Check and replace seals / O-rings if needed.
    • Reassemble the pump following the guidelines.
    • Reinstall the pump and test its functionality.
    • Establish a regular maintenance schedule.