Sump/Battery Back-Up Systems (7 Products)

PRO SERIES SUMP PUMPS

Flow Rate @ 10 Ft. Max. Head Impeller Material Flow Rate @ 0 Ft. Flow Rate @ 5 Ft. Flow Rate @ 20 Ft. Max. Flow Rate @ 15 Ft. Base Material Price
50/40 GPM
30 ft.
Polycarbonate
3900/4000 GPM
59/51.7 GPM
30 GPM
42/10 GPM
ABS, Polypropylene
$1,800.68
46.2/30.9 GPM
29 ft.
ABS, Cast Iron
4100/2500 GPM
50/34.2 GPM
29 GPM
43/2.5 GPM
ABS, Steel
$1,180.99
LIBERTY PUMPS

Hp Flow Rate @ 10 Ft. Max. Head Flow Rate @ 0 Ft. Flow Rate @ 5 Ft. Max. Flow Rate @ 15 Ft. Max. Flow Rate On Point Price
1/3 hp
30/16 GPM
21 ft., 24 ft.
2700/2040 GPM
38/25.5 GPM
20/6 GPM
2700 GPM
7"
$1,187.49
1/2 hp
44/16 GPM
34 ft., 24 ft.
3120/2040 GPM
48/25.5 GPM
38/6 GPM
2700 GPH
9 1/2"
$1,187.49
PRO SERIES SUMP PUMPS

MPN Price
PS-C11
$989.90
LIBERTY PUMPS

MPN Price
441-LIBERTY
RFQ
LIBERTY PUMPS

MPN Price
PC257-441
RFQ

Description

Sump / battery backup systems are used with primary pumps for dewatering operations in basement sump pits. Raptor Supplies offers a wide array of PHCC Pro Series Pumps, Liberty Pumps & Little Giant backup systems that are battery powered for ease-of-use in remote locations. Selected models feature slip-on connectors for hassle-free wiring and overcharging / short circuit / reverse battery protection. Choose from a wide range of these backup systems, available in 2000, 2500, 2700 & 4000 GPH flow options on Raptor Supplies.