Submersible Well Pump Heads (14 Products)

LITTLE GIANT PUMPS

Max. Fluid Temp. Ambient Air Temp. Specific Gravity Series Height Inlet Type Bearing Type Flow Rate @ 10 Ft. Price
200°F
77°F
1.1
MD-HC Series
8 3/5"
NPT
Ball
17 GPM
$500.59
200°F
0°F to +77°F
0 to 1.1
5-MD-SC Series
-
-
-
13 GPM
$459.30
150°F
77°F
1.11
MD Series
-
-
-
-
$126.04
150°F
77°F
0 to 1.1
MD Series
4.94"
FNPT
Sleeve
-
$242.31
150°F
77°F
0 to 1.1
MD-SC Series
4.94"
FNPT
Sleeve
-
$258.33
LITTLE GIANT PUMPS

Housing Material Outlet Size Hp Outlet Type Inlet Type Max. Fluid Temp. Series Height Price
Glass Filled Ryton
1/2"
-
MNPT
FNPT
150°F
MD-SC Series
-
$342.64
Glass Filled Polypropylene
1/2"
1/3 hp
MNPT
FNPT
150°F
MD-SC Series
7 2/7"
$913.15
FLINT & WALLING

Hp Amps Voltage Depth Motor/pump Hp Height Phase Type Price
1 1/2 hp
4.7A
230V AC
6 1/2"
1 1/2 hp
6 1/2"
1
Submersible
$251.42
1 hp
3.2A
230V AC
3 1/2"
1 hp
3 1/2"
1
Submersible
$116.70
-
3.2A
115V AC
3 1/2"
1/2 hp
-
1
Submersible
$106.34
1/2 hp
1.6A
230V AC
3 1/2"
1/2 hp
3 1/2"
1
Submersible
$106.37
3/4 hp
2.3A
230V AC
3 1/2"
3/4 hp
3 1/2"
1
Submersible
$112.65
LITTLE GIANT PUMPS

MPN Price
587103
$1,475.74
DAYTON

MPN Price
PP6062G
$150.79

Description

Dayton offers a wide range of submersible well pump heads to inform users about how high the liquid can reach through the pump systems. These heads are used in conjunction with submersible pumps featuring a glass-filled Noryl impeller with enhanced mechanical and thermal performances. They have a steel body capable of handling flow rates ranging from 25 to 90 gpm and are available in number of stages ranging from 8 to 18 on Raptor Supplies.