Pump Shaft Seals
FLOWSERVE
FLOWSERVE
DAYTON
PALMETTO PACKING
FLOWSERVE
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
APPROVED VENDOR
| Shaft Size | Seat Thickness | Max. Temp. | Material Content Code | Media Type | Nominal Working Length | Max. Shut Off Pressure | Seat Bore | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
5/8" | 0.406" | 205°F | VCFJF | Water | 0.718" | 150 psi | 1 1/4" | $45.90 | ||
1 1/8" | 3/7" | 400°F | BCFJF | Cooking Oil | 1.062" | 250 psi | 1 3/4" | $39.34 | ||
5/8" | 0.21" | 400°F | BMFJF | Diesel, Water | 0.615" | 75 psi | 1.078" | $57.33 | ||
5/8" | 0.406" | 205°F | BMFJF | Water | 0.718" | 150 psi | 1 1/4" | $18.66 | ||
5/8" | 0.406" | 400°F | BCFJF | Cooking Oil | 7/8" | 250 psi | 1 1/4" | $30.23 | ||
5/8" | 2/9" | 400°F | BMFFF | Diesel, Water | 0.615" | 75 psi | - | $19.23 | ||
5/8" | 1/3" | 400°F | BCFJF | Cooking Oil | 1.328" | 250 psi | 1 1/7" | $23.17 | ||
5/8" | 1/3" | 205°F | BMFJF | Water | 0.718" | 150 psi | 1.187" | $10.64 | ||
5/8" | 0.406" | 205°F | BMFJF | Water | 0.718" | 150 psi | 1 1/4" | $9.83 | ||
5/8" | 0.406" | 205°F | BMFJF | Water | 0.812" | 150 psi | 1 1/4" | $19.01 | ||
| Max. Temp. | Material Content Code | Media Type | Nominal Working Length | Seat Bore | Max. Shut Off Pressure | Gasket Material | Min. Temp. | Price |
|---|---|---|---|---|---|---|---|---|
205°F | VCFJF | Water | 0.718" | 1 3/8" | 150 psi | Rubber | -40°F | $46.26 |
205°F | BMFJF | Water | 0.718" | 1 3/8" | 150 psi | Rubber | -40°F | $21.49 |
400°F | BCFJF | Cooking Oil | 0.718" | 1 3/8" | 250 psi | Rubber | -40°F | $32.06 |
400°F | VCFJF | Cooking Oil | 7/8" | 1 3/8" | 250 psi | Rubber | -40°F | $60.47 |
205°F | BMFJF | Water | 0.718" | 1 3/8" | 150 psi | Rubber | -40°F | $13.26 |
205°F | BMFJF | Water | 0.812" | 1 3/7" | 150 psi | Rubber | -40°F | $14.27 |
| Gasket Material | Max. Temp. | Min. Temp. | Material Content Code | Ring Material | Shaft Size | Seat Thickness | Nominal Working Length | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Buna N, Carbon, Ceramic | 160°F | -25°F | BCRJR | Carbon | 5/8" | 0.405" | 1" | $60.44 | ||
Carbon, Ceramic, Viton | 250°F | -40°F | VCRJR | Carbon | 5/8" | 0.405" | 1" | $83.97 | ||
Silicon Carbide, Viton | 250°F | -40°F | VXRXR | Silicon Carbide | 5/8" | 0.405" | 1" | $112.76 | ||
Carbon, Ceramic, Viton | 180°F | -40°F | VCRJR | Carbon | 5/8" | 0.405" | 1" | $154.21 | ||
Silicon Carbide, Viton | 180°F | -40°F | VXRXR | Silicon Carbide | 5/8" | 0.405" | 1" | $576.36 | ||
Silicon Carbide, Viton | 180°F | -40°F | VXRXR | Silicon Carbide | 5/8" | 0.405" | 1" | $1,191.41 | ||
Carbon, Ceramic, Viton | 180°F | -40°F | VCRJR | Carbon | 5/8" | 0.405" | 1" | $255.61 | ||
Buna N, Carbon, Ceramic | 140°F | -25°F | BCRJR | Carbon | 5/8" | 0.405" | 1" | $41.77 | ||
Carbon, Ceramic, Viton | 180°F | -40°F | VCRJR | Carbon | 5/8" | 0.405" | 1" | $59.01 | ||
Carbon, Ceramic, PTFE | 250°F | -40°F | QCRJR | Carbon | 5/8" | 0.405" | 1" | $778.83 | ||
| Seat Thickness | Shaft Size | Seal Bore | Gasket Material | Max. Temp. | Min. Temp. | Material Content Code | Durometer Rating | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
1/5" | 1/4" | 0.5 ft. | Nitrile | 225°F | -20°F | Buna N | 85 Shore A | 6 | $35.80 | |
1/4" | 3/8" | 8/9" | Nitrile | 225°F | -20°F | Buna N | 85 Shore A | 6 | $37.80 | |
1/4" | 1/2" | 1" | Nitrile | 225°F | -20°F | Buna N | 85 Shore A | 6 | $39.89 | |
3/8" | 3/4" | 1 1/4" | Nitrile | 225°F | -20°F | Buna N | 85 Shore A | 6 | $36.61 | |
3/8" | 3/4" | 1 1/3" | Nitrile | 225°F | -20°F | Buna N | 85 Shore A | 6 | $42.90 | |
3/8" | 1 1/8" | 1 3/5" | Nitrile | 225°F | -20°F | Buna N | 85 Shore A | 6 | $46.16 | |
3/8" | 1 1/4" | 1 6/7" | Nitrile | 225°F | -20°F | Buna N | 85 Shore A | 6 | $49.69 | |
3/8" | 1 3/4" | 2 1/9" | Nitrile | 225°F | -20°F | Buna N | 85 Shore A | 6 | $57.29 | |
3/8" | 1 7/8" | 2 1/3" | Nitrile | 225°F | -20°F | Buna N | 85 Shore A | 6 | $63.81 | |
3/8" | 2 1/8" | 2 3/5" | Nitrile | 225°F | -20°F | Buna N | 85 Shore A | 6 | $61.77 | |
| MPN | Price |
|---|---|
| 31-112-10 | $184.33 |
| MPN | Price |
|---|---|
| G14-489SP | $328.73 |
| MPN | Price |
|---|---|
| G4-101SP | $328.73 |
| MPN | Price |
|---|---|
| G14-288SP | $488.09 |
| MPN | Price |
|---|---|
| U109-31SP | $488.09 |
| MPN | Price |
|---|---|
| 1802AJCTYP1A150XF171SP | $317.37 |
| MPN | Price |
|---|---|
| 1802AJCTYP1A150XF1C1SP | $206.76 |
| MPN | Price |
|---|---|
| 1802AJCTYPIRXP171SP | $317.37 |
| MPN | Price |
|---|---|
| 2663008SP | $251.96 |
| MPN | Price |
|---|---|
| 2675108SP | $251.96 |
| MPN | Price |
|---|---|
| 2675351SP | $300.80 |
| MPN | Price |
|---|---|
| 2675352 000SP | $434.71 |
| MPN | Price |
|---|---|
| 2675352SP | $434.71 |
| MPN | Price |
|---|---|
| 269825601000SP | $300.80 |
| MPN | Price |
|---|---|
| 5291950SP | $251.96 |
| MPN | Price |
|---|---|
| 60AY-21SP | $275.96 |
| MPN | Price |
|---|---|
| 6886100SP | $300.80 |
| MPN | Price |
|---|---|
| 68886068SP | $206.76 |
| MPN | Price |
|---|---|
| 68886100SP | $300.80 |
| MPN | Price |
|---|---|
| 68886118SP | $300.80 |
| MPN | Price |
|---|---|
| VVF418S050SP | RFQ |
| MPN | Price |
|---|---|
| VVF418S065SP | RFQ |
| MPN | Price |
|---|---|
| 331277SP | RFQ |
| MPN | Price |
|---|---|
| V-3385SP | RFQ |
| MPN | Price |
|---|---|
| 2689751 000SP | RFQ |
| MPN | Price |
|---|---|
| 27335819SP | RFQ |
| MPN | Price |
|---|---|
| 3879AJCTYP1A150BF1-1SP | RFQ |
| MPN | Price |
|---|---|
| 3879AJCTYPA150-XFISP | RFQ |
| MPN | Price |
|---|---|
| 5484500SP | RFQ |
| MPN | Price |
|---|---|
| 60549581SP | RFQ |
| MPN | Price |
|---|---|
| 68886167SP | RFQ |
| MPN | Price |
|---|---|
| 68886175SP | RFQ |
| MPN | Price |
|---|---|
| 68886183SP | RFQ |
| MPN | Price |
|---|---|
| 69170181SP | RFQ |
| MPN | Price |
|---|---|
| 74332164SP | RFQ |
| MPN | Price |
|---|---|
| 80612400SP | RFQ |
| MPN | Price |
|---|---|
| 91868014SP | RFQ |
| MPN | Price |
|---|---|
| CPM-10369ABCSP | RFQ |
| MPN | Price |
|---|---|
| CPM-10407ABCSP | RFQ |
| MPN | Price |
|---|---|
| 08-301-766-020-36SP | RFQ |
| MPN | Price |
|---|---|
| 08-301-766-066-04SP | RFQ |
| MPN | Price |
|---|---|
| 52-161-209-801SP | RFQ |
| MPN | Price |
|---|---|
| 52-161-211-801SP | RFQ |
| MPN | Price |
|---|---|
| 712-1432-769SP | RFQ |
12...5758
Explore More
- KEYSHAFT
- Freight Car Bolts
- Cylindrical Vibration Isolators
- Absorbent Pillows
- Direct Drive Single Inlet Forward Curve Blowers
- Carbon Monoxide and Smoke Alarm Accessories
- PARKER CPI Inch Tube Male Tee BSPP Straight Threads, R RBZ
- MILWAUKEE Vacuum Cleaner Attachments
- KIPP K0269 Series, 3/8-16 Thread Size Adjustable Handles
- BUSSMANN ANN Series Forklift Limiter Fuses, Very Fast Acting
- VERMONT GAGE Go Standard Thread Plug Gages, 10-24 Unc
- PROTO Impact Socket, 1 Inch, Imperial, Heat Treated Alloy Steel
- LOUISVILLE FE3100 Series Fiberglass Single Ladders
- RINGERS GLOVES Hard-Knuckle Flame-Resistant Tactical Gloves
- OIL SAFE Label Pocket Frames
- ANVIL AS210BTB Series Welded Channels