| Compatible With Mfr Part No. | Material | Included Mounting Hardware | Mounting Hardware Included | Included | Price |
|---|---|---|---|---|---|
4JPG7, 4JPG9, 4JPH6, 4JPH8 | Cast Iron | Yes | Yes | Mounting Hardware |
$114.34
|
4JPH3, 4JPH4 | Cast Iron | Yes | Yes | Mounting Hardware |
$80.45
|
| For Use With Cylinder Capacity | Dimensions D | Dimensions G | Dimensions E | Dimensions C | Dimensions F | Dimensions A | Dimensions H | Price |
|---|---|---|---|---|---|---|---|---|
10 ton. | 0.63" | 7/16"-20 | 1.18" | 3 1/4" | 3" | 2 1/4"-14 | 2.31" |
$271.58
|
5 ton. | 0.31" | 1/4"-20 | 3/4" | 0.28" | 2 1/4" | 1 1/2"-16 | 0.41" |
$140.00
|
| MPN | Price |
|---|---|
MMBEP-1 |
RFQ
|
| MPN | Price |
|---|---|
MTB1 |
$80.00
|
| MPN | Price |
|---|---|
PMB2 |
$600.00
|
Description
Dayton machine tool pump mounting brackets are made of cast iron and are used to store, hang and hold instruments. These mounting brackets hold the pump column in the desired position for optimal pump depth and are robust, versatile and flexible. These mounting brackets are used with 4JPH1 and 4JPH2 Series coolant pumps.
Explore More
- STA RITE
- RHINO TOOL
- KEYSHAFT
- TIG Welders
- Back Supports
- Replacement Sensors
- Stop and Waste Valves
- GFCI Receptacles
- DIXON Compression Male Run Tees
- OMRON Rotary Actuator Limit Switch Head
- NIBCO KT-505-W-8 Series Two-Piece Bronze Ball Valves, Fire Protection, Threaded Ends
- DAYTON Heavy-Duty Radial Blade Blowers
- PARKER B Series Double Solenoid Valves, 4-Way 2-Position
- ANSELL 08-354 Alphatec Neoprene Chemical Resistant Gloves
- REVCOR Blade Fan 24 Inch
- TURTLESKIN SFX-DG2 Plus Cut Resistant Sleeves
- DESTACO 2010 Series Vertical Hold Down Clamps, Solid Bar
- RUD CHAIN Ice Bolts