Industrial Diaphragm Pumps (1633 Products)

Max. Flow Rate Diaphragm Material Max. Discharge Pressure Body Material Check Valve Material Height Max. Temp. Power Source Price
1 GPM
Santoprene
35 psi
-
Viton
2 5/8"
110°F
Electric
$134.24
13 GPM
-
-
-
-
-
-
Electric
$1,300.30
13 GPM
-
-
-
-
-
-
Electric
$1,644.36
12 GPM
Buna N
125 psi
-
-
10 3/64"
180°F
Air
$1,843.59
12 GPM
Santoprene
125 psi
Aluminum
-
10 3/64"
300°F
Air
$1,628.30
12 GPM
PTFE
125 psi
Aluminum
-
10 3/64"
220°F
Air
$1,838.19
12 GPM
Buna N
125 psi
Stainless Steel
-
10 3/64"
180°F
Air
$3,149.32
12 GPM
Santoprene
125 psi
Stainless Steel
-
10 3/64"
300°F
Air
$3,954.89
12 GPM
PTFE
125 psi
Stainless Steel
-
10 3/64"
220°F
Air
$3,500.79
11 GPM
Buna N
100 psi
Poly
-
11 45/64"
175°F
Air
$1,221.89
FLOJET

Diaphragm Material Max. Flow Rate Voltage Pressure On No. Of Diaphragms Amps Height Max. Temp. Price
Santoprene
-
-
-
-
-
-
-
$83.38
EPDM
3 GPM
120V AC
30 psi
4
1.5A
3 1/2"
130°F
$404.52
Santoprene
1 GPM
12V DC
25 psi
2
3.5A
2.7"
110°F
$224.33
DELAVAN AG PUMPS

MPN Price
7871-111E-SB-HS
$342.94
VALLEY INDUSTRIES

MPN Price
EF2200-QA-BOX
$79.69
DELAVAN AG PUMPS

MPN Price
2200-201-SB
$36.86
GRACO

MPN Price
24X421
$33,154.44
DELAVAN AG PUMPS

MPN Price
7812-201-SB-HS
$121.36
VALLEY INDUSTRIES

MPN Price
EF3000-BOX
$112.36
GRACO

MPN Price
FD5622
$5,915.27
DELAVAN AG PUMPS

MPN Price
5850-114E-SB
$232.14
GRACO

MPN Price
FD2222
$13,490.57
FLOJET

MPN Price
028300540
$769.99
GRACO

MPN Price
SP2B.0078
$28,434.64
DELAVAN AG PUMPS

MPN Price
5830-201C-SB
$181.38
DELAVAN AG PUMPS

MPN Price
7822FS-201-SBI
$107.80
DELAVAN AG PUMPS

MPN Price
7812-301-SB
$119.16
GRACO

MPN Price
SP1B.0036
$22,821.39
GRACO

MPN Price
24X427
$4,958.08
DELAVAN AG PUMPS

MPN Price
5850-111E-SB-HS
$214.88
VALLEY INDUSTRIES

MPN Price
EF5500-QA-BOX
$179.99
DELAVAN AG PUMPS

MPN Price
5840-201C-SB
$177.30
VALLEY INDUSTRIES

MPN Price
EF7000-BOX
$288.74
VALLEY INDUSTRIES

MPN Price
EF7000-QA-BOX
$321.24
DELAVAN AG PUMPS

MPN Price
7870-111E-SB-HS
$282.20
GRACO

MPN Price
SP2B.0120
$31,311.43
ECCOTEMP

MPN Price
ECP12V
$111.25
GRACO

MPN Price
24X423
$17,159.35
GRACO

MPN Price
SP15.0103
$27,645.28
DELAVAN AG PUMPS

MPN Price
7812-104
$170.46
DELAVAN AG PUMPS

MPN Price
5840-111C-SB-HS
$220.60
DELAVAN AG PUMPS

MPN Price
5836-201C-SB
$179.66
DELAVAN AG PUMPS

MPN Price
7871-101E-SB-HS
$335.32
GRACO

MPN Price
24X425
$9,810.27
DELAVAN AG PUMPS

MPN Price
5850-104C-SB
$235.53
VALLEY INDUSTRIES

MPN Price
EF1000-BOX
$34.99
DELAVAN AG PUMPS

MPN Price
5825A-101-SB-HS
$213.25
DELAVAN AG PUMPS

MPN Price
5850ED-201C-SB
$221.60
VALLEY INDUSTRIES

MPN Price
EF2200-BOX
$104.74
DELAVAN AG PUMPS

MPN Price
5836-104C-SB
$237.88
DELAVAN AG PUMPS

MPN Price
7870-101E-SB-HS
$300.33
DELAVAN AG PUMPS

MPN Price
5830-104C-SB
$237.79
VALLEY INDUSTRIES

MPN Price
EF3000-QA-BOX
$123.74
DELAVAN AG PUMPS

MPN Price
5850-201C-SB
$173.34
FLOJET

MPN Price
R3526144D
$183.22
DELAVAN AG PUMPS

MPN Price
7812-201-SB-HS-24
$132.90
JABSCO

MPN Price
31800-0092
$406.67
JABSCO

MPN Price
31800-0094
$680.00
JABSCO

MPN Price
31801-0092
$414.67
1 2 ... 7 8

Description

Flojet industrial-grade diaphragm pumps are designed to transfer liquids with low, medium or high viscosities. These pumps feature a polypropylene housing combined with a sealed motor that enables the pump to handle a higher dry vacuum. The self-priming design of these pumps allows them to be installed above the supply tank level. They are further integrated with a sealed pressure switch that automatically starts and stops the pump when the discharge valve opens and closes, respectively. Selected models come with a built-in thermal protector to switch off the device, in case of overloading. Choose from a wide range of these diaphragm pumps available in flow rates ranging from 2.3 to 3.5 gpm, on Raptor Supplies.

Working Mechanism

  • Industrial diaphragm pumps use a flexible diaphragm as their main component.
  • When the diaphragm moves, it creates a vacuum, drawing fluid through an inlet valve.
  • As the diaphragm reverses its motion, it pressurises the fluid, forcing it out through an outlet valve.
  • The diaphragm's back-and-forth motion moves fluid through the system.

Features

Flojet General Purpose Pumps:

  • They are self-priming up to 10 feet and have stainless steel hardware for corrosion resistance.
  • These pumps are equipped with thermal overload protectors for safety from overheating conditions.
  • They have glass-filled polypropylene bodies for chemical resistance.

Flojet Duplex II DIaphragm Pumps:

  • They are self-priming up to 8 feet and can run dry without causing any damage.
  • These industrial diaphragm pumps have a built-in backflow preventer to prevent the reverse flow of fluids.

Frequently Asked Questions

Q. What is the difference between single diaphragm and double diaphragm pumps?

A. Single diaphragm pumps have one diaphragm, while double diaphragm pumps have two diaphragms that work alternately, providing continuous fluid flow.

Q. What are the safety considerations when using diaphragm pumps?

A. Safety precautions include proper installation, maintenance and the use of appropriate protective equipment, especially when handling hazardous chemicals.

Q. What is the difference between air-operated diaphragm pumps and electric diaphragm pumps?

A. Air-operated diaphragm pumps use compressed air to move the diaphragm, while electric diaphragm pumps use an electric motor. Air-operated pumps are often chosen for their explosion-proof and portable nature.