Convertible Well Jet Pumps

ZOELLER

MPNPrice
461-0006
$851.98
462-0006
$640.86
463-0006
$853.48
DAYTON

HpHousing MaterialAmpsFlow Rate @ 50 Ft. Lift @ 40 PsiMax. Suction LiftMax. Case PressureHeightFlow Rate @ 10 Ft. Lift @ 30 PsiPrice
1 hp
Cast Iron
18/9A
5.4 GPM
50 ft.
-
13 7/8"
23.4 GPM
$880.64
3/4 hp
Cast Iron
14/7A
4.6 GPM
50 ft.
-
13 7/8"
19.2 GPM
$753.13
1/2 hp
Cast Iron
13/6.5A
6 GPM
40 ft.
-
12 3/4"
14.2 GPM
$625.47
1 1/2 hp
Cast Iron
21/10.5A
7.5 GPM
60 ft.
-
13 7/8"
25.9 GPM
$947.81
1/2 hp
Thermoplastic
10/4.8A
2.5 GPM
60 ft.
144 psi
12"
8.5 GPM
$791.53
3/4 hp
Thermoplastic
10.8/5.5A
3.6 GPM
80 ft.
136 psi
12"
14.5 GPM
$789.87
1 hp
Thermoplastic
17/8.5A
9.2 GPM
110 ft.
141 psi
12"
19.2 GPM
$941.25
1 1/2 hp
Thermoplastic
19/9.5A
11.9 GPM
110 ft.
142 psi
12"
23.2 GPM
$996.51
1/2 hp
Cast Iron
10.8/5.5A
4.6 GPM
100 ft.
123 psi
8"
13.1 GPM
$715.64
3/4 hp
Cast Iron
18/9A
8.6 GPM
110 ft.
123 psi
8 2/3"
15.1 GPM
$901.85
FLOTEC

MPNPrice
FP4032
$590.83
FLOTEC

MPNPrice
FP4332
$595.57
RED LION

MPNPrice
602136
$873.15
LITTLE GIANT LADDERS

MPNPrice
558282RFQ
LITTLE GIANT PUMPS

MPNPrice
558281RFQ
LITTLE GIANT PUMPS

MPNPrice
558282RFQ
LITTLE GIANT PUMPS

MPNPrice
558283RFQ
LITTLE GIANT LADDERS

MPNPrice
558283RFQ
LITTLE GIANT LADDERS

MPNPrice
558281RFQ

Description

Convertible well jet pumps are used to move a large volume of water quickly from wells up to 90 feet deep. Raptor Supplies offers a broad range of pumps from brands like Dayton and Flint & Walling. They are mounted above the ground for easy maintenance and do not cause any damage to the sides of the well casing as they are twist & turn free. They are made of cast iron for withstanding highly abrasive conditions & have thermoplastic housing for mechanical seals. These pumps are capable of fitting 1 to 3/4 inch NPT discharge hoses and have an operating pressure range of 123 to 150 psi.