Chemical Transfer Magnetic Drive Pumps (158 Products)

LITTLE GIANT PUMPS

Hp Outlet Size Voltage Inlet Type Outlet Type Housing Material Impeller Material Amps Price
1/10 hp
1/2"
115V AC
FNPT
NPT
Glass Filled Polypropylene
Glass Filled Polypropylene
1.7A
$669.10
1/35 hp
1/4"
115V AC
MNPT
NPT
Glass Filled Polypropylene
Glass Filled Polypropylene
0.9A
$451.78
1 1/2 hp
1"
208-230/460V AC
FNPT
FNPT
Stainless Steel
Thermoplastic
-
RFQ
LITTLE GIANT PUMPS

Voltage Inlet Type Outlet Type Amps Flow Rate @ 3 Ft. Height Flow Rate @ 1 Ft. Max. Outlet Pressure Price
115V AC
Hose
Hose
0.4A
1.7 GPM
3.7"
2.8 GPM
2.33 psi
$273.04
230V AC
FNPT
MNPT
0.2A
1.8 GPM
3 5/7"
2.7 GPM
2.4 psi
$198.96
LITTLE GIANT PUMPS

Voltage Amps Speed Hp Outlet Size Inlet Type Flow Rate @ 3 Ft. Height Price
230V AC
0.64A
2700/3000 RPM
1/30 hp
1/2"
FNPT
7.8 GPM
4 2/7"
$405.28
115V AC
1.5A
3100 RPM
1/30 hp
1/2"
FNPT
7.8 GPM
4 2/7"
$323.51
LITTLE GIANT PUMPS

Hp Voltage Outlet Type Amps Housing Material Height Speed Watts Price
1/30 hp
115V AC
NPT
1.7A
Glass Filled Polyphenylene
4.9"
3100 RPM
131 W
$554.92
1/12 hp
230V AC
MNPT
0.64A
Plastic
5"
2700/3000 RPM
100 W
$483.96
LITTLE GIANT PUMPS

Voltage Outlet Type Amps Housing Material Height Impeller Material Speed Watts Price
230V AC
NPT
1.43A
Glass Filled Polypropylene
4.9"
Glass Filled Polypropylene
2700/3000 RPM
100 W
$548.52
115V AC
MNPT
1.43A
Polypropylene
5"
Polypropylene
2900 RPM
109 W
$581.31
115V AC
MNPT
6.4A
-
-
-
-
109 W
$383.33
LITTLE GIANT PUMPS

Hp Voltage Amps Speed Watts Nameplate Voltage Outlet Size Inlet Type Price
1/25 hp
230V AC
1.2A
2700/3000 RPM
169 W
230V AC
1/2"
FNPT
$620.93
1/12 hp
115V AC
2.4A
3100 RPM
180 W
115V AC
1/2"
FNPT
$456.57
LITTLE GIANT PUMPS

Voltage Inlet Type Amps Housing Material Height Max. Outlet Pressure Speed Max. Flow Rate @ 15 Ft. Price
115V AC
Hose
2.4A
Glass Filled Polypropylene
4.9"
9.48 psi
3100 RPM
7 GPM
$550.90
230V AC
FNPT
1.2A
Plastic
5"
9.5 psi
3000 RPM
7.1 GPM
$581.23
LITTLE GIANT PUMPS

Voltage Amps Speed Watts Hp Outlet Size Inlet Type Outlet Type Price
115V AC
2.4A
3250 RPM
213 W
1/12 hp
1/2"
FNPT
MNPT
$447.61
230V AC
1.4A
2500 RPM
212 W
1/12 hp
1/2"
FNPT
MNPT
$590.77
LITTLE GIANT PUMPS

Amps Speed Watts Nameplate Voltage Hp Outlet Size Inlet Type Outlet Type Price
2.02A
3000 RPM
240 W
115V AC
1/8 hp
1/2"
FNPT
MNPT
$575.28
0.9A
2500/3000 RPM
180 W
230V AC
1/8 hp
1/2"
FNPT
MNPT
$1,035.38
LITTLE GIANT PUMPS

Voltage Outlet Type Amps Speed Watts Frequency Series Hp Price
115V AC
NPT
2A
3000 RPM
208 W
60 Hz
MD-SC Series
1/8 hp
$862.10
230V AC
MNPT
1.1A
2400/2500 RPM
240 W
50/60 Hz
5-MD-SC Series
1/8 hp
$936.92
LITTLE GIANT PUMPS

Hp Voltage Flow Rate @ 40 Ft. Flow Rate @ 30 Ft. Flow Rate @ 20 Ft. Outlet Size Inlet Type Outlet Type Price
2 hp
115/230V AC
78 GPM
119 GPM
148 GPM
2"
MNPT
MNPT
RFQ
3 hp
230V AC
89 GPM
132 GPM
172 GPM
2"
MNPT
MNPT
RFQ
4 hp
230V AC
62 GPM
180 GPM
-
2"
MNPT
MNPT
RFQ
LITTLE GIANT PUMPS

Hp Voltage Amps Flow Rate @ 40 Ft. Shut Off Level Flow Rate @ 50 Ft. Flow Rate @ 30 Ft. Outlet Size Price
3/4 hp
115V AC
9.8A
6 GPM
40 ft.
-
47 GPM
1 1/2"
RFQ
2 hp
115/230V AC
16.8/8.4A
73 GPM
62 ft.
53 GPM
89 GPM
1 1/2"
RFQ
1 hp
115V AC
9.8A
57 GPM
46 ft.
34 GPM
-
1 1/2"
RFQ
LITTLE GIANT PUMPS

Voltage Outlet Type Amps Flow Rate @ 6 Ft. Flow Rate @ 1 Ft. Max. Outlet Pressure Flow Rate @ 9 Ft. Speed Price
115V AC
NPT
1.3A
8.1 GPM
9.8 GPM
7.05 psi
6.5 GPM
3100 RPM
$675.73
230V AC
MNPT
3/1.7A
8.2 GPM
10.4 GPM
7.1 psi
7 GPM
3200 RPM
$980.83
LITTLE GIANT PUMPS

Voltage Flow Rate @ 3 Ft. Height Flow Rate @ 6 Ft. Flow Rate @ 1 Ft. Flow Rate @ 9 Ft. Amps Impeller Material Price
115V AC
13.5 GPM
5"
12.8 GPM
14.2 GPM
11.8 GPM
1.7A
Glass Filled Polypropylene
$669.85
230V AC
13.16 GPM
4.94"
12.75 GPM
14.16 GPM
11.83 GPM
-
-
$758.67
230V AC
13.5 GPM
4.9"
12.8 GPM
14.2 GPM
11.8 GPM
0.7A
Polypropylene
$1,122.28
LITTLE GIANT PUMPS

Voltage Outlet Type Amps Height Max. Flow Rate @ 15 Ft. Frequency Flow Rate @ 15 Ft. Series Price
115/230V AC
NPT
11.8A
8.3"
45 GPM
60 Hz
44 GPM
MD-HC Series
$1,982.36
230/460V AC
MNPT
2.9A
8 1/3"
44 GPM
50/60 Hz
44 GPH
TE-7-MD-HC Series
$1,917.59
LITTLE GIANT PUMPS

Hp Outlet Size Amps Flow Rate @ 3 Ft. Height Flow Rate @ 6 Ft. Flow Rate @ 1 Ft. Max. Outlet Pressure Price
1/10 hp
1/2"
1.3A
810 GPH
5"
765 GPH
850 GPH
10.5 psi
$649.38
1/10 hp
1"
1.3A
1225 GPH
5 2/7"
1080 GPH
1325 GPH
7.4 psi
$631.85
1/30 hp
3/4"
1.1A
300 GPH
4 1/2"
245 GPH
325 GPH
5.4 psi
$295.83
1/30 hp
1/2"
1.6A
465 GPH
5"
410 GPH
510 GPH
6.2 psi
$400.83
1/30 hp
1"
1.5A
640 GPH
5 2/7"
370 GPH
770 GPH
3.5 psi
$395.69
1/15 hp
1/2"
0.8A
650 GPH
4.9"
590 GPH
700 GPH
7.8 psi
$585.23
1/15 hp
1"
0.9A
100 GPH
5 2/7"
875 GPH
1100 GPH
6.1 psi
$573.23
LITTLE GIANT PUMPS

Hp Voltage Inlet Type Amps Flow Rate @ 3 Ft. Height Flow Rate @ 6 Ft. Flow Rate @ 1 Ft. Price
1/70 hp
230V AC
FNPT
0.66A
2.8 GPM
5"
1.5 GPM
3 GPM
$347.78
1/20 hp
230V AC
MNPT
0.8A
9.1 GPM
4 2/7"
7.8 GPM
9.8 GPM
$554.77
1/20 hp
115V AC
FNPT
1.4A
8.4 GPM
4 2/7"
7.1 GPM
9.1 GPM
$446.95
LITTLE GIANT PUMPS

Hp Outlet Size Voltage Inlet Type Outlet Type Amps Max. Outlet Pressure Housing Material Price
1/25 hp
1/2"
115V AC
MNPT
NPT
1.3A
7.01 psi
Glass Filled Polyphenylene
$519.55
1/8 hp
1/2"
115/230V AC
FNPT
NPT
3A
12.7 psi
Glass Filled Polyphenylene
$1,077.18
1/10 hp
1/2"
115V AC
FNPT
MNPT
1.7A
10.5 psi
Plastic
$648.29
1/2 hp
3/4"
115/230V AC
FNPT
NPT
9.4A
22 psi
Glass Filled Polyphenylene
$1,517.68
1/3 hp
3/4"
115/230V AC
FNPT
NPT
5A
18 psi
Glass Filled Polyphenylene
$1,395.53
1/2 hp
3/4"
230/460V AC
FNPT
MNPT
1.8A
22.1 psi
-
$1,136.95
LITTLE GIANT PUMPS

Hp Outlet Size Voltage Housing Material Flow Rate @ 3 Ft. Flow Rate @ 6 Ft. Flow Rate @ 9 Ft. Amps Price
3/4 hp
3/4"
115/230V AC
Glass Filled Polypropylene
39 GPM
38 GPM
36.5 GPM
9.4A
$1,187.08
1/30 hp
1"
115/230V AC
Glass Filled Polypropylene
51.5 GPM
49.5 GPM
48 GPM
11.8A
$2,084.03
1/20 hp
1/2"
230V AC
Polypropylene
5.08 GPM
8.17 GPM
6.5 GPM
-
$625.38
LITTLE GIANT PUMPS

Hp Outlet Size Voltage Amps Flow Rate @ 3 Ft. Height Flow Rate @ 6 Ft. Max. Outlet Pressure Price
1/8 hp
1"
230V AC
0.6A
21.1 GPM
5 2/7"
18.8 GPM
7.5 psi
$686.54
1/2 hp
3/4"
115/230V AC
5A
33 GPM
7"
31.5 GPM
17.5 psi
$1,163.81
FINISH THOMPSON

Discharge Port Size Max. Working Pressure Power Suction Port Size Max. Head Flow Impeller Dia. Type Price
2"
90 psi
101/100 hp to 144/25 hp
2"
201 ft.
10-221 GPM
-
Sealless Mag Drive
RFQ
1"
80 psi
11/100 hp to 12/25 hp
1"
54 ft.
0.5-42 GPM
-
Sealless Mag Drive
RFQ
1 1/2"
90 psi
53/100 hp to 57/25 hp
2"
98 ft.
5-136 GPM
-
Sealless Mag Drive
RFQ
1 1/2"
90 psi
7/25 hp to 87/50 hp
2"
74 ft.
4-116 GPM
-
Sealless Mag Drive
RFQ
1 1/2"
80 psi
17/100 hp to 24/25 hp
1 1/2"
51 ft.
0.5-96 GPM
-
Sealless Mag Drive
RFQ
1"
80 psi
43/100 hp to 33/50 hp
1"
67 ft.
-
-
Sealless Mag Drive
RFQ
1 1/2"
80 psi
13/100 hp to 19/50 hp
1 1/2"
34 ft.
0.5-69 GPM
-
Sealless Mag Drive
RFQ
1"
80 psi
3/25 hp to 8/25 hp
1"
33 ft.
0.5-40 GPM
-
Sealless Mag Drive
RFQ
3/4"
60 psi
9/100 hp to 27/100 hp
1"
31 ft.
0.25-30 GPM
3"
Sealless Mag Drive
RFQ
1/2"
60 psi
9/100 hp to 1/5 hp
1"
35.2 ft.
0.25-19.4 GPM
3"
Sealless Mag Drive
RFQ
FINISH THOMPSON

Discharge Port Size Power Suction Port Size Flow Max. Head Bushing Material Type Max. Working Pressure Price
1"
37/10 hp to 44/5 hp
1 1/2"
1-38 GPM
330 ft.
Carbon, SIC, DLC DRI Coat SIC
Heavy Duty Sealless Mag Drive
300 psi
RFQ
1"
1 4/5 hp to 4 3/5 hp
1 1/2"
1-41 GPM
180 ft.
Carbon, SIC, DLC DRI Coat SIC
Heavy Duty Sealless Mag Drive
300 psi
RFQ
1"
17/10 hp to 44/5 hp
1 1/2"
5-167 GPM
180 ft.
Carbon, SIC, DLC DRI Coat SIC
-
300 psi
RFQ
1"
18/5 hp to 107/5 hp
1 1/2"
5-181.3 GPM
313.6 ft.
Carbon, SIC, DLC DRI Coat SIC
Heavy Duty Sealless Mag Drive
300 psi
RFQ
2"
13/5 hp to 88/5 hp
3"
5-450 GPM
166.7 ft.
Carbon, SIC, DLC DRI Coat SIC
Heavy Duty Sealless Mag Drive
300 psi
RFQ
2"
13/5 hp to 88/5 hp
3"
5-450 GPM
166.7 ft.
Carbon, SIC, DLC DRI Coat SIC
Heavy Duty Sealless Mag Drive
300 psi
RFQ
1 1/2"
12/5 hp to 131/10 hp
3"
5-320 GPM
161 ft.
Carbon, SIC, DLC DRI Coat SIC
Heavy Duty Sealless Mag Drive
300 psi
RFQ
3"
3/1 hp to 30/1 hp
4"
5-440 GPM
167 ft.
Carbon, SIC, DLC DRI Coat SIC
Heavy Duty Sealless Mag Drive
300 psi
RFQ
FINISH THOMPSON

Discharge Port Size Power Suction Port Size Flow Max. Head Bushing Material Type Max. Working Pressure Price
1"
37/10 hp to 44/5 hp
1 1/2"
1-38 GPM
330 ft.
Carbon, SIC, DLC DRI Coat SIC
Heavy Duty Sealless Mag Drive
300 psi
RFQ
1"
1 4/5 hp to 4 3/5 hp
1 1/2"
1-41 GPM
180 ft.
Carbon, SIC, DLC DRI Coat SIC
Heavy Duty Sealless Mag Drive
300 psi
RFQ
1"
28/5 hp to 201/5 hp
3"
15-201 GPM
492 ft.
Carbon, SIC, DLC DRI Coat SIC
Heavy Duty Sealless Mag Drive
300 psi
RFQ
1"
28/5 hp to 201/5 hp
2"
15-201 GPM
-
Carbon, SIC, DLC DRI Coat SIC
Heavy Duty Sealless Mag Drive
300 psi
RFQ
1 1/2"
57/10 hp to 343/10 hp
3"
20-445 GPM
280 ft.
Carbon, SIC, DLC DRI Coat SIC
Heavy Duty Sealless Mag Drive
300 psi
RFQ
2"
57/10 hp to 343/10 hp
3"
20-445 GPM
280 ft.
Carbon, SIC, DLC DRI Coat SIC
Heavy Duty Sealless Mag Drive
300 psi
RFQ
1"
17/10 hp to 44/5 hp
1 1/2"
5-167 GPM
180 ft.
Carbon, SIC, DLC DRI Coat SIC
-
300 psi
RFQ
1"
18/5 hp to 107/5 hp
1 1/2"
5-181.3 GPM
313.6 ft.
Carbon, SIC, DLC DRI Coat SIC
Heavy Duty Sealless Mag Drive
300 psi
RFQ
1 1/2"
12/5 hp to 131/10 hp
3"
5-320 GPM
161 ft.
Carbon, SIC, DLC DRI Coat SIC
Heavy Duty Sealless Mag Drive
300 psi
RFQ
3"
4/1 hp to 271/10 hp
4"
75-1050 GPM
118 ft.
Carbon, SIC, DLC DRI Coat SIC
-
300 psi
RFQ
FINISH THOMPSON

Discharge Port Size Max. Working Pressure Power Suction Port Size O-ring Material Flow Max. Head Construction Material Price
2"
90 psi
11/5 hp to 129/10 hp
2"
FKM, EPDM, Simriz, Kalrez
10-253 GPM
175 ft.
Polypropylene, PVDF
RFQ
1 1/2"
90 psi
4/5 hp to 29/10 hp
1 1/2"
FKM, EPDM, Simriz, Kalrez
5-120 GPM
90 ft.
Polypropylene, PVDF
RFQ
1 1/2"
90 psi
1/2 hp to 93/50 hp
1 1/2"
FKM, EPDM, Simriz, Kalrez
4-104 GPM
68 ft.
Polypropylene, PVDF
RFQ
1"
80 psi
9/50 hp to 63/50 hp
1"
Fkm, Epdm
0.5-55 GPM
63 ft.
Polypropylene, PVDF
RFQ
FINISH THOMPSON

Power Max. Head Discharge Port Size Max. Working Pressure Suction Port Size O-ring Material Construction Material Flow Price
3/4 hp to 49/10 hp
204 ft.
1"
135 psi
1"
FKM, EPDM, Simriz, Kalrez
Polypropylene, PVDF
1-69.8 GPM
RFQ
5/4 hp to 73/10 hp
306.3 ft.
1"
135 psi
1"
FKM, EPDM, Simriz, Kalrez
Polypropylene, PVDF
1-69.8 GPM
RFQ
FINISH THOMPSON

Hp Outlet Size Voltage Amps Flow Rate @ 3 Ft. Height Flow Rate @ 6 Ft. Type Price
1/2 hp
3/4"
115V AC
4.6A
30 GPM
7 2/5"
30 GPM
Flooded Suction
$732.33
1/2 hp
3/4"
115V AC
4.6A
30 GPM
7 2/5"
30 GPM
Flooded Suction
$744.87
1/2 hp
3/4"
230V AC
2.4A
30 GPM
7 2/5"
30 GPM
Flooded Suction
$717.10
1/2 hp
3/4"
230V AC
2.4A
30 GPM
7 2/5"
30 GPM
Flooded Suction
$717.10
1/2 hp
3/4"
115V AC
4.6A
30 GPM
7 2/5"
30 GPM
Flooded Suction
$946.72
1/2 hp
3/4"
230V AC
2.4A
30 GPM
7 2/5"
30 GPM
Flooded Suction
$876.44
1/3 hp
1"
115/208-230V AC
2.7-2.85/5.7A
39 GPM
8.3"
39 GPM
Flooded Suction
$1,125.01
1/3 hp
1"
208-230/460V AC
1.22-1.2/0.6A
39 GPM
8.3"
39 GPM
Flooded Suction
$1,112.91
1/2 hp
1"
115/208-230V AC
7.6/3.8A
42 GPM
8.3"
42 GPM
Flooded Suction
$1,215.42
1/2 hp
1"
208-230/460V AC
1.7-1.65/0.825A
42 GPM
8.3"
42 GPM
Straight
$1,169.28
FINISH THOMPSON

Hp Outlet Size Voltage Discharge Port Size Amps Housing Material Flow Rate @ 3 Ft. Height Price
1 hp
1"
115/208-230V AC
1"
12.8/6.4A
Polypropylene
55 GPM
8 1/2"
$1,992.07
1 hp
1"
208-230/460V AC
1"
1.4/2.8-2.96A
Polypropylene
55 GPM
8 1/2"
$1,962.67
2 hp
1 1/2"
208-230/460V AC
1 1/2"
2.7/5.4-5.75A
Polypropylene
105 GPM
11.1"
$3,139.71
3 hp
1 1/2"
208-230/460V AC
1 1/2"
3.8/7.6-8A
Polypropylene
120 GPM
11.1"
$3,504.65
1 hp
1"
115/208-230V AC
1"
12.8/6.4A
PVDF
55 GPM
8 1/2"
$2,842.29
1 hp
1"
208-230/460V AC
1"
3-2.9/1.45A
PVDF
55 GPM
8 1/2"
$2,820.66
2 hp
1 1/2"
208-230/460V AC
1 1/2"
2.7/5.4-5.75A
PVDF
105 GPM
11.1"
$4,606.30
3 hp
1 1/2"
208-230/460V AC
1 1/2"
3.8/7.6-8A
PVDF
120 GPM
11.1"
$4,897.04
GPI

MPN Price
110700-01
RFQ
110700-04
$1,026.65
GPI

MPN Price
118602-12
$1,862.65
118602-10
$1,554.65
LITTLE GIANT PUMPS

Hp Amps Flow Rate @ 3 Ft. Flow Rate @ 6 Ft. Flow Rate @ 1 Ft. Max. Outlet Pressure Flow Rate @ 9 Ft. Overall Width Price
1/25 hp
1.65A
7 GPM
6.8 GPM
7.6 GPM
8.2 psi
6 GPM
6.3"
$468.76
1/50 hp
0.94A
5 GPM
3.3 GPM
5.8 GPM
3 psi
300 GPH
3 1/2"
$416.11
LITTLE GIANT PUMPS

MPN Price
588205
$335.51
LITTLE GIANT PUMPS

MPN Price
583002
$729.31
LITTLE GIANT PUMPS

MPN Price
587600
$2,616.13
LITTLE GIANT PUMPS

MPN Price
589211
$331.25
LITTLE GIANT PUMPS

MPN Price
589002
$410.88
FINISH THOMPSON

MPN Price
MSKC
RFQ

Description

Chemical transfer pumps are designed to circulate mildly corrosive acids, alkalis, plating and sterile solutions and solvents for in cosmetics, pharmaceutical and food industries. Raptor Supplies offers a wide range of low- to medium-flow chemical transfer pumps from brands like Finish Thompson, Grainger and Little Giant Pumps. These pumps feature magnets on the impeller and a motor shaft for transferring full torque of the motor to the pump. With the motor shafts not in direct contact with their wet end, these magnetic-drive pumps are not only able to effectively reduce the occurrence of pump leakage but also the maintenance cost of a mechanical seal. To further reduce human effort, self-priming option is available on selected pumps. These pumps do not require manual filling of the suction pipe with liquid to remove air. Choose from a wide range of magnetic-drive pumps, available in Buna-N, EPDM, FKM, fluoroelastomer and Viton gasket materials, on Raptor Supplies.

Working Mechanism

  • Understand the pump basics & its controls to start / stop the pump, control its flow rate and other functions.
  • Wear proper personal protective equipment (PPE) and ventilate the area around the pump.
  • Connect the pump to an appropriate power source and switch it on.
  • Open the inlet & outlet valves and adjust the flow rate using the pump controls.
  • As the motor-operated magnet rotates, it rotates the stationary magnet attached to it as well, thereby resulting in the rotation of the impeller and starting the pump operation.
  • Monitor the pump during operation.
  • After the operation, switch off the pump and close the inlet & outlet valves. Properly store the pump & chemicals used after disconnecting it from the power source.

Frequently Asked Questions

Q. What are the advantages of a magnetic drive pump in chemical transfer applications?

A.

  • They do not need seals or gaskets and hence are leak-free for safely handling hazardous materials.
  • They do not have friction & heat-causing mechanical seals for greater energy efficiency than traditional pumps.
  • They have higher durability and handle corrosive chemicals & high-viscosity fluids.

Q. How to choose a chemical transfer magnetic drive pump?

A.

  • Check the flow rate & pressure ratings needed for the application.
  • Determine the volume & type of chemical to be pumped.
  • Check the suction & discharge piping sizes and the connection fittings required.

Q. Can these chemical transfer magnetic drive pumps be used to pump liquids other than chemicals?

A. Yes, chemical transfer magnetic drive pumps are used for pumping a vast range of liquids like water, oils & other non-corrosive fluids. However, users must check the manufacturer's specifications before operating the pump.