Chemical-Resistant Pumps (83 Products)

DAYTON

Housing Material Outlet Size Hp Amps Max. Flow Rate Max. Media Temp. Min. Flow Rate Phase Price
Polypropylene
1 1/2"
1/3 hp
7.5/3.8A
22 GPM
140°F
2 GPM
1
$1,159.58
Polypropylene
1 1/2"
1/2 hp
8.4/4.8A
26 GPM
140°F
9 GPM
1
$1,160.51
Polypropylene
1 1/2"
1/2 hp
1.8-1.7/0.9A
26 GPM
140°F
9 GPM
3
$1,165.95
Polypropylene
1 1/2"
3/4 hp
11.3/5.6A
37 GPM
140°F
6 GPM
1
$1,154.37
Polypropylene
1 1/2"
3/4 hp
2.7-2.5/1.2A
37 GPM
140°F
6 GPM
3
$1,302.62
Polypropylene
1 1/2"
1 hp
14.4/7.2A
55 GPM
140°F
14 GPM
1
$1,335.38
Polypropylene
1 1/2"
1 hp
3.7-3.2/1.6A
55 GPM
140°F
14 GPM
3
$1,393.66
Polypropylene
1 1/2"
1 1/2 hp
8.5-9/17A
85 GPM
140°F
21 GPM
1
$1,418.92
Polypropylene
1 1/2"
1 1/2 hp
2/3.9-4.4A
85 GPM
140°F
21 GPM
3
$1,617.37
Polypropylene
1 1/2"
2 hp
8.3-9.4/16.6A
96 GPM
140°F
31 GPM
1
$1,664.92
BANJO FITTINGS

Type Hp Size Style Housing Material Outlet Size Outlet Type Phase Price
Polypropylene Pumps
-
2"
Pump Only
Polypropylene
2"
NPT
-
$317.80
Polypropylene Pumps
-
2"
Pump Only
Polypropylene
2"
-
-
$300.70
Polypropylene Pumps
-
2"
Pump Only
Polypropylene
2"
-
-
RFQ
Polypropylene Pumps
3 hp
2"
Gas Engine, Pump
Polypropylene
2"
NPT
-
RFQ
-
-
2" x 2"
Pump, Bearing Pedestal
Polypropylene
2"
NPT
-
RFQ
-
-
2" x 2"
Pump, Bearing Pedestal
Polypropylene
2"
NPT
-
RFQ
-
6 1/2 hp
2" x 2"
-
Polypropylene
2"
NPT
-
RFQ
-
5 1/2 hp
2" x 2"
Pump, Engine
Polypropylene
2"
-
-
RFQ
Chemical Service Pump
5 hp
2" x 2"
Pump, Electric Motor
Polypropylene
2"
-
3
RFQ
GOULDS WATER TECHNOLOGY

Housing Material Amps Max. Flow Rate Impeller Material Nameplate Voltage Best Efficiency Flow Rate Overall Height Overall Width Price
Aluminum, Noryl
0.56A
11.6 GPM
Stainless Steel, Nylon
115V AC
11 GPM
4.9"
4.3"
$351.68
Aluminum, Noryl
0.52A
12.2 GPM
Stainless Steel, Nylon
115V AC
11 GPM
4.9"
4.3"
$354.87
Noryl
0.24A
4.2 GPM
Noryl
100-240V AC
2 GPM
2 1/2"
3"
$266.82
Noryl
0.6A
10.7 GPM
Noryl
115V AC
6.6 GPM
4.9"
4.3"
$419.48
LITTLE GIANT PUMPS

Housing Material Outlet Type Amps Min. Flow Rate Seal Type Overall Width Flow Rate @ 10 Ft. Flow Rate @ 5 Ft. Price
Plastic
NPT
1.1A
0 GPH
Mechanical
4.3"
130 GPH
270 GPH
$265.30
Nylon
MNPT
1.7A
1 GPM
Lip
5"
2.1 GPM
120 GPM
$305.65
LITTLE GIANT PUMPS

MPN Price
502303
$363.72
LITTLE GIANT PUMPS

MPN Price
526003
$243.49
LITTLE GIANT PUMPS

MPN Price
90210030
RFQ

Description

What is a chemical resistant pump?

Chemical resistant pumps move mild acidic fluids, chemicals and other corrosive liquids through piping systems. These pumps are available in a variety of housing materials, voltages & horsepower ratings for both agricultural and industrial purposes. Chemical resistant pumps can handle chemicals, chemical slurries & substances with varying levels of viscosity, corrosiveness and abrasiveness.
Chemical dosing pumps are positive displacement pumps that inject a precise dose of chemicals into water, gas or steam. They are typically part of a chemical feed system that comprises a pump (or multiple pumps), a storage tank, pipes and a control panel. There are different methods and types of pumps that can be used, but the general procedure is to draw a preset amount of chemical into a holding container and then inject it into a pipe or tank that holds water or other material to be dosed.
Chemical resistant pumps are ideal for handling a variety of liquids and are suitable for most continuous-duty & high-flow applications in the plumbing, electronics, water treatment and construction industries. Raptor Supplies offers a wide range of these pumps from brands like Dayton, Laing Thermotechand Little Giant. Daytonchemical resistant centrifugal pumps are designed for irrigation, spraying systems, transfer of non-flammable liquids and applications where no suction lift is required. These centrifugal pumps come equipped with a water seal flush port for the decontamination of chemicals on the seal & seat elastomers. All models feature thermal protection to prevent overheating and operate only after cooling down. Centrifugal pumps from Little Giantfeature a single-phase, square flange motor that can operate at speeds up to 3600 rpm, with thermal overload protection for safe operation. These centrifugal pumps come equipped with a glass-filled thermoplastic impeller for increased efficiency and ports providing proper air bleeding to prevent frost damage. These chemical resistant pumps feature a large drain hole and shaft flinger in an adapter bracket to prevent moisture from damaging bearings.

Uses & Applications

Chemical resistant pumps can be used in chemical & petrochemical plants, pharmaceutical plants, food & beverage industries, refineries, gas & power plants, water treatment facilities, tank farms, heating & refrigeration systems, etc. They can transfer a host of materials, including hydrochloric acid, sulfuric acid, benzene, nitric acid, hydrofluoric acid, chlorine, bromine, hydrocarbons, aggressive & explosive chemicals, halogenated solutions, high purity chemicals, salt water, waste water, noxious liquids, caustics, heat transfer fluids, ethylene glycol, propylene glycol and recovery solvents.

Working Mechanism

  • Chemical resistant pumps move fluids through a system by using circular pump casing with one or more impellers. Impellers create flow by turning either axially, radially or a mixture of these two.
  • Axial flow pumps lift liquid against the shaft of the impeller, essentially like a propeller on a boat. The propelling action of the impeller vanes generates pressure. These pumps are flow dependent, exhibiting low pressure and high flow. In axial flow pumps, the liquid is accelerated through the impeller centre and out along the impeller blades at right angles (radially) to the shaft of the pump. The pump develops pressure entirely through centrifugal force.
  • Pumps with mixed flow push liquid at an angle greater than 90 degrees, away from the shaft. The impeller creates pressure partly because of centrifugal force and partly because of lifting action. Using medium flow and medium pressure, mixed flow pumps combine the benefits of axial and radial flow pumps.

Features

  • Chemical resistant pumps produce high flow rates under moderate head conditions.
  • They are designed for transfer of non-flammable liquids, water circulation, booster service, irrigation, spraying systems, jockey pump service, aggressive liquid applications, and applications where no suction lift is required.
  • Selected models have a water seal flush port that allows the decontamination of chemicals on the seal and seat elastomers.
  • These pumps feature compact construction to provide ease of installation.
  • They are available in 1 & 3 phase configurations and power ranging from 1 to 3 hp, on Raptor Supplies.

Standards & Approvals

Chemical resistant pumps must meet or ASME, ANSI, API or NACE standards before they can be used for boiler, pressure vessel, oil & gas refinery, nuclear or other mission critical applications.

Frequently Asked Questions

Q. Why should we buy chemical resistant pumps?

  • Leaks during production can have severe health consequences for plant workers and the surrounding environment.
  • Chemicals are expensive to produce, leading to quality concerns and lost revenue if the end product is contaminated during production.
  • Equipment for demanding chemical process applications can be extremely expensive and have limited performance life.

A. The aforementioned reasons are why chemical resistant pumps should be used to transfer harmful substances. These pumps must be capable of handling substances efficiently in order to avoid production shutdown or pump breakdown.

Q. What points must one keep in mind while maintaining the upkeep of chemical resistant pumps?

A. Under normal circumstances and proper handling procedures, these pumps don't require a lot of maintenance. They are 100% oil-free, meaning you don't have to oil the parts throughout the lifetime. These pumps come with a cylinder and non-lube piston. Even the bearings of the pumps are sealed and lubricated permanently to ensure that users don't have to take the trouble of oiling them.
Leakage and contamination are two reasons why pumps might malfunction. This usually happens due to poor pressure. Pumps must be thoroughly clean in order to operate at maximum efficiency. If the pressure problem still exists, you might have to call a service technician.

Q. What safety points must one keep in mind while using chemical resistant pumps?

A.

  • Always use the pump in a dry and well-ventilated area. You should also check if the pump's cooling fan is working correctly. It will cool down the machine whenever needed. It should at least be 1 inch away from a wall or any kind of obstruction.
  • Keep the power cord safely when the pump is not in use. It is best to wrap the cord around the pump instead of leaving it as it is.
  • Don't forget to inspect the plug, cord or hose for signs of damage before using the pump. It is dangerous to use a damaged pump because you will be dealing with chemicals.
  • Don't apply oil to any part of the pump because you might end up polluting the air delivery port leading to the air handling equipment. This will only damage the pump instead of making it work smoothly.

Q. What points must one keep in mind before buying a chemical resistant pump?

A.

  • Before selecting a chemical pump, you need to have a solid grasp of the application requirements and chemical media properties, as well as the performance and size specifications to perform the task.
  • The base material of a chemical pump is important to consider, as it affects the type of media that can be handled effectively. System fluids may be abrasive, acidic, caustic, tacky, very hot, very cold, or otherwise hazardous. Base materials such as cast iron, plastic and stainless steel possess different advantages for handling different types of materials.
  • Plastics and thermoplastics may be the least expensive base materials and provide excellent corrosion resistance from acids and various chemicals.
  • Stainless steel alloys provide protection against chemical & rust corrosion and have higher pressure ratings than most plastics.
  • Cast iron provides excellent strength and abrasion resistance, in addition to high pressure ratings.
  • The primary performance specifications to consider include flow rate, head, pressure, horsepower & operating temperature.