| Flow Rate @ 10 Ft. | Outlet Size | Flow Rate @ 5 Ft. | Amps | Amps @ 10 Ft. | Type | Flow Rate @ 0 Ft. | Max. Head | Price |
|---|---|---|---|---|---|---|---|---|
40 GPM | 1 1/2" | 51.6 GPM | 13A | 12A | High Capacity | 4000 GPH | 17 ft. |
$925.64
|
1730 GPH | 1 1/4" | 34.1 GPM | 1.6A | 10A | Medium Capacity | 2500 GPH | 16 ft. |
$631.98
|
| Flow Rate @ 10 Ft. | Overall Height | Flow Rate @ 5 Ft. | Hp | Amps | Flow Rate @ 10 Ft. Of Head | Flow Rate @ 5 Ft. Of Head | Max. Head | Price |
|---|---|---|---|---|---|---|---|---|
20 GPM | 7 1/4" | 29 GPM | 1/3 hp | 14A | 20 | 29 | 20 ft., 20 ft. |
$816.72
|
24 GPM | 7 3/4" | 39 GPM | 1/2 hp | 15A | 24 | 39 | 20 ft., 23 ft. |
$870.14
|
| Flow Rate @ 10 Ft. | Flow Rate @ 5 Ft. | Hp | Amps | Flow Rate @ 15 Ft. | Flow Rate @ 20 Ft. | Flow Rate @ 20 Ft Of Head | Max. Head | Price |
|---|---|---|---|---|---|---|---|---|
50/20 GPM | 53/29 GPM | 1/3 hp | 5A | 42 GPM | 34 GPM | 34 GPM | 28 ft., 20 ft. |
$1,391.88
|
57/24 GPM | 67/39 GPM | 1/2 hp | 6.5A | 13 GPM | 47 GPM | 47 GPM | 36 ft., 23 ft. |
$1,595.03
|
| MPN | Price |
|---|---|
PHCC-1000 |
$421.69
|
| MPN | Price |
|---|---|
PC257-442-10A |
$1,474.69
|
| MPN | Price |
|---|---|
506411 |
RFQ
|
| MPN | Price |
|---|---|
508-0019 |
$1,539.99
|
| MPN | Price |
|---|---|
506407 |
RFQ
|
| MPN | Price |
|---|---|
442-10A |
$1,109.06
|
| MPN | Price |
|---|---|
508-0017 |
$1,071.24
|
| MPN | Price |
|---|---|
442-10A-EYE |
$1,478.44
|
| MPN | Price |
|---|---|
PHCC-1850 |
RFQ
|
| MPN | Price |
|---|---|
506410 |
RFQ
|
| MPN | Price |
|---|---|
506406 |
RFQ
|
| MPN | Price |
|---|---|
508-0018 |
$1,291.88
|
| MPN | Price |
|---|---|
PC257-442-10A-EYE |
$1,853.44
|
| MPN | Price |
|---|---|
442-25A-EYE |
$1,947.19
|
| MPN | Price |
|---|---|
K001927 |
RFQ
|
| MPN | Price |
|---|---|
441-10A |
RFQ
|
| MPN | Price |
|---|---|
PC237-442-10A |
RFQ
|
| MPN | Price |
|---|---|
PCS37-442-10A |
RFQ
|
| MPN | Price |
|---|---|
PCS37-442-10A-EYE |
RFQ
|
Description
Raptor Supplies offers a wide array of PHCC Pro Seriesand Zoeller battery operated sump pumps providing protection against overflooding damages. These pumps come handy when the primary pump fails due to mechanical failure, power outages or excessive use. They feature an automatic start facility to handle abrupt motor failures and a monitoring system to regulate the power supply and battery life. Selected models further come integrated with a computer-programmed battery charging system to keep the batteries fully charged at all times and keep a check on minimal water loss.
Features
Little Giant Battery Back-Up Sump System:
- They can be operated at liquid temperatures up to 120 degrees F.
- These battery operated sump pumps feature an internal and external body of cast iron and plastic, respectively for structural rigidity and resisting corrosion on exposed surfaces.
- They have a 1/2 HP motor providing 47 GPM flow rate at 20 feet head.
- These battery operated sump pumps have a diaphragm actuation switch for operating them at variations of water level.
- They have ceramic shaft seal material for preventing liquid from escaping.
PHCC PRO SERIES Battery Backup Sump Pumps:
- They feature ABS plastic housing for resisting corrosion.
- These battery operated sump pumps feature dual float switches for added reliability.
- They are equipped with an automatic switch for switching power to DC when alternating current fails.
- Selected models feature remote monitoring with PRO Series connect module for real time notification.
Frequently Asked Questions
Q. How do I maintain my battery-operated sump pump?
A. Regular maintenance of your battery-operated sump pump is important to ensure that it will operate properly when needed. This includes checking the battery charge level, testing the pump periodically and replacing the battery as needed.
Q. How does a battery-operated sump pump work?
A. A battery-operated sump pump works by using a rechargeable battery to power the pump motor. When the primary sump pump fails or there is a power outage, the battery-operated pump is activated and begins pumping water out of the sump pit.
Explore More
- FOREVERBOLT
- ALL MATERIAL HANDLING
- SUNG IL MACHINERY
- KEYSHAFT
- Portable Cord
- Hook and Loop Fasteners
- Wall/Desk/Window Thermometers
- Strut Channel Accessories
- Electrical Wall Plates
- AMERICAN TORCH TIP Oxweld Cutting Tips, 1567 Style
- APPROVED VENDOR Plain Brass Standard Hex Nuts
- HUBBELL WIRING DEVICE-KELLEMS Pigtail
- CHICAGO PNEUMATIC CP7763/CP7773 Series Impact Wrenches
- KEO NC Spotting Drills, 120 Degrees Point Angle
- FABENCO G Series Universal Hinge Mount Safety Gates
- AKRO-MILS 35240 Nest And Stack Totes
- LUMAPRO Miniature Neon Bulbs, T2 Lamp Shape