Please note that the item you have bought is a 115V.

Puller/Separator Sets | Raptor Supplies Worldwide

Puller/Separator Sets

Filter

Puller / separator sets are used in automotive and industrial applications for removing parts that are tightly fitted onto other parts, such as gears, bearings and pulleys. Raptor Supplies offers a ... Read More

POSI LOCK -

Mechanical Jaw Puller Sets

StyleModelCapacityJaw SpreadScrew SizeTypePrice (ex. VAT)
APMW-11, 2 ton.1/4 to 4-1/2"39/125-24 x 5-9/20 and 3/8-24 x 7.00Locking and Self Aligning$604.45
BTB-10455 ton.1/2 to 5"0.539-16 x 10-1/5Internal/External Slide Hammer, Locking and Self Aligning$811.78
StyleModelPrice (ex. VAT)
AJ4235A$3,291.45
AJ4235B$3,639.70
WESTWARD -

Manual Puller Set 2 Or 3 Way Locking

ModelItemPrice (ex. VAT)
23MD47AB7JQK$142.33
OTC TOOLS -

Tranmissions Bearing Set 10 Pieces

ModelItemPrice (ex. VAT)
7070AAC8AFH$983.79
PROTO -

Gen Purpose Puller Set 3/6/10 Ton

ModelItemPrice (ex. VAT)
J4245AD2LBW$2,485.60
PROTO -

Standard Puller Set

ModelItemPrice (ex. VAT)
J4290BAD2LCF$1,037.28
PROTO -

Press-N-Pull Set, 10 Ton Capacity - 41 Pc

ModelItemPrice (ex. VAT)
J4293BAD2LCJ$1,587.69
OTC TOOLS -

Puller Pitman Arm 2-jaw

ModelItemPrice (ex. VAT)
6496AD7XNL$142.04
OTC TOOLS -

Service Set Ball Joint

ModelItemPrice (ex. VAT)
6530AD7XNM$870.29
OTC TOOLS -

Service Set Power Steer

ModelItemPrice (ex. VAT)
4530AD7XNN$82.74
OTC TOOLS -

Puller Set Bearing

ModelItemPrice (ex. VAT)
4534AD7XNP$349.83
OTC TOOLS -

Puller Set Rear Axle

ModelItemPrice (ex. VAT)
7792AD7XNQ$231.91
OTC TOOLS -

Puller Set Rear Axle

ModelItemPrice (ex. VAT)
6540AD7XNU$342.74
KEYSCO TOOLS -

Axle Puller 23 In Puller Length

ModelItemPrice (ex. VAT)
77754AG6RUL$139.06
WESTWARD -

Blind Hole Bearing Puller Non-reversible

ModelItemPrice (ex. VAT)
23KX50AB7HFL$769.73
WESTWARD -

Bearing Splitter Set 2 Jaws 5 Tons 4 Pcs

ModelItemPrice (ex. VAT)
23NY36AB7KKU$180.41
OTC TOOLS -

Crank/cam Seal Service Kit

ModelItemPrice (ex. VAT)
7196AC8AFB$317.69
OTC TOOLS -

Universal Puller Plate

ModelItemPrice (ex. VAT)
6574-1AC8AFE$128.40
OTC TOOLS -

Hydraulic Puller Set Number Of Pieces 8

ModelItemPrice (ex. VAT)
1689AC9KCN$8,109.81
PROTO -

2/3-way Cone Puller Set

ModelItemPrice (ex. VAT)
J4252AD2LBY$305.34
PROTO -

Wide Puller Set, 3/4 X 10-1/4 Inch Screw Size

ModelItemPrice (ex. VAT)
J4292BAD2LCH$1,512.98
12

Puller/Separator Sets

Puller / separator sets are used for removing bearings from shafts, separating flywheels and splitting bearings. Raptor Supplies offers a wide range of bearing puller / separator sets from brands like Proto, Goldenrod, Keysco Tools, OTC, Posi Lock and Westward. Proto-Ease wide puller sets are ideal for large parts with heavy press fits and are capable of making 10 different adjustable jaw pullers. These bearing pullers can reach over 12 inches and spread over 11 inches. OTC multi-purpose bearing & pulley puller sets can be used for bearings, alternators, generators, power steering / crankshaft pulleys, timing gears and harmonic balancers. These sets include drop-forged components that can be used in various combinations. Raptor Supplies offers a range of general and multi-purpose puller & master puller sets from the aforementioned brands.

Features

OTC Hydraulic Pullers

  • OTC hydraulic pullers come included with leg ends, a hydraulic ram, an adjusting screw and an adjusting crank for quick and easy operation.
  • These bearing puller sets have a pulling capacity of 17.5 tons.

Proto Master Puller Sets

  • They include yolks, hammers, bores, axle flanges, bearing separators, caps, pullers, screws, jaws, step plates, puller tips, adjusting nuts, slotted cross arms, adapter sets, T-handles, short slid rods and pivot pins.
  • Proto manual puller sets have pulling capacities of up to 10 tons.

Westward Manual Puller Sets

  • Westward manual puller sets have straight jaws, allowing quick and easy removal of harmonic balancers.
  • These pullers and separators offer capacities of 5 and 7 tons.

Frequently Asked Questions

What should be the size of the gear puller required?

Choose a puller having a centre bolt diameter of at least 1/2 the diameter of the shaft from which the object is being removed.

What are the factors to consider when choosing puller / separator sets?

While selecting a puller / separator, consider factors, such as the size and type of the part to be extracted, amount of force needed, available space for the puller and the power source available, whether it be hydraulic and manual.

What safety precautions should I take when using a puller / separator set?

Proper safety measures must be taken when using a puller / separator set, including wearing suitable personal protective equipment (PPE), such as gloves and safety glasses. Additionally, it is crucial to secure & position the set correctly and exercise caution while applying force to prevent any harm or injury.

We are here to help!

Looking for a part not listed here?