Please note that the item you have bought is a 115V.

Parker Ptfe Tubing | Raptor Supplies Worldwide

PARKER PTFE Tubing

High-temperature tubings provide excellent vibration damping properties at both sonic and ultrasonic frequencies. Featutre fluoroplastic construction designed in accordance with AMS 3653 requirements

Filter

Parker PTFE tubing is suitable for handling high working temperatures & pressures, making it ideal for extreme environments. These tubes have a low coefficient of friction as opposed to other ... Read More

PARKER -

Tubing, 25 ft. Length, 1/32 Inch Wall Thickness, PTFE, Natural

ModelItemPrice (ex. VAT)
201-0500100-NT-25CH9ABH$78.54

Features

  • Parker 201 Series flexible, high-temperature tubing is designed to operate at a maximum temperature of 500 deg F.
  • These fluoroplastic tubes offer chemical inertness and non-wetting & non-leaching properties, making them ideal for a wide range of instrumentation tubing equipment.
  • They are ideal for fluid handling, chemical transfer, compressed air / inert gas, instrumentation and processing applications.

Standards and Approvals

  • 21 CFR 177.1550
  • USP Class VI
  • UL 94 V-0

Frequently Asked Questions

What lengths is the tubing supplied in?

This smooth bore tubing is supplied in lengths up to 25 feet.

Why does PTFE tubing have a non-stick surface?

PTFE tubing has a non-stick surface to facilitate flow and eliminate deposit build-up.

We are here to help!

Looking for a part not listed here?