Please note that the item you have bought is a 115V.

PTAC and PTHP Accessories | Raptor Supplies Worldwide

PTAC And PTHP Accessories

Filter

FRIEDRICH -

Architectural Grille

Friedrich architectural grilles are used to cover wall holes & opening such as air conditioner sleeves, plenum and cutouts. The cutouts allow passage of air in both directions and protect AC coin fins from damage. Friedrich power cords have plastic / polymer outer coatings for insulation and safety. Choose from a wide range of architectural grilles, available in beige, clear & white colours on Raptor Supplies.

StyleModelAmpsColorItemNEMA Plug ConfigurationVoltagePrice (ex. VAT)
APXBG-BeigeArchitectural Grille--$257.21
BPXAA-ClearArchitectural Grille--$224.26
CVPAL2--Architectural Grille--$419.59
DPXPC26515A15WhitePTAC Power Cord6-15P265 VAC$69.85
DPXPC23015A15WhitePTAC Power Cord6-15P230/208 VAC$107.88
DPXPC26520A20WhitePTAC Power Cord7-20P265 VAC$77.66
DPXPC23020A20WhitePTAC Power Cord6-20P230/208 VAC$118.56
FRIEDRICH -

Powered Subbases

Friedrich powered subbases are ideal for providing a base to mount air conditioners in office buildings and medical institutions. These electrical subbases can be installed onto walls less than six inches thick and have electrical knockouts for connecting circuit breakers or power disconnect switches. They have field wiring access for easy setup & maintenance. Choose from a wide range of these steel subbases, available in 15, 20 & 30A variants on Raptor Supplies.

StyleModelAmpsVoltagePrice (ex. VAT)
APXSB2651515265 VAC$279.53
APXSB2302020230 VAC$267.34
APXSB2653030265 VAC$298.16
APXSB2303030230 VAC$280.63
FRIEDRICH -

Optional Cord

Friedrich optional cords serve as installation accessories for wall mounting air conditioners. They provide wiring for AC units to an electrical source. These cords are available in 1.25 and 5 inch width options on Raptor Supplies.

StyleModelNEMA Plug ConfigurationVoltageWidthPrice (ex. VAT)
APXPC230306-30R208/230 VAC5"$144.31
BPXPC265307-30R265 VAC1.25"$71.93
FRIEDRICH -

Wall Plenum

Friedrich manufactures air conditioner wall plenums for installation into a wall opening to hold vertical packaged air conditioner chassis. The chassis slides into the wall plenum & is sealed via a gasket to eliminate vibrational noise. These units consist of an interior & an exterior plenum to provide a snug fit between the chassis & the wall.

StyleModelDepthPrice (ex. VAT)
AVPAWP1-85-1/2 to 8"$457.93
AVPAWP1-148 to 14"$576.49
FRIEDRICH -

Conduit Kit With Junction Box, 9 Inch Height, 9 Inch Width

ModelItemPrice (ex. VAT)
PXCJAAB3XVQ$93.18
FRIEDRICH -

Standard Grille Anodized Silver

ModelItemPrice (ex. VAT)
PXGAAB3XVJ$112.15
FRIEDRICH -

Air Grill / Access Panel, 29 Inch Width, 58 Inch Height

ModelItemPrice (ex. VAT)
VPRG4AC2CPE$652.21
FRIEDRICH -

Decorative Non Powered Subbase, 43 inch Width, 6 Inch Depth

ModelItemPrice (ex. VAT)
PXSBAAB3XVP$182.84
FRIEDRICH -

Condensate Drain Kit - Pack of 10

ModelItemPrice (ex. VAT)
PXDR10AB3XVL$301.29
FRIEDRICH -

Remote Thermostat Escutcheon Kit, 10 Pc

ModelItemPrice (ex. VAT)
PDXRTAAE8KWD$69.18
FRIEDRICH -

Insulated Wall Sleeve, 16 Inch Height, 42 Inch Width

ModelItemPrice (ex. VAT)
PDXWSAAB3XVM$291.16

PTAC And PTHP Accessories

PTAC & PTHP accessories from Friedrich provide all-in-one cooling & heating solutions. They include architectural grilles, condensate drain kits, conduit kits with junction boxes, decorative subbases, drain pans, insulated wall sleeves, optional cords, PTAC power cords & remote thermostats, wall plenum & thermostats, and more. Friedrich powered subbases provide a base for mounting air conditioners. These subbases are equipped with electrical knockouts for connecting power disconnect switches or circuit breakers and can be installed onto walls having less than six inch thickness. They feature steel construction for corrosion resistance and offer field wiring access to ensure easy setup & maintenance. The brand's wall plenums are installed into wall openings for holding the exterior portion of a VPAC's chassis. These units feature an interior & an exterior plenum to ensure a snug fit between the wall and the chassis.

We are here to help!

Looking for a part not listed here?