Please note that the item you have bought is a 115V.

Pressure Washer Wands & Spray Guns | Raptor Supplies Worldwide

Pressure Washer Spray Guns And Wands

Filter

Pressure washer spray guns and wands are used with pressure washers for efficiently cleaning surfaces and used to control the pressure and spray pattern of water. Raptor Supplies offers a wide range ... Read More

StyleModelPrice (ex. VAT)
AAW-7018-1800$378.18
RFQ
AAW-7018-1200$323.64
RFQ
AAW-7018-2400$509.09
RFQ
A.R. NORTH AMERICA -

Dual Extension Lances

StyleModelLengthMaterialMax. FlowMax. PressureOutletPrice (ex. VAT)
AAL33336"Zinc-Plated Steel10.5 gpm3650 psi1/4" FNPT$115.68
BAL344LS-VPKIT40"Stainless Steel11.0 gpm4000 psi1/4" Q.C.$173.29
DIXON -

Pressure Spray Guns

StyleModelPrice (ex. VAT)
AHPSGHD$144.10
RFQ
BHPSGL$63.94
RFQ
CHPSG$104.34
RFQ
DHPSGW$106.80
RFQ
EAL9$101.38
RFQ
GUARDAIR -

Steel Wands

StyleModelPrice (ex. VAT)
AN625$24.59
BN639W$282.14
RFQ
BN692W$169.30
RFQ
GUARDAIR -

Gulper Wands

StyleModelHeightLengthWidthPrice (ex. VAT)
AN6951.5"18.5"1.5"$71.16
RFQ
AN6752"18.1"2"$102.78
A.R. NORTH AMERICA -

Insulated Extension Lance 5000 Psi

StyleModelLengthPrice (ex. VAT)
AAL323X24"$28.05
BAL324XX36"$30.28
CAL36136"$50.06
DAL325X48"$40.44
EAL36248"$64.60
FAL326X59"$50.36
A.R. NORTH AMERICA -

Telescoping Wand, Fiberglass

StyleModelLengthPrice (ex. VAT)
AARTEL-1818ft.$261.90
RFQ
AARTEL-2424ft.$392.94
RFQ
T&S -

Water Guns

StyleModelPrice (ex. VAT)
AMV-2516-21$506.00
BMV-3516-22$318.00
BMV-3516-24$298.00
CMV-2522-44$466.00
CMV-2522-34$466.00
CMV-2522-24$466.00
CMV-2522-22$506.00
AMV-2516-44$466.00
AMV-2516-34$472.00
AMV-2516-31$506.00
BMV-3516-21$313.00
AMV-2516-22$506.00
CMV-2522-42$506.00
CMV-2522-41$506.00
CMV-2522-32$506.00
CMV-2522-31$506.00
CMV-2522-21$506.00
AMV-2516-42$506.00
AMV-2516-41$506.00
AMV-2516-32$506.00
AMV-2516-24$466.00
DMV-3516-25$249.00
MI-T-M -

Wands

StyleModelPrice (ex. VAT)
A16-0439$59.88
RFQ
B16-0418$54.59
RFQ
MI-T-M -

Guns

StyleModelPrice (ex. VAT)
A16-0441$65.20
B851-0432$106.70
RFQ
C16-0343$164.80
RFQ
GRAINGER -

Spray Guns

StyleModelLengthMax. Fluid Temp.OutletPrice (ex. VAT)
AMV925-MV7020"320 Degrees F22mm$78.41
BMV925-LANCE43.75"140 Degrees F1/4" FNPT$92.00
HYDE -

Pressure Washer Wands

StyleModelInletLengthMaterialMax. FlowMax. PressurePrice (ex. VAT)
A284501/4" MNPT40"Stainless Steel10.0 gpm4000 psi$179.29
A284401/4" MNPT40"Chrome Plated10.0 gpm4000 psi$159.51
B2843022mm MNPT28"Chrome Plated8.0 gpm3200 psi$143.29
A.R. NORTH AMERICA -

Spray Gun 7-1/2 Inch 5075 Psi

ModelItemPrice (ex. VAT)
AL36AA8AFR$66.51
DIXON -

Spray Gun Kit 30 Inch 3000 Psi

ModelItemPrice (ex. VAT)
BIT-KITAB2JUP$152.28
GUARDAIR -

Vacuum Wand, Material Mover, 2.5 Inch Internal Diameter, 15 Feet Length

ModelItemPrice (ex. VAT)
MM240CE8NBF$398.84
APPROVED VENDOR -

Spray Gun 5075 Psi

ModelItemPrice (ex. VAT)
MV2012AB2JRF$95.63
A.R. NORTH AMERICA -

Extension Lance 24 Inch 5000 Psi

ModelItemPrice (ex. VAT)
AL248-CAB2JRU$43.03
A.R. NORTH AMERICA -

Spray Gun Kit 42 Inch 4000 Psi

ModelItemPrice (ex. VAT)
AL200-KITAB2JUN$313.76
MI-T-M -

Extension Wand 48 Inch 6000 Psi

ModelItemPrice (ex. VAT)
851-0396AE4CZY$247.60
A.R. NORTH AMERICA -

Weep Style Spray Gun 4500 Psi

ModelItemPrice (ex. VAT)
AL19WAB2JUM$73.09
MI-T-M -

Spray Gun 8700 Psi

ModelItemPrice (ex. VAT)
16-0447AE4CZW$961.55
12

Pressure Washer Spray Guns And Wands

Pressure washer spray guns and wands are used with pressure washers for efficiently cleaning surfaces. Raptor Supplies offers a broad range of pressure washer spray guns and wands from brands like AR North America, AR Blue Clean, Grainger, Guardair, Mi-T-M and T&S. These pressure washer wands feature an easy pull trigger to reduce hand fatigue. AR North America telescoping lances can be extended to lengths of 18 to 24 ft. These lances have a maximum pressure of 4000 psi and flow of 7 gpm, with the water being carried through single steel braided, 1/4 inch hoses. Choose from a wide range of pressure washer wands and spray guns, available in lengths ranging from 4 to 60 inches and 18 to 24 ft, respectively.

Features

T&S Water Guns:

  • They feature stainless steel construction with a blue rubber cover for structural rigidity and resisting corrosion on exposed surfaces.
  • These pressure washer guns and wands have a rear / front trigger for spraying.
  • They can be operated at pressures up to 125 psi.

MI-T-M 8700 PSI Spray Guns:

  • It can be operated at pressures up to 8700 psi.
  • This pressure washer spray gun has a 3/8 inch FNPT inlet for nozzle connection.
  • It provides a nozzle flow of 21 GPM.

Dixon Pressure Spray Guns:

  • These pressure washer spray guns have working pressures ranging from 3700 to 5800 psi.
  • They are equipped with a 3/8 inch female inlet port for nozzle connection.
  • Selected models come with an extension for streaming fluid in tough areas.

Frequently Asked Questions

How to maintain the spray gun system?

  • Use a firm bristle brush to clean the outside of the air cap and fluid tip.
  • Use a toothpick or broom straw to clean the holes in the caps if necessary.
  • Never use a hard or wired object as it might scrape or create burr holes, distorting the spray pattern.
  • Remove excess material at the source, then flush with an appropriate solvent to clean fluid passageways.
  • Clean the outside of the pistol using a cloth dipped in solvent.
  • Never entirely submerge in solvent since it can damage lubricants and packings.

How do pressure washer spray guns work?

Pressure washer spray guns use high-pressure water from a pump to create a spray for cleaning. The water is pressurised in the pump and then forced through a small nozzle, which creates a high-velocity spray.

We are here to help!

Looking for a part not listed here?