Please note that the item you have bought is a 115V.

Pressure Regulators | Raptor Supplies Worldwide

Pressure Regulators

Filter

Vacuum Valves, Type D-51
Item: CN7TVP
$771.15 - $2,537.04 /unit (ex. VAT)
See 6 Variants
Pressure Regulators
AIR SYSTEMS INTERNATIONAL

Pressure Regulators

Item: CM9NRW
$216.33 - $816.00 /unit (ex. VAT)
See 6 Variants
Brass Pressure Regulator, for Water and Fuel, A Series
Item: AJ4DAA
$384.36 - $480.10 /unit (ex. VAT)
See 20 Variants
Pressure Regulator, for Water, 215 Series
Item: AJ3QPM
$604.84 - $614.45 /unit (ex. VAT)
See 2 Variants
Pressure Regulator, for Water, 560 Series
Item: AJ3RCC
$109.31 - $113.44 /unit (ex. VAT)
See 5 Variants
Cast Iron Pilot-Operated Pressure Regulator, E Series
Item: AJ3HKP
$1,631.16 - $3,120.31 /unit (ex. VAT)
See 19 Variants
Cast Iron Direct Acting Pressure Regulator, D50 Series
Item: AJ3HND
$304.39 - $1,763.53 /unit (ex. VAT)
See 20 Variants
Pressure Regulator, 263A Series, 2-1/8
Item: AJ4ARN
$828.76 - $955.56 /unit (ex. VAT)
See 12 Variants
PR Series Pressure Regulator
Item: AJ4BXA
$600.55 - $2,307.56 /unit (ex. VAT)
See 10 Variants
G60 Series Cryogenic Valves
Item: CN3XVX
$2,377.31 - $11,862.11 /unit (ex. VAT)
See 190 Variants
G60 Series Pressure Regulators
Item: CN3XVW
$1,231.64 - $10,551.27 /unit (ex. VAT)
See 232 Variants
D53 Series Pressure Regulators
Item: CN3XVE
$378.55 - $6,528.00 /unit (ex. VAT)
See 16 Variants
D51 Series Pressure Regulators
Item: CN3XVC
$787.64 - $2,598.55 /unit (ex. VAT)
See 12 Variants
UPR Series Ultra Pure Pressure Regulators
Item: CH9BDT
$1,976.55 - $5,813.82 /unit (ex. VAT)
See 8 Variants
D52 Series Pressure Regulators
Item: CN3XVD
$787.64 - $2,598.55 /unit (ex. VAT)
See 6 Variants
E55 Series Pressure Regulators
Item: CN3XVF
$987.27 - $2,719.42 /unit (ex. VAT)
See 173 Variants
E55 Series Cryogenic Valves
Item: CN3XVG
$2,273.75 - $2,878.84 /unit (ex. VAT)
See 16 Variants
FR Series Pressure Valves
Item: CN3XVJ
$1,022.18 - $6,425.45 /unit (ex. VAT)
See 356 Variants
FR Series Pressure Regulators
Item: CN3XVL
$1,589.45 - $6,751.42 /unit (ex. VAT)
See 15 Variants
Lead Free Brass Water Pressure Regulator Valve, for Water, LFN223B Series
Item: AJ3RFZ
$2,961.13 - $3,749.99 /unit (ex. VAT)
See 2 Variants
LF263A Series Small Pressure Regulators
Item: CH9CPZ
$195.50 - $581.14 /unit (ex. VAT)
See 21 Variants
12...78

Pressure Regulators

Pressure regulators are valves that control the pressure of a fluid or gas and are ideal for the water management, construction, chemical and food industries. Raptor Supplies offers a wide range of pressure regulators from brands like Cash Valve, Plast-O-Matic, Watts and Spence. Cash Valve brass and bronze regulators are ideal for medium to high pressure applications and feature water resistant construction. These regulators reduce high inlet pressures, which lowers the outlet pressures within close limits. They feature an easily removable disc for fast repairs and screwed-in cylinder body seat which ensures easy removal. These pressure regulators incorporate an aspirating action to achieve exceptional regulation at very high flow rates. Hayward PR Series pressure regulators are available in PVC and CPVC construction variants. These pressure regulators are hand adjustable and require no tools for service or operation. They prevent downstream pressure from exceeding the set pressure and can regulate pressures from 5 to 75 psi. These regulators come with an integrally moulded, threaded gauge port which provides an air-tight seal for leak-free operation.

We are here to help!

Looking for a part not listed here?