A | A2XBF0415C25#G | 10 psi | 1 to 5 VDC | 10 to 36 VDC | 1/2" NPT Female | 0 to 5 psi | Class 1, Div. 1 & 2 , Groups A, B, C, and D, Class 2, Div. 1 & 2 , Groups E, F, and G | 316 Stainless Steel | $805.34 | |
B | A2XBM0215C25#G | 10 psi | 1 to 5 VDC | 10 to 36 VDC | 1/4" NPT Male | 0 to 5 psi | Class 1, Div. 1 & 2 , Groups A, B, C, and D, Class 2, Div. 1 & 2 , Groups E, F, and G | 316 Stainless Steel | $805.34 | |
C | A2XBM0415C25#G | 10 psi | 1 to 5 VDC | 10 to 36 VDC | 1/2" NPT Male | 0 to 5 psi | Class 1, Div. 1 & 2 , Groups A, B, C, and D, Class 2, Div. 1 & 2 , Groups E, F, and G | 316 Stainless Steel | $805.34 | |
A | A2XBF0442C25#G | 10 psi | 4 to 20 mA at 12 to 30 VDC | 12 to 30 VDC | 1/2" NPT Female | 0 to 5 psi | Class 1, Div. 1 and 2, Groups A, B, C, and D, Class 1 and 2, Div 1 and 2, Groups E, F and G | 316L Stainless Steel | $878.33 | |
D | A2XBF0215C25#G | 10 psi | 1 to 5 VDC | 10 to 36 VDC | 1/4" NPT Female | 0 to 5 psi | Class 1, Div. 1 & 2 , Groups A, B, C, and D, Class 2, Div. 1 & 2 , Groups E, F, and G | 316 Stainless Steel | $805.34 | |
B | A2XBM0242C25#G | 10 psi | 4 to 20 mA at 12 to 30 VDC | 12 to 30 VDC | 1/4" NPT Male | 0 to 5 psi | Class 1, Div. 1 and 2, Groups A, B, C, and D, Class 1 and 2, Div 1 and 2, Groups E, F and G | 316L Stainless Steel | $878.33 | |
C | A2XBM0442C25#G | 10 psi | 4 to 20 mA at 12 to 30 VDC | 12 to 30 VDC | 1/2" NPT Male | 0 to 5 psi | Class 1, Div. 1 and 2, Groups A, B, C, and D, Class 1 and 2, Div 1 and 2, Groups E, F and G | 316L Stainless Steel | $878.33 | |
D | A2XBF0242C25#G | 10 psi | 4 to 20 mA at 12 to 30 VDC | 12 to 30 VDC | 1/4" NPT Female | 0 to 5 psi | Class 1, Div. 1 and 2, Groups A, B, C, and D, Class 1 and 2, Div 1 and 2, Groups E, F and G | 316L Stainless Steel | $878.33 | |
A | A2XBF0415C215#G&VAC | 30 psi | 1 to 5 VDC | 10 to 36 VDC | 1/2" NPT Female | 30" Hg Vac to 15 Psi | Class 1, Div. 1 & 2 , Groups A, B, C, and D, Class 2, Div. 1 & 2 , Groups E, F, and G | 316 Stainless Steel | $805.34 | |
D | A2XBF0242C215#G | 30 psi | 4 to 20 mA at 12 to 30 VDC | 12 to 30 VDC | 1/4" NPT Female | 0 to 15 psi | Class 1, Div. 1 and 2, Groups A, B, C, and D, Class 1 and 2, Div 1 and 2, Groups E, F and G | 316L Stainless Steel | $878.33 | |
D | A2XBF0215C215#G&VAC | 30 psi | 1 to 5 VDC | 10 to 36 VDC | 1/4" NPT Female | 30" Hg Vac to 15 Psi | Class 1, Div. 1 & 2 , Groups A, B, C, and D, Class 2, Div. 1 & 2 , Groups E, F, and G | 316 Stainless Steel | $805.34 | |
C | A2XBM0415C215#G | 30 psi | 1 to 5 VDC | 10 to 36 VDC | 1/2" NPT Male | 0 to 15 psi | Class 1, Div. 1 & 2 , Groups A, B, C, and D, Class 2, Div. 1 & 2 , Groups E, F, and G | 316 Stainless Steel | $805.34 | |
A | A2XBF0442C215#G&VAC | 30 psi | 4 to 20 mA at 12 to 30 VDC | 12 to 30 VDC | 1/2" NPT Female | 30" Hg Vac to 15 Psi | Class 1, Div. 1 and 2, Groups A, B, C, and D, Class 1 and 2, Div 1 and 2, Groups E, F and G | 316L Stainless Steel | $878.33 | |
A | A2XBF0415C215#G | 30 psi | 1 to 5 VDC | 10 to 36 VDC | 1/2" NPT Female | 0 to 15 psi | Class 1, Div. 1 & 2 , Groups A, B, C, and D, Class 2, Div. 1 & 2 , Groups E, F, and G | 316 Stainless Steel | $805.34 | |
B | A2XBM0215C215#G&VAC | 30 psi | 1 to 5 VDC | 10 to 36 VDC | 1/4" NPT Male | 30" Hg Vac to 15 Psi | Class 1, Div. 1 & 2 , Groups A, B, C, and D, Class 2, Div. 1 & 2 , Groups E, F, and G | 316 Stainless Steel | $805.34 | |
D | A2XBF0215C215#G | 30 psi | 1 to 5 VDC | 10 to 36 VDC | 1/4" NPT Female | 0 to 15 psi | Class 1, Div. 1 & 2 , Groups A, B, C, and D, Class 2, Div. 1 & 2 , Groups E, F, and G | 316 Stainless Steel | $805.34 | |
D | A2XBF0242C215#G&VAC | 30 psi | 4 to 20 mA at 12 to 30 VDC | 12 to 30 VDC | 1/4" NPT Female | 30" Hg Vac to 15 Psi | Class 1, Div. 1 and 2, Groups A, B, C, and D, Class 1 and 2, Div 1 and 2, Groups E, F and G | 316L Stainless Steel | $878.33 | |
C | A2XBM0442C215#G | 30 psi | 4 to 20 mA at 12 to 30 VDC | 12 to 30 VDC | 1/2" NPT Male | 0 to 15 psi | Class 1, Div. 1 and 2, Groups A, B, C, and D, Class 1 and 2, Div 1 and 2, Groups E, F and G | 316L Stainless Steel | $878.33 | |
B | A2XBM0242C215#G | 30 psi | 4 to 20 mA at 12 to 30 VDC | 12 to 30 VDC | 1/4" NPT Male | 0 to 15 psi | Class 1, Div. 1 and 2, Groups A, B, C, and D, Class 1 and 2, Div 1 and 2, Groups E, F and G | 316L Stainless Steel | $878.33 | |
B | A2XBM0242C215#G&VAC | 30 psi | 4 to 20 mA at 12 to 30 VDC | 12 to 30 VDC | 1/4" NPT Male | 30" Hg Vac to 15 Psi | Class 1, Div. 1 and 2, Groups A, B, C, and D, Class 1 and 2, Div 1 and 2, Groups E, F and G | 316L Stainless Steel | $878.33 | |
B | A2XBM0215C215#G | 30 psi | 1 to 5 VDC | 10 to 36 VDC | 1/4" NPT Male | 0 to 15 psi | Class 1, Div. 1 & 2 , Groups A, B, C, and D, Class 2, Div. 1 & 2 , Groups E, F, and G | 316 Stainless Steel | $805.34 | |
A | A2XBF0442C215#G | 30 psi | 4 to 20 mA at 12 to 30 VDC | 12 to 30 VDC | 1/2" NPT Female | 0 to 15 psi | Class 1, Div. 1 and 2, Groups A, B, C, and D, Class 1 and 2, Div 1 and 2, Groups E, F and G | 316L Stainless Steel | $878.33 | |
C | A2XBM0442C215#G&VAC | 30 psi | 4 to 20 mA at 12 to 30 VDC | 12 to 30 VDC | 1/2" NPT Male | 30" Hg Vac to 15 Psi | Class 1, Div. 1 and 2, Groups A, B, C, and D, Class 1 and 2, Div 1 and 2, Groups E, F and G | 316L Stainless Steel | $878.33 | |
C | A2XBM0415C215#G&VAC | 30 psi | 1 to 5 VDC | 10 to 36 VDC | 1/2" NPT Male | 30" Hg Vac to 15 Psi | Class 1, Div. 1 & 2 , Groups A, B, C, and D, Class 2, Div. 1 & 2 , Groups E, F, and G | 316 Stainless Steel | $805.34 | |
B | A2XBM0242C230#G | 60 psi | 4 to 20 mA at 12 to 30 VDC | 12 to 30 VDC | 1/4" NPT Male | 0 to 30 psi | Class 1, Div. 1 and 2, Groups A, B, C, and D, Class 1 and 2, Div 1 and 2, Groups E, F and G | 316L Stainless Steel | $878.33 | |