GR Form Flex Couplings
TB WOODS

Hp Rating @ 100 Rpm Angular Misalignment Free End Float Max. Rpm Max. Bore Dimension B Dimension D Dimension F Price
17 hp 0.5° 0.014" 8000 RPM 3 1/8" 5 2/5" 2/5" 2 1/2" RFQ
33 hp 0.5° 0.015" 7400 RPM - 6.55" 0.55" 3" RFQ
51 hp 0.5° 0.015" 6600 RPM 3.188" 6.62" 0.62" 3 1/2" RFQ
73 hp 0.5° 0.025" 6100 RPM 3 3/4" 6.62" 0.62" 3 3/4" RFQ
127 hp 0.5° 1/25" 5500 RPM 3 3/4" 9.14" 0.89" 4.13" RFQ
190 hp 0.33° 1/25" 5200 RPM 4 1/2" 9 1/4" 1 1/4" 4 1/4" RFQ
301 hp 0.33° 0.05" 4600 RPM 4 1/2" 10.98" 0.98" 5" RFQ
476 hp 0.33° 0.05" 4200 RPM 190" 13 12/25" 0.98" 6 1/4" RFQ
690 hp 0.33° 0.055" 3800 RPM 200" 15.09" 1.09" 7" RFQ
1015 hp 0.33° 0.06" 3600 RPM 220" 15.82" 1 8/25" 7 1/4" RFQ
1317 hp 0.33° 0.065" 3300 RPM 234" 18.39" 1.39" 8 1/2" RFQ
1904 hp 0.33° 0.07" 3100 RPM 10" 19 14/25" 1 14/25" 9" RFQ
3173 hp 0.33° 0.09" 2800 RPM 10 3/8" 25 16/25" 1.89" 11 22/25" RFQ
3967 hp 0.33° 0.1" 2700 RPM 11" 25.95" 1.95" 12" RFQ
4760 hp 0.33° 0.1" 2500 RPM 11 1/2" 27 16/25" 2.14" 12 3/4" RFQ
6347 hp 0.33° 3/25" 2300 RPM 15 3/4" 32.58" 2.58" 15" RFQ