Solution Series Remachinable One Piece Split Couplings, Metric, Stainless Steel
STAFFORD MFG

Screw Size Bore Size Total Length Pilot Hole Size Keyway A Type Screw Material Screw Material Grade Price
M3 x 0.5 x 8 8 mm 30 mm 5.953 mm - Low Profile Stainless Steel Grade 18-8 $44.63
M3 x 0.5 x 8 8 mm 30 mm 5.953 mm 2 mm Low Profile Stainless Steel Grade 18-8 $62.58
M3 x 0.5 x 10 10 mm 35 mm 6 mm - Low Profile Stainless Steel Grade 18-8 $47.28
M3 x 0.5 x 10 10 mm 35 mm 6 mm 3 mm Low Profile Stainless Steel Grade 18-8 $50.35
M4 x 0.7 x 12 12 mm 45 mm - 5 mm Low Profile Stainless Steel Grade 18-8 $71.61
M4 x 0.7 x 12 12 mm 45 mm 6 mm - Low Profile Stainless Steel Grade 18-8 $61.04
M5 x 0.8 x 16 16 mm 50 mm - - Low Profile Stainless Steel Grade 18-8 $79.08
M5 x 0.8 x 16 16 mm 50 mm 6 mm - Low Profile Stainless Steel Grade 18-8 $67.99
M6 x 1.0 x 18 - 90 mm 12.303 mm - Low Profile Stainless Steel Grade 18-8 $137.50
M6 x 1.0 x 16 20 mm - - - Low Profile Stainless Steel Grade 18-8 $171.06
M6 x 1.0 x 16 20 mm 65 mm - - Low Profile Stainless Steel Grade 18-8 $92.49
M6 x 1.0 x 16 25 mm 65 mm 9.128 mm - Low Profile Stainless Steel Grade 18-8 $103.13
M6 x 1.0 x 16 25 mm 65 mm 9.128 mm 8 mm Low Profile Stainless Steel Grade 18-8 $101.82
M6 x 1.0 x 16 30 mm - 9.128 mm 8 mm Low Profile Stainless Steel Grade 18-8 $109.39
M6 x 1.0 x 16 30 mm 75 mm 9.128 mm - Low Profile Stainless Steel Grade 18-8 $103.13
M6 x 1.0 x 18 35 mm - 9.128 mm - Low Profile Stainless Steel Grade 18-8 $112.72
M6 x 1.0 x 18 35 mm 80 mm 9.128 mm 10 mm Low Profile Stainless Steel Grade 18-8 $137.50
M6 x 1.0 x 18 40 mm 90 mm - - Low Profile Stainless Steel Grade 18-8 $156.81
M8 x 1.25 x 25 45 mm 105 mm - - Low Profile Stainless Steel Grade 18-8 $189.39
M8 x 1.25 x 25 45 mm 105 mm 12.303 mm 14 mm Low Profile Stainless Steel Grade 18-8 $206.25
M8 x 1.25 x 25 50 mm - - - Low Profile Stainless Steel Grade 18-8 $223.00
M8 x 1.25 x 25 50 mm 120 mm 12.303 mm 14 mm Low Profile Stainless Steel Grade 18-8 $252.16