Signature Series Two Piece Split Rigid Shaft Couplings, Steel
STAFFORD MFG

Type Screw Size Total Length Bore Size Torque Keyway Size Bore Size A Bore Size B Price
Low Profile M3 x 0.5 x 8 30 mm 6 mm - 2 mm - - $137.50
Low Profile M3 x 0.5 x 8 30 mm 6 mm 6.41 N-m - - - $68.75
Low Profile M3 x 0.5 x 8 30 mm 8 mm - 2 mm - - $137.50
Low Profile M3 x 0.5 x 8 30 mm 8 mm 8.54 N-m - - - $68.75
Low Profile M3 x 0.5 x 10 35 mm 9 mm - 3 mm - - $137.50
Low Profile M3 x 0.5 x 10 35 mm 9 mm 9.61 N-m - - - $70.72
Low Profile M3 x 0.5 x 10 35 mm 10 mm - 3 mm - - $75.40
Low Profile M3 x 0.5 x 10 35 mm 10 mm 10.68 N-m - - - $48.81
Low Profile M4 x 0.7 x 12 45 mm 12 mm - 4 mm - - $137.50
Low Profile M4 x 0.7 x 12 45 mm 12 mm 22.95 N-m - - - $49.65
Low Profile M4 x 0.7 x 16 50 mm 14 mm - 5 mm - - $20.63
Low Profile M4 x 0.7 x 16 50 mm 14 mm 26.78 N-m - - - $85.94
Low Profile M5 x 0.8 x 16 - 16 mm 53.38 N-m - - - $65.32
Low Profile M5 x 0.8 x 16 50 mm 15 mm - 5 mm - - $137.50
Low Profile M5 x 0.8 x 16 50 mm 15 mm 50.04 N-m - - - $85.94
Low Profile M5 x 0.8 x 16 50 mm 16 mm - 5 mm - - $100.98
Low Profile M5 x 0.8 x 16 60 mm - - 6 mm - - $137.50
Low Profile M5 x 0.8 x 16 60 mm 18 mm 60.05 N-m - - - $85.94
Low Profile M6 x 1.0 x 16 65 mm 20 mm - 6 mm - - $97.76
Low Profile M6 x 1.0 x 16 65 mm 20 mm 124.55 N-m - - - $62.62
Low Profile M6 x 1.0 x 16 65 mm 25 mm - 8 mm - - $121.43
Low Profile M6 x 1.0 x 16 65 mm 25 mm 155.69 N-m - - - $93.70
Low Profile M6 x 1.0 x 18 75 mm 30 mm - 8 mm - - $137.50
Low Profile M6 x 1.0 x 18 75 mm 30 mm 186.83 N-m - - - $116.48
Low Profile M6 x 1.0 x 18 80 mm 35 mm - 10 mm - - $154.69
Low Profile M6 x 1.0 x 18 80 mm 35 mm 217.96 N-m - - - $93.42
Low Profile M6 x 1.0 x 18 90 mm 40 mm - 12 mm - - $209.21
Low Profile M6 x 1.0 x 18 90 mm 40 mm 249.1 N-m - - - $164.06
Low Profile M8 x 1.25 x 25 - 50 mm 455.94 N-m - - - $162.51
Low Profile M8 x 1.25 x 25 105 mm 45 mm - 14 mm - - $218.75
Low Profile M8 x 1.25 x 25 105 mm 45 mm 410.35 N-m - - - $191.41
Low Profile M8 x 1.25 x 25 120 mm 50 mm - 14 mm - - $171.88
Low Profile #4-40 x 3/8 1 1/8" 1/4" 50 lbs.-in. - - - $110.75
High Strength #4-40 x 3/8 1 1/4" 1/4" 50 lbs.-in. - - - $44.50
Low Profile #6-32 x 3/8 - - 80 lbs.-in. - 3/8" 1/4" RFQ
Low Profile #6-32 x 3/8 1 3/8" 3/8" 120 lbs.-in. - - - $46.24
High Strength #6-32 x 3/8 1 5/8" - 80 lbs.-in. - 3/8" 1/4" $85.94
High Strength #6-32 x 3/8 1 5/8" 3/8" 120 lbs.-in. - - - $43.75
Low Profile #8-32 x 1/2 1 3/4" - 150 lbs.-in. - 1/2" 3/8" $55.69
Low Profile #8-32 x 1/2 1 3/4" 1/2" - 1/8" - - $59.59
Low Profile #8-32 x 1/2 1 3/4" 1/2" 200 lbs.-in. - - - $50.88
High Strength #8-32 x 1/2 1 7/8" - 150 lbs.-in. - 1/2" 3/8" $43.75
High Strength #8-32 x 1/2 1 7/8" 1/2" - 1/8" - - $79.65
High Strength #8-32 x 1/2 1 7/8" 1/2" 200 lbs.-in. - - - $49.22
Low Profile #10-32 x 5/8 - 5/8" - 3/16" - - $66.85
Low Profile #10-32 x 5/8 2" - 400 lbs.-in. - 5/8" 1/2" $53.47
Low Profile #10-32 x 5/8 2" 5/8" 500 lbs.-in. - - - $73.41
High Strength #10-32 x 5/8 2 1/4" - - - 5/8" 1/2" $60.16
High Strength #10-32 x 5/8 2 1/4" - 400 lbs.-in. - 5/8" 1/2" $54.69
High Strength #10-32 x 5/8 2 1/4" 5/8" - 3/16" - - $60.16
High Strength #10-32 x 5/8 2 1/4" 5/8" 500 lbs.-in. - - - $54.69
Low Profile 1/4"-28 x 5/8 - - 1500 lbs.-in. - 1 1/8" 1" RFQ
Low Profile 1/4"-28 x 5/8 2 1/4" - 750 lbs.-in. - 3/4" 1/2" $60.42
Low Profile 1/4"-28 x 5/8 2 1/4" - 937.5 lbs.-in. - 3/4" 5/8" $64.61
Low Profile 1/4"-28 x 5/8 2 1/4" 3/4" - - - - $101.63
Low Profile 1/4"-28 x 5/8 2 1/4" 3/4" 1125 lbs.-in. - - - $61.06
Low Profile 1/4"-28 x 5/8 2 1/2" - 937.5 lbs.-in. - 7/8" 5/8" $71.95
Low Profile 1/4"-28 x 5/8 2 1/2" 7/8" - 3/16" - - $95.15
Low Profile 1/4"-28 x 5/8 2 1/2" 7/8" 1312.5 lbs.-in. - - - $85.94
Low Profile 1/4"-28 x 5/8 3" - 750 lbs.-in. - 1" 1/2" $74.82
Low Profile 1/4"-28 x 5/8 3" - 1125 lbs.-in. - 1" 3/4" $122.78
Low Profile 1/4"-28 x 5/8 3" 1" - 1/4" - - $91.82
Low Profile 1/4"-28 x 5/8 3" 1" 1500 lbs.-in. - - - $75.22
Low Profile 1/4"-28 x 5/8 3 1/8" 1 1/8" 1687.5 lbs.-in. - - - $103.13
Low Profile 1/4"-28 x 5/8 3 1/4" - 1500 lbs.-in. - 1 1/4" 1" $86.15
Low Profile 1/4"-28 x 5/8 3 1/4" 1 1/4" - 1/4" - - $140.28
Low Profile 1/4"-28 x 5/8 3 1/4" 1 1/4" 1875 lbs.-in. - - - $148.33
Low Profile 1/4"-28 x 5/8 3 1/2" 1 3/8" - 5/16" - - $81.67
Low Profile 1/4"-28 x 5/8 3 1/2" 1 3/8" 2062.5 lbs.-in. - - - $71.39
Low Profile 1/4"-28 x 5/8 3 5/8" - 1500 lbs.-in. - 1 3/8" 1" RFQ
Low Profile 1/4"-28 x 5/8 3 3/4" - 1500 lbs.-in. - 1 1/2" 1" $106.99
Low Profile 1/4"-28 x 5/8 3 3/4" 1 1/2" - 3/8" - - $130.13
Low Profile 1/4"-28 x 5/8 3 3/4" 1 1/2" 2250 lbs.-in. - - - $111.11
High Strength 1/4"-28 x 3/4 2 5/8" - - - 3/4" 1/2" $74.32
High Strength 1/4"-28 x 3/4 2 5/8" - - 3/16" 3/4" 5/8" $73.83
High Strength 1/4"-28 x 3/4 2 5/8" - 750 lbs.-in. - 3/4" 1/2" $67.57
High Strength 1/4"-28 x 3/4 2 5/8" - 937.5 lbs.-in. - 3/4" 5/8" $85.94
High Strength 1/4"-28 x 3/4 2 5/8" 3/4" - 3/16" - - $62.34
High Strength 1/4"-28 x 3/4 2 5/8" 3/4" 1125 lbs.-in. - - - $56.67
High Strength 1/4"-28 x 3/4 2 7/8" - 937.5 lbs.-in. - 7/8" 5/8" $85.94
High Strength 1/4"-28 x 3/4 2 7/8" 7/8" 1312.5 lbs.-in. - - - $62.95
High Strength 1/4"-28 x 3/4 3" - - - 1" 3/4" $92.52
High Strength 1/4"-28 x 3/4 3" - 1125 lbs.-in. - 1" - $67.16
High Strength 1/4"-28 x 3/4 3" - 1500 lbs.-in. - - - $73.08
High Strength 1/4"-28 x 3/4 3" 1" - 1/4" - - $84.11
High Strength 1/4"-28 x 3/4 3 1/4" - 1500 lbs.-in. - 1 1/8" - $105.27
High Strength 1/4"-28 x 3/4 3 1/4" 1 1/8" 1687.5 lbs.-in. - - - $94.87
High Strength 1/4"-28 x 3/4 3 3/8" - - 1/4" 1 1/4" 1" $117.79
High Strength 1/4"-28 x 3/4 3 3/8" - 1500 lbs.-in. - 1 1/4" 1" $83.91
High Strength 1/4"-28 x 3/4 3 3/8" 1 1/4" - 1/4" - - $107.08
High Strength 1/4"-28 x 3/4 3 3/8" 1 1/4" 1875 lbs.-in. - - - $97.34
High Strength 1/4"-28 x 3/4 3 5/8" - - - 1 3/8" 1" $90.23
High Strength 1/4"-28 x 3/4 3 5/8" - 1500 lbs.-in. - 1 3/8" - $96.28
High Strength 1/4"-28 x 3/4 3 5/8" 1 3/8" - 5/16" - - $82.03
High Strength 1/4"-28 x 3/4 3 5/8" 1 3/8" 2062.5 lbs.-in. - - - $79.33
High Strength 1/4"-28 x 3/4 3 3/4" - - - 1 1/2" 1" $101.34
High Strength 1/4"-28 x 3/4 3 3/4" - 1500 lbs.-in. - 1 1/2" 1" $106.42
High Strength 1/4"-28 x 3/4 3 3/4" 1 1/2" - 3/8" - - $92.13
High Strength 1/4"-28 x 3/4 3 3/4" 1 1/2" 2250 lbs.-in. - - - $80.57
Low Profile 5/16"-24 x 1 4 1/8" 1 3/4" - 3/8" - - $348.40
Low Profile 5/16"-24 x 1 4 1/8" 1 3/4" 3937.5 lbs.-in. - - - $123.15
High Strength 5/16"-24 x 1 4 1/2" - 3375 lbs.-in. - 1 3/4" 1 1/2" $114.27
High Strength 5/16"-24 x 1 4 1/2" 1 3/4" - 3/8" - - $157.42
High Strength 5/16"-24 x 1 4 1/2" 1 3/4" 3937.5 lbs.-in. - - - $120.31
Low Profile 5/16"-24 x 1 4 1/2" 2" - 1/2" - - $375.05
Low Profile 5/16"-24 x 1 4 1/2" 2" 4500 lbs.-in. - - - $115.16
High Strength 5/16"-24 x 1 4 7/8" 2" 4500 lbs.-in. - - - $136.63