MJCC Series Jaw Coupling With Keyways
RULAND MANUFACTURING

Keyway Size Outside Dia. Coupling Size Bore Dia. Overall Coupling Length Bore Tolerance Length Through Bore Hub Material Grade Price
2 mm x 1 mm 25.4 mm MJC25 8 mm - 0 mm to 0.05 mm 11.9 mm Grade 2024 $73.90
2 mm x 1 mm 33.3 mm MJC33 8 mm - 0 mm to 0.05 mm 15 mm Grade 2024 $105.27
3 mm x 1.4 mm 1" MJC25 10 mm - 0 mm to 0.05 mm 11.9 mm Grade 2024 T351 $74.79
3 mm x 1.4 mm 1 5/8" Mjc41 10 mm - 0 mm to 0.05 mm 18 mm Grade 2024 T351 $126.93
3 mm x 1.4 mm 33.3 mm MJC33 10 mm - 0 mm to 0.05 mm 15 mm Grade 2024 $105.27
3.3 mm x 8 mm 50.8 mm MJC51 24 mm 61 mm 0 mm to +0.05 mm 20.8 mm 2024 $325.53
3.3 mm x 8 mm 69.9 mm MJC70 25 mm 33 mm 0 mm to 0.03 mm 33 mm 2024 $300.30
3.3 mm x 8 mm 69.9 mm MJC70 30 mm 33 mm 0 mm to 0.03 mm 33 mm 2024 $300.30
3.3 mm x 8 mm 79.4 mm MJC80 - 40.4 mm 0 mm to 0.03 mm 40.4 mm 2024 $345.35
3.3 mm x 8 mm 79.4 mm MJC80 30 mm 40.4 mm 0 mm to 0.03 mm 40.4 mm 2024 $345.35
3.3 mm x 10 mm 69.9 mm MJC70 35 mm 33 mm 0 mm to 0.03 mm 33 mm 2024 $300.30
3.3 mm x 10 mm 79.4 mm MJC80 35 mm 40.4 mm 0 mm to 0.03 mm 40.4 mm 2024 $345.35
3.3 mm x 12 mm 79.4 mm MJC80 40 mm 40.4 mm 0 mm to 0.03 mm 40.4 mm 2024 $345.35
3.3 mm x 12 mm 79.4 mm MJC80 45 mm 40.4 mm 0 mm to 0.03 mm 40.4 mm 2024 $345.35
4 mm x 1.8 mm 1" MJC25 12 mm - 0 mm to 0.05 mm 11.9 mm Grade 2024 T351 $76.28
4 mm x 1.8 mm 1 5/8" Mjc41 - - 0 mm to 0.05 mm 18 mm Grade 2024 T351 $129.62
4 mm x 1.8 mm 25.4 mm MJC25 11 mm - 0 mm to 0.05 mm 11.9 mm Grade 2024 $76.28
4 mm x 1.8 mm 33.3 mm MJC33 11 mm - 0 mm to 0.05 mm 15 mm Grade 2024 $103.51
4 mm x 1.8 mm 33.3 mm MJC33 12 mm - 0 mm to 0.05 mm 15 mm Grade 2024 $99.36
4 mm x 1.8 mm 41.3 mm Mjc41 11 mm - 0 mm to 0.05 mm 18 mm Grade 2024 $131.70
4 mm x 1.8 mm 50.8 mm MJC51 12 mm - 0 mm to 0.05 mm 20.8 mm Grade 2024 $204.12
5 mm x 2.3 mm 1 5/8" Mjc41 14 mm - 0 mm to 0.05 mm 18 mm Grade 2024 T351 $129.33
5 mm x 2.3 mm 1 5/8" Mjc41 16 mm - 0 mm to 0.05 mm 18 mm Grade 2024 T351 $128.56
5 mm x 2.3 mm 2 1/4" MJC57 16 mm - 0 mm to 0.05 mm 28.7 mm Grade 2024 T351 $252.45
5 mm x 2.3 mm 33.3 mm - 16 mm - - - - $105.27
5 mm x 2.3 mm 33.3 mm MJC33 14 mm - 0 mm to 0.05 mm 15 mm Grade 2024 $105.27
5 mm x 2.3 mm 33.3 mm MJC33 15 mm - 0 mm to 0.05 mm 15 mm Grade 2024 $105.27
5 mm x 2.3 mm 41.3 mm Mjc41 15 mm - 0 mm to 0.05 mm 18 mm Grade 2024 $131.74
5 mm x 2.3 mm 41.3 mm Mjc41 17 mm - 0 mm to 0.05 mm 18 mm Grade 2024 $156.85
5 mm x 2.3 mm 50.8 mm MJC51 14 mm - 0 mm to 0.05 mm 20.8 mm Grade 2024 $204.12
5 mm x 2.3 mm 50.8 mm MJC51 15 mm - 0 mm to 0.05 mm 20.8 mm Grade 2024 $204.12
5 mm x 2.3 mm 50.8 mm MJC51 16 mm - 0 mm to 0.05 mm 20.8 mm Grade 2024 $204.12
5 mm x 2.3 mm 57.2 mm MJC57 14 mm - 0 mm to 0.05 mm 28.7 mm Grade 2024 $269.22
5 mm x 2.3 mm 57.2 mm MJC57 15 mm - 0 mm to 0.05 mm 28.7 mm Grade 2024 $258.36
5 mm x 2.3 mm 57.2 mm MJC57 17 mm - 0 mm to 0.05 mm 28.7 mm Grade 2024 $326.39
6 mm x 2.8 mm 1 5/8" Mjc41 20 mm - 0 mm to 0.05 mm 18 mm Grade 2024 T351 $131.74
6 mm x 2.8 mm 2 1/4" MJC57 20 mm - 0 mm to 0.05 mm 28.7 mm Grade 2024 T351 $263.06
6 mm x 2.8 mm 41.3 mm Mjc41 19 mm - 0 mm to 0.05 mm 18 mm Grade 2024 $156.85
6 mm x 2.8 mm 50.8 mm MJC51 19 mm - 0 mm to 0.05 mm 20.8 mm Grade 2024 $281.13
6 mm x 2.8 mm 50.8 mm MJC51 20 mm - 0 mm to 0.05 mm 20.8 mm Grade 2024 $204.12
6 mm x 2.8 mm 57.2 mm MJC57 19 mm - 0 mm to 0.05 mm 28.7 mm Grade 2024 $308.71
8 mm x 3.3 mm 2 1/4" MJC57 25 mm - 0 mm to 0.05 mm 28.7 mm Grade 2024 T351 $263.06
8 mm x 3.3 mm 50.8 mm MJC51 25 mm - 0 mm to 0.05 mm 20.8 mm Grade 2024 $204.12
8 mm x 3.3 mm 57.2 mm MJC57 30 mm - 0 mm to 0.05 mm 28.7 mm Grade 2024 $258.14
- - - - - -0 mm to +0.03 mm - - $163.06
- - - - - -0 mm to +0.03 mm - - $209.22
- - - - - -0 mm to +0.03 mm - - $183.06
- - - - - -0 mm to +0.03 mm - - $196.91
- - - - - -0 mm to +0.03 mm - - $109.92
- - - - - -0 mm to +0.03 mm - - $96.23
- - - - - -0 mm to +0.03 mm - - $55.68
- - - - - -0 mm to +0.03 mm - - $56.45
- - - - - -0 mm to +0.03 mm - - $76.75
- - - - - -0 mm to +0.03 mm - - $196.91
- - - - - -0 mm to +0.03 mm - - $149.06
- - - - - -0 mm to +0.03 mm - - $150.14
- - - - - -0 mm to +0.03 mm - - $196.91
- - - - - -0 mm to +0.03 mm - - $76.75