Triplex Stock Bore C Type Metric Roller Chain Sprockets, 20B-3 Chain Number
(5 Products)
MARTIN SPROCKET
| Pitch Dia. | No. Of Teeth | Hub Dia. | Bore Dia. | Material | Length Through Bore | Pitch | Chain Size | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 364.29 mm | 36 | 151.994 mm | 32 mm to 107 mm | High Carbon Steel | 127 mm | 31.75 mm | #20B-3 | $3,393.56 | ||
Sprocket, 20B-3 Chain, 36 Teeth, 364.290 mm Pitch Dia., 384.928 mm O.D., SteelModel No. E20C36 SKU BA2ZCF |
||||||||||
| 384.479 mm | 38 | 151.994 mm | 40 mm to 106 mm | High Carbon Steel | 127 mm | 31.75 mm | #20B-3 | $3,634.44 | ||
Sprocket, 20B-3 Chain, 38 Teeth, 384.479 mm Pitch Dia., 405.116 mm O.D., SteelModel No. E20C38 SKU AJ9NEX |
||||||||||
| 424.862 mm | 42 | 151.994 mm | 40 mm to 107 mm | High Carbon Steel | 127 mm | 31.75 mm | #20B-3 | $4,116.07 | ||
Sprocket, 20B-3 Chain, 42 Teeth, 424.862 mm Pitch Dia., 445.5 mm O.D., SteelModel No. E20C42 SKU BA4UMB |
||||||||||
| 687.476 mm | 68 | 191.008 mm | 40 mm to 132 mm | High Carbon Steel | 127 mm | 31.75 mm | #20B-3 | $7,553.37 | ||
Sprocket, 20B-3 Chain, 68 Teeth, 687.476 mm Pitch Dia., 708.113 mm O.D., SteelModel No. E20C68 SKU BA7DBY |
||||||||||
| 768.301 mm | 76 | 191.008 mm | 40 mm to 132 mm | High Carbon Steel | 127 mm | 31.75 mm | #20B-3 | $8,733.13 | ||
Sprocket, 20B-3 Chain, 76 Teeth, 768.301 mm Pitch Dia., 788.938 mm O.D., SteelModel No. E20C76 SKU BA6JLW |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- GENERAL TOOLS & INSTRUMENTS LLC
- KEYSHAFT
- VELVAC
- ACCUTEMP
- EDGE
- Thermocouple Thermometers
- Door Latch Guards
- High Head Effluent Pumps
- Air Conditioner Compressors
- Hydraulic Manual Stack Valve Bolt Kits
- ADB HOIST RINGS MFG. Flip Flop Hoist Rings
- REESE Pintle Hook Mounting Plates
- IRONCAT Mechanics Gloves, Premium Heavy Duty Goatskin Leather
- NORTH BY HONEYWELL Northflex Light Task Plus 5 General Purpose Gloves
- ANVIL AS517 Series Stud Nuts With RS Spring
- VULCAN HART Service Kit
- MAIN FILTER INC. Interchange Hydraulic Filters, Wire Mesh, 10 Micron, Buna Seal
- 3M Fall Protection Anchors
- DESTACO RFE Series Feed Escapements
- NIBCO T-480 Series Check Valves, Ring Check, Bronze, Resilient Disc, Thread Ends