Stock Bore C Type Roller Chain Sprockets, 240 Chain Number
Number Of Teeth | Pitch Dia. | Outside Dia. | Length Through Bore | Bore Type | Price |
---|---|---|---|---|---|
30 | 28.7005" | 30.343" | 6 1/4" | Finished Bore | $3,692.41 |
35 | 33.4675" | 35.133" | 6 1/4" | Finished Bore | $4,898.04 |
40 | 38.2365" | 39.919" | 6 3/4" | Finished Bore | $6,183.87 |
45 | 43.0068" | 44.702" | 6 3/4" | Finished Bore | $7,205.39 |
54 | 51.5953" | 53.308" | 6 3/4" | Finished Bore | $9,515.39 |
60 | 57.322" | 59.043" | 6 3/4" | Finished Bore | $11,165.85 |
Explore More
- GLYNN JOHNSON
- KEYSHAFT
- QORPAK
- SLUGGER
- NDS DRAINAGE
- Dust Pans
- Pressure Switch Accessories
- Faceshield Assemblies
- Cable Supports
- Pulsation Dampener
- OIL SAFE Colour Coded Quick Connects, Female
- NEWSTRIPE Airless Striping Machines
- JOHN GUEST Metric Swivel Male Elbows, BSPT Thread, Acetal Black
- TEMPCO Sanitizing Sink/Tank Immersion Heaters
- KEO Combined Drills And Countersinks, Bell Type, 60 Degrees Countersink Angle, Single-End Carbide
- APPROVED VENDOR M16 x 2 Partially Threaded Yellow Zinc Plated Steel Hex Head Cap Screws
- APPROVED VENDOR M3 x 0.5 Headless Hex Grade 316 Stainless Steel Flat Socket Set Screws