Single Bored To Size Winch Type Roller Chain Sprockets, 80 Chain Number
(4 Products)
MARTIN SPROCKET
| Pitch Dia. | No. Of Teeth | Length Through Bore | Hub Dia. | Storage Dimension Length | Storage Dimension Width | Storage Dimension Height | Length Thru Bore | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 3.236" | 10 | 1 5/8" | 2.563" | 3.678" | 3.678" | 1.63" | 1 5/8" | $81.40 | ||
Roller Chain Sprocket, 80 Chain No., 3.678 Inch Outside Dia. SteelModel No. 80BS10W 1 1/4 SKU AJ8XVF |
||||||||||
| 3.55" | 11 | 1 5/8" | 2.813" | 5 1/8" | 5 1/8" | 1 14/25" | 1 5/8" | $90.78 | ||
Roller Chain Sprocket, 80 Chain No., 4.006 Inch Outside Dia. SteelModel No. 80BS11W 1 1/4 SKU AJ8XVY |
||||||||||
| 3.864" | 12 | 1 5/8" | 3 1/8" | 3 3/4" | 3 3/4" | 1.69" | 1 5/8" | $96.87 | ||
Roller Chain Sprocket, 80 Chain No., 1.250 Inch Bore, 4.332 Inch Outside Dia. SteelModel No. 80BS12W 1 1/4 SKU BA3RPT |
||||||||||
| 4.81" | 15 | 1 1/2" | 3.813" | 4 7/16" | 4 7/16" | 1.69" | 1 1/2" | $113.72 | ||
Roller Chain Sprocket, 80 Chain No., 1.250 Inch Bore, 5.305 Inch Outside Dia. SteelModel No. 80BS15W 1 1/4 SKU AJ8XZR |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- LUBESITE
- PNEUMADYNE INC
- QMARK
- LITTELFUSE
- Ultrasonic Thickness Gauge Accessories
- Extrication and Rescue Gloves
- Digital Scale Units
- Collet Tool Post and Holder Sets
- Electric Fence Supplies
- ADB HOIST RINGS MFG. Bolt Type Anchor Shackles
- CONDOR Coated Gloves, Smooth, Nitrile
- JOHN GUEST Swivel Male Branch Tees, NPTF Thread, Acetal Gray
- ANVIL AS3033 Series Post Bases
- GLOBE SCIENTIFIC Globe Glass Volumetric Flasks
- WOODHEAD 130142 Series Plug
- EATON Bussmann Series ACLS Fuses
- GRAINGER LDPE Flexible Sheets
- ADB HOIST RINGS MFG. EZ-Torque Hoist Rings, Large