Simplex Stock Bore C Type Metric Roller Chain Sprockets, 32B-1 Chain Number
MARTIN SPROCKET
| Pitch Dia. | Outside Dia. | Number Of Teeth | Length Through Bore | Pitch | Price |
|---|---|---|---|---|---|
| 615.166 mm | 649.456 mm | 38 | 114 mm | 50.8 mm | $2,886.34 |
| 679.78 mm | 714.07 mm | 42 | 114 mm | 50.8 mm | $3,525.87 |
| 728.248 mm | 762.538 mm | - | 127 mm | 50.8 mm | $3,819.66 |
| 776.721 mm | 811.011 mm | - | 127 mm | 50.8 mm | $4,413.97 |
| 873.68 mm | 907.97 mm | - | 127 mm | 50.8 mm | $5,134.34 |
| 1099.961 mm | 1134.251 mm | - | 127 mm | 50.8 mm | $7,016.16 |
| 1164.62 mm | 1198.91 mm | - | 152 mm | 50.8 mm | $7,811.94 |
| 1229.281 mm | 1263.571 mm | - | 152 mm | 50.8 mm | $8,215.06 |
Explore More
- KEYSHAFT
- TSUBAKI
- HATEC
- TURTLESKIN
- SMITHS
- ANSELL Class 00 Electrical Gloves, 11 Inch, Black
- PROTO Impact Socket, 1/4 Inch, Imperial, Heat Treated Alloy Steel, Standard
- JOHN GUEST Stem Adapters, BSPP Thread, Acetal Gray
- JOHN GUEST Union Tees, Polypropylene White
- SOUTHWIRE COMPANY Simpull XHHW Series Copper Wire
- SPEEDAIRE Air Inlets
- KRYTOX LVP High Vacuum Grease
- STARRETT Accessories And Cases Only For 120 And 120M Dial Calipers