Simplex Stock Bore B Type Metric Roller Chain Sprockets, 28B-1 Chain Number
MARTIN SPROCKET
| Pitch Dia. | Outside Dia. | Number Of Teeth | Length Through Bore | Pitch | Price |
|---|---|---|---|---|---|
| 157.774 mm | 185.396 mm | - | 70 mm | 44.45 mm | $611.87 |
| 171.742 mm | 199.364 mm | 12 | 70 mm | 44.45 mm | $678.39 |
| 185.738 mm | 213.36 mm | 13 | 70 mm | 44.45 mm | $746.44 |
| 199.756 mm | 227.379 mm | 14 | 60 mm | 44.45 mm | $812.59 |
| 227.843 mm | 255.466 mm | 16 | 64 mm | 44.45 mm | $891.28 |
| 241.905 mm | 269.528 mm | 17 | 64 mm | 44.45 mm | $863.33 |
| 255.977 mm | 283.6 mm | 18 | 64 mm | 44.45 mm | $893.21 |
| 270.057 mm | 297.68 mm | 19 | 64 mm | 44.45 mm | $950.53 |
| 284.145 mm | 311.767 mm | - | 64 mm | 44.45 mm | $993.67 |
| 298.238 mm | 325.86 mm | 21 | 64 mm | 44.45 mm | $1,015.96 |
| 312.336 mm | 339.958 mm | 22 | 64 mm | 44.45 mm | $1,041.26 |
| 326.438 mm | 354.061 mm | 23 | 64 mm | 44.45 mm | $1,068.13 |
| 354.655 mm | 382.277 mm | - | 64 mm | 44.45 mm | $1,131.09 |
| 368.767 mm | 396.39 mm | - | 64 mm | 44.45 mm | $1,089.73 |
| 382.883 mm | 410.505 mm | 27 | 64 mm | 44.45 mm | $1,123.57 |
| 397.001 mm | 424.623 mm | 28 | 64 mm | 44.45 mm | $1,146.93 |
| 425.243 mm | 452.866 mm | 30 | 64 mm | 44.45 mm | $1,187.37 |
| 453.492 mm | 481.115 mm | 32 | 76 mm | 44.45 mm | $1,242.27 |
Explore More
- APACHE HOSE & BELTING CO INC
- KEYSHAFT
- REPEL-AIDE
- EXO
- TOTELINE
- OIL SAFE Premium Pumps
- IRONCAT TIG Welding Gloves, Cowhide Leather
- CASH VALVE Vacuum Valves, Type D-51
- TEMPCO SMPR Series Reflectors
- GLOBE SCIENTIFIC Diamond RealSeal Large Format Bottles, Narrow Mouth, LDPE
- SPEEDAIRE Filter Elements for Compressed Air Filters
- ANVIL AF090 Series Restraining Straps, Electro Galvanized
- WATTS LFFBV 3 PRXF1960 Series Ball Valves
- JAMCO 5 Shelf Stock Trucks
- MERSEN FERRAZ Fuse Bases For Din High Voltage Fuse-Links
Ask ChatMRO