Reborable Type Cast Iron Stock Spur Gears, 20 Diameter Pitch
(6 Products)
MARTIN SPROCKET
| Pitch Dia. | No. Of Teeth | Hub Dia. | Bore Dia. | Type | Hub Projection | Hub Type | Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1" | 200 | 1.7345" | 1/2" to 1" | Reboreable | 5/8" | B | Cast Iron | $380.22 | ||
|
|
||||||||||
| 7" | 140 | 1.735" | 1/2" to 1" | External Tooth Reborable | 1/2" | B1 | Cast Iron | $246.27 | ||
|
|
||||||||||
| 8" | 160 | 1.7345" | 1/2" to 1" | Reboreable | 5/8" | B | Cast Iron | $289.05 | ||
|
|
||||||||||
| 9" | 180 | 1.735" | 1/2" to 1" | External Tooth Reborable | 5/8" | B1 | Cast Iron | $331.80 | ||
|
|
||||||||||
| 2 1/2" | 50 | 1.109" | 3/8" to 9/16" | Reboreable | 1/2" | B | Cast Iron | $117.67 | ||
|
|
||||||||||
| 6 3/5" | 132 | 1.7345" | 1/2" to 1" | Reboreable | 1/2" | B | Cast Iron | $230.32 | ||
Spur Gear, 20 Diametral Pitch, 6.6 Inch Pitch Dia., Reborable, Cast IronModel No. C20132 SKU AZ6GNW |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- USEM
- DOMINION FAUCETS
- MAXCORE
- SECUREFIT
- Oil Filter Wrenches
- Tiling Miscellaneous Tools
- Right-To-Know Stations
- Automotive Belts
- Manual Lifting and Mounting Suction Cups
- DESTACO 2017 Series Horizontal Hold Down Clamps
- ANSELL 28-507 Activarmr Nitrile Coating Cut Resistant Gloves
- MECHANIX Hi-Viz M-Pact D5 High-Visibility Impact Gloves
- ANSELL 97-100 Activarmr Medium Duty Oil Resistant Safety Gloves
- ASSOCIATED SPRING RAYMOND CU740 Gas Springs
- KELCH Boring Bar Holder, 113 mm
- GROVE GEAR NH Series, B-L Style, 852 Size, Ironman Narrow Housing Worm Gear Reducers
- LENOX TOOLS Multipurpose Hole Saw Kits
- APPROVED VENDOR Tubings, Silicone
- PARKER 4000 Series Couplers, Female SAE