Double Thread Worms, 12 Pitch
(3 Products)
MARTIN SPROCKET
| Bore Dia. | Type | Lead Angle | Pitch Dia. | Material | Pressure Angle | Face Width | Hub Dia. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1/2" | Reborable | 9° | 1" | Steel | 14.5° | 1 1/8" | 3/4" | $111.18 | ||
|
|
||||||||||
| 5/8" | Bored to Size | 9.467° | 1" | Steel | 14.5° | 1 1/8" | 3/4" | $181.87 | ||
Worm, 12 Diametral Pitch, Double Thread, 1 Inch Pitch Dia., Bore To Size, SteelModel No. WG12D SKU AK2XDX |
||||||||||
| 5/8" | Bored to Size | 9.467° | 1" | Steel | 14.5° | 1 1/8" | 3/4" | $102.80 | ||
|
|
||||||||||
MARTIN SPROCKET
Worm, 12 Diametral Pitch, 1 Inch Pitch Dia., Reborable, Steel
MARTIN SPROCKET
Worm, Double Thread, 1 Inch Pitch Dia., Bore To Size, Steel
-
- Price (Low to High)
- Price (High to Low)
Explore More
- DUPONT
- KEYSHAFT
- TAYLOR
- SANFORD
- ALOMA SS
- Refrigerant Pressure Regulators
- Motion Sensor Accessories
- Snap Action Switches
- Neoprene Tubing
- Stainless Steel Rod Stock
- NORTH BY HONEYWELL NorthFlex Cold Grip General Purpose Gloves
- TEMPCO Replacement Heating Elements for TRH3 Series Heaters
- ACME ELECTRIC WI045 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- GLOBE SCIENTIFIC Plug Stoppers, For 16 mm Tubes
- ANVIL AS211 Series Lock Washers, Electro-Galvanized
- PEWAG Chain Sling, Grade 50
- VERMONT GAGE Go Standard Thread Plug Gages, 1/2-13 Unc Lh
- BALDOR / DODGE Tigear-2 Standard Reducer With Quill Input,Size 13
- SANDPIPER Side Discharge Ball Valve Pumps, Metallic
- JOMAR VALVE Lead Free Brass Ball Valves, 2 Piece, Full Port, Solder Connection, Stainless Steel Trim with Drain, 600 WOG