2106 Series PowerCubeX Worm Gear Reducers
(12 Products)
HUB CITY
| Output Dia. | Output Torque Rating | Ratio | Output | Housing Material | Input Dia. | Motor Frame Size | Input Style | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 0.938" | 1190 lbs.-in. | 150:1 | 11.7 RPM | Cast Iron | 5/8" | 56C | C Face Quill | RFQ | ||
|
|
||||||||||
| 1" | 1233 lbs.-in. | 400:1 | 4.38 RPM | Cast Iron | 5/8" | 56C | C Face Quill | RFQ | ||
|
|
||||||||||
| 1" | 1141 lbs.-in. | 75:1 | 23.3 RPM | Cast Iron | 5/8" | 56C | C Face Quill | RFQ | ||
|
|
||||||||||
| 1" | 1163 lbs.-in. | 100:1 | 17.5 RPM | Cast Iron | 5/8" | 56C | C Face Quill | RFQ | ||
|
|
||||||||||
| 1" | 1190 lbs.-in. | 150:1 | 11.7 RPM | Cast Iron | 5/8" | 56C | C Face Quill | RFQ | ||
|
|
||||||||||
| 1.188" | 1163 lbs.-in. | 100:1 | 17.5 RPM | Cast Iron | 5/8" | 56C | C Face Quill | RFQ | ||
|
|
||||||||||
| 1.188" | 1238 lbs.-in. | 750:1 | 2.33 RPM | Cast Iron | 5/8" | 56C | C Face Quill | RFQ | ||
|
|
||||||||||
| 1.188" | 1233 lbs.-in. | 500:1 | 3.5 RPM | Cast Iron | 5/8" | 56C | C Face Quill | RFQ | ||
|
|
||||||||||
| 1.188" | 1211 lbs.-in. | 200:1 | 8.75 RPM | Cast Iron | 5/8" | 56C | C Face Quill | RFQ | ||
|
|
||||||||||
| 1 1/4" | 1211 lbs.-in. | 200:1 | 8.75 RPM | Cast Iron | 5/8" | 56C | C Face Quill | RFQ | ||
|
|
||||||||||
| 1 1/4" | 1190 lbs.-in. | 150:1 | 11.7 RPM | Cast Iron | 5/8" | 56C | C Face Quill | RFQ | ||
|
|
||||||||||
| 1 1/4" | 1238 lbs.-in. | 1800:1 | 0.97 RPM | Cast Iron | 5/8" | 56C | C Face Quill | RFQ | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- SINGER SAFETY
- ONDRIVES US
- KLINGERSIL C
- SURE GEAR
- Pipettes
- Interchangeable Head Torque Wrenches
- Butane Torches
- Splice Kits
- Impeller Pumps
- SHARPE VALVES 316 Stainless Steel Inline Ball Valve, FNPT x FNPT
- ADB HOIST RINGS MFG. Shackle Hoist Rings
- ANSELL 32-125 Hynit Abrasion Resistant Gloves
- DEWALT Protector Safety glasses
- KEO Metric NC Spotting Drills
- BANJO FITTINGS Valve Body
- EATON Danfoss FDC1-16 Series Flow Control Valves
- STARRETT 261/261M Series Micrometer Heads
- ZOELLER 40 Series Utility Pumps
- ADAPT-ALL SS9240 Series Fitting Adapters, 316 Stainless Steel, Male JIC X Female BSPP Swivel