1301 Series PowerCubeX Worm Gear Reducers
(6 Products)
HUB CITY
| Output Torque Rating | Ratio | Output | Housing Material | Output Dia. | Input Dia. | Input Style | Gear Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 357 lbs.-in. | 75:1 | 23.3 RPM | Cast Iron | 5/8" | 1/2" | Shaft | Double Worm | RFQ | ||
|
|
||||||||||
| 371 lbs.-in. | 400:1 | 4.38 RPM | Cast Iron | 5/8" | 1/2" | Shaft | Double Worm | RFQ | ||
|
|
||||||||||
| 371 lbs.-in. | 500:1 | 3.5 RPM | Cast Iron | 5/8" | 1/2" | Shaft | Double Worm | RFQ | ||
|
|
||||||||||
| 371 lbs.-in. | 400:1 | 4.38 RPM | Cast Iron | 5/8" | 1/2" | Shaft | Double Worm | RFQ | ||
|
|
||||||||||
| 383 lbs.-in. | 1800:1 | 0.97 RPM | Cast Iron | 5/8" | 1/2" | Shaft | Double Worm | RFQ | ||
|
|
||||||||||
| 383 lbs.-in. | 600:1 | 2.92 RPM | Cast Iron | 5/8" | 1/2" | Shaft | Double Worm | RFQ | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- ALTA
- ALEXIS FIRE EQUIPMENT
- FEIT ELECTRIC LED
- SAFE T SEAL
- Sanitary Tube Fittings
- Welding Cable Connectors
- Trash Compactors
- Companion Flanges
- Gas Welding Rods
- COTTERMAN Ladder Safety Cages
- PROTO Impact Socket, 6 Point, 3/8 Inch Drive, Imperial, Forged Alloy Steel
- TEMPCO Bayonet Adaptors
- ANVIL 367 Series Concentric Reducers, Black, Cast Iron
- ANVIL AS871 Series Safety Anchor Straps
- ENPAC Low Profile Spillpallets
- EATON SVX/SPX Series Fan Driver Boards
- MILWAUKEE Riggers Style General Purpose Gloves
- CHICAGO PNEUMATIC CP7300 Series Air Drills
- ADAPT-ALL B5444 Series Crosses, Black BSP