1300 Series, PowerCubeX Worm Gear Reducers
(11 Products)
HUB CITY
| Input Dia. | Output Speed | Max. Input Hp | Output Torque Rating | Input Type | Frame Size | Style | Ratio | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1/2" | 2.33 RPM | 0.04 hp | 383 lbs.-in. | Shaft | None | Single Output | 750:1 | $1,466.39 | ||
|
|
||||||||||
| 1/2" | 17.5 RPM | 0.176 hp @ 1750 RPM | 355 lbs.-in. | Shaft | None | Single Output | 100:1 | $1,466.39 | ||
Worm Reducer, 0.176 Hp at 1750 RPM Hp, 0.625 Inch I.D, 0.5 Inch O.D, Cast IronModel No. 0230-17023 SKU AY8QWQ |
||||||||||
| 1/2" | 5.83 RPM | 0.071 hp | 374 lbs.-in. | Shaft | None | Single Output | 300:1 | $1,466.39 | ||
|
|
||||||||||
| 5/8" | 4.38 RPM | 0.057 hp @ 1750 RPM | 371 lbs.-in. | C Face Quill | 56C | Double Output | 400:1 | $1,598.92 | ||
Worm Reducer, 0.057 Hp at 1750 RPM Hp, 0.625 Inch I.D, 0.625 Inch O.D, Cast IronModel No. 0230-17128 SKU AN8CVG |
||||||||||
| 5/8" | 0.49 RPM | 0.014 hp @ 1750 RPM | 333 lbs.-in. | C Face Quill | 56C | Single Output | 3600:1 | $1,598.92 | ||
Worm Reducer, 0.014 Hp at 1750 RPM Hp, 0.625 Inch I.D, 0.625 Inch O.D, Cast IronModel No. 0230-17160 SKU AN8XMH |
||||||||||
| 5/8" | - | - | 371 lbs.-in. | C Face Quill | - | - | - | $1,598.92 | ||
|
|
||||||||||
| 5/8" | 0.49 RPM | 0.014 hp | 333 lbs.-in. | C Face Quill | 56C | Double Output | 3600:1 | $1,598.92 | ||
|
|
||||||||||
| 5/8" | 4.38 RPM | 0.057 hp @ 1750 RPM | 371 lbs.-in. | C Face Quill | 56C | Single Output | 400:1 | $1,811.43 | ||
Worm Reducer, 0.057 Hp at 1750 RPM Hp, 0.625 Inch I.D, 0.625 Inch O.D, Cast IronModel No. 0230-17148 SKU AY7NBM |
||||||||||
| 5/8" | 11.7 RPM | 0.125 hp @ 1750 RPM | 369 lbs.-in. | C Face Quill | 56C | Single Output | 150:1 | $1,598.92 | ||
Worm Reducer, 0.125 Hp at 1750 RPM Hp, 0.625 Inch I.D, 0.625 Inch O.D, Cast IronModel No. 0230-17144 SKU AY9MQF |
||||||||||
| 5/8" | 2.33 RPM | 0.04 hp @ 1750 RPM | 383 lbs.-in. | C Face Quill | 56C | Single Output | 750:1 | $1,522.76 | ||
Worm Reducer, 0.04 Hp at 1750 RPM Hp, 0.625 Inch I.D, 0.625 Inch O.D, Cast IronModel No. 0230-17151 SKU AY9MUP |
||||||||||
| 5/8" | 5.83 RPM | 0.071 hp | 374 lbs.-in. | C Face Quill | 56C | Double Output | 300:1 | $1,515.56 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- POLAR TECH
- TURBOTORCH
- WINSMITH
- ELK HOME
- Self-Priming Pumps
- Braces and Reinforcement Hardware
- Pallet Pullers
- Bedpan Washers
- Electric Infrared Heater Elements
- CONDOR Heat Resistant Gloves, Terry Cloth
- ANSELL 80-400 Activarmr Blue Yellow Natural Rubber Latex Coated Gloves
- PROTO Flex Impact Socket, 1/2 Inch Drive Size, Metric, Deep
- LUMAPRO Handheld LED Flashlights
- MUELLER INDUSTRIES 107MAT Silent Check Valves
- HARRIS Gas Switchover Systems
- SALSBURY INDUSTRIES Cluster Box Unit Pedestals
- PAULSON Hard Hat Covers
- ANVIL AF035 Series Model K Lateral Sway Brace, Plain
- SPEAKMAN S-2253 Series Classic Four Jet Shower Heads