NH Series, HMQ-H1 Style, 824 Size, Ironman Narrow Housing Worm Gear Reducers
(23 Products)
GROVE GEAR
| Output Hp | Max. Input Hp | Output Dia. | Input Dia. | Output Speed | Output Torque | Input Bore Size | Speed | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 0.795 hp | 1.137 hp | 1.438" | 7/8" | 35 RPM | 1432 lbs.-in. | 7/8" | 35 RPM | $2,085.34 | ||
Worm Reducer, 50:1 Ratio, 0.875 Inch I.D, 1.438 Inch O.D, Cast IronModel No. NH8240569.23 SKU AY6LNJ |
||||||||||
| 0.994 hp | 1.342 hp | 1" | 5/8" | - | - | 5/8" | 43 RPM | $2,085.34 | ||
|
|
||||||||||
| 0.994 hp | 1.342 hp | 1.438" | 5/8" | 43.8 RPM | 1433 lbs.-in. | 5/8" | 43.8 RPM | $2,085.34 | ||
Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 1.438 Inch O.D, Cast IronModel No. NH8240556.23 SKU AY2UWX |
||||||||||
| 0.994 hp | 1.342 hp | 1 1/4" | 5/8" | 43.8 RPM | 1433 lbs.-in. | 5/8" | 43 RPM | $2,085.34 | ||
Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast IronModel No. NH8240556.20 SKU AY4NMX |
||||||||||
| 1.317 hp | 1.653 hp | 1.188" | 5/8" | 58.3 RPM | 1423 lbs.-in. | 5/8" | 58 RPM | $2,085.34 | ||
Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 1.188 Inch O.D, Cast IronModel No. NH8240555.19 SKU AY3THD |
||||||||||
| 1.317 hp | 1.653 hp | 1 1/4" | 5/8" | 58.3 RPM | 1423 lbs.-in. | 5/8" | 58 RPM | $2,085.34 | ||
Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast IronModel No. NH8240555.20 SKU AY6FUU |
||||||||||
| 1.615 hp | 1.967 hp | 1.438" | 7/8" | 70 RPM | - | 7/8" | 70 RPM | $2,085.34 | ||
Worm Reducer, 25:1 Ratio, 0.875 Inch I.D, 1.438 Inch O.D, Cast IronModel No. NH8240566.23 SKU AY4NNA |
||||||||||
| 1.972 hp | 2.326 hp | - | - | 87.5 RPM | 1421 lbs.-in. | 5/8" | 87 RPM | $2,085.34 | ||
|
|
||||||||||
| 1.972 hp | 2.326 hp | 1 1/4" | 5/8" | 87 RPM | - | 5/8" | 87 RPM | $2,085.34 | ||
Worm Reducer, 20:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast IronModel No. NH8240553.20 SKU AY3YCE |
||||||||||
| 2.439 hp | 2.765 hp | 1.438" | 5/8" | 116.7 RPM | 1318 lbs.-in. | 5/8" | 116 RPM | $2,085.34 | ||
Worm Reducer, 15:1 Ratio, 0.625 Inch I.D, 1.438 Inch O.D, Cast IronModel No. NH8240552.23 SKU AX7DVB |
||||||||||
| 2.439 hp | 2.765 hp | 1" | 5/8" | 116.7 RPM | 1318 lbs.-in. | 5/8" | 116 RPM | $2,085.34 | ||
|
|
||||||||||
| 3.253 hp | 3.564 hp | 1.438" | 1 1/8" | 175 RPM | 1172 lbs.-in. | 1 1/8" | 175 RPM | $2,085.34 | ||
Worm Reducer, 10:1 Ratio, 1.125 Inch I.D, 1.438 Inch O.D, Cast IronModel No. NH8240575.23 SKU AY3WXG |
||||||||||
| 3.253 hp | 3.564 hp | 1.438" | 5/8" | 175 RPM | 1172 lbs.-in. | 5/8" | 175 RPM | $2,085.34 | ||
Worm Reducer, 10:1 Ratio, 0.625 Inch I.D, 1.438 Inch O.D, Cast IronModel No. NH8240551.23 SKU AY4WPQ |
||||||||||
| 3.253 hp | 3.564 hp | 1.438" | 7/8" | 175 RPM | 1172 lbs.-in. | 7/8" | 175 RPM | $2,085.34 | ||
Worm Reducer, 10:1 Ratio, 0.875 Inch I.D, 1.438 Inch O.D, Cast IronModel No. NH8240563.23 SKU AY6LNF |
||||||||||
| 3.685 hp | 3.992 hp | 1" | 1 1/8" | 233.3 RPM | 995 lbs.-in. | 1 1/8" | 233.3 RPM | $2,085.34 | ||
|
|
||||||||||
| 3.685 hp | 3.992 hp | 1" | 5/8" | 233.3 RPM | 995 lbs.-in. | 5/8" | 233.3 RPM | $2,085.34 | ||
|
|
||||||||||
| 4.985 hp | 5.323 hp | 1.438" | 7/8" | 350 RPM | 898 lbs.-in. | 7/8" | 350 RPM | $2,085.34 | ||
Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.438 Inch O.D, Cast IronModel No. NH8240561.23 SKU AY3THF |
||||||||||
| 4.985 hp | 5.323 hp | 1" | 5/8" | 350 RPM | 898 lbs.-in. | 5/8" | 350 RPM | $2,085.34 | ||
|
|
||||||||||
| 9/50 hp | 0.307 hp | 1.438" | 5/8" | 17.5 RPM | 648 lbs.-in. | 5/8" | 17.5 RPM | $2,085.34 | ||
Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 1.438 Inch O.D, Cast IronModel No. NH8240560.23 SKU AX3WAU |
||||||||||
| 9/50 hp | 0.307 hp | 1" | 5/8" | 17.5 RPM | 648 lbs.-in. | 5/8" | 17 RPM | $2,085.34 | ||
|
|
||||||||||
| 36/125 hp | 91/200 hp | 1 1/4" | 5/8" | 21.9 RPM | 830 lbs.-in. | 5/8" | 21.9 RPM | $2,085.34 | ||
Worm Reducer, 80:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast IronModel No. NH8240559.20 SKU AY3THE |
||||||||||
| 36/125 hp | 91/200 hp | 1" | 5/8" | 21.9 RPM | 830 lbs.-in. | 5/8" | 21.9 RPM | $2,085.34 | ||
|
|
||||||||||
| 82/125 hp | 0.967 hp | 1" | 5/8" | 29.2 RPM | 1418 lbs.-in. | 5/8" | 29 RPM | $2,085.34 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CHAPIN
- JUN-AIR
- KEO
- KEYSHAFT
- SMC VALVES
- Battery Accessories
- Stationary Gas Engine Air Compressors
- Respirator Accessories
- Window and Wall Air Conditioners
- Carton Staples
- B & P MANUFACTURING Aluminium Platform Truck Handles
- CHICAGO PROTECTIVE APPAREL ARC Flash Jacket And Bib Kit
- SALISBURY Class 0 Electrical Insulating Rubber Gloves, 11 Inch, Yellow
- LAMP ESR6 Series Full Extension Drawer Slides
- ANVIL AS6153 Series Safety End Caps
- DAYTON Metric Sleeve Bearings, Reddish Orange Colour
- QORPAK Sample Vial 2ml 32mm0
- SCHNEIDER ELECTRIC Harmony ZB4 Push Buttons, 22 mm, Metal
- KIMBLE CHASE Glass Columns
- GARLOCK SEALING TECHNOLOGIES FLEXSEAL RW Spiral Wound Gaskets, 316L Stainless Steel Winding, For 3-1/2 Inch Flange